Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mixing Valve,Bronze,26 gpm
  • BRADLEY
  • Mixing Valve, Bronze, 26 gpm Mixing Valve, Bronze
  • Item # 4YF95
  • Mfr. Model # S19-2100
  • Mixing Valve, Body Material Bronze, Flow Rate 26 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In.,...More

Wall Shower,Individual Pivoting,ADA
  • BRADLEY
  • Wall Shower, Individual Pivoting, ADA Wall Shower,Individual Pivoting,ADA
  • Item # 1MEW3
  • Mfr. Model # S23-1061
  • Individual Wall Shower, -, 24 In. Flexible Stainless Steel Hoses With 1/2 In. NPT Connection, Mounting Type...More

Lavatory Deck,Terreon,Oat Color
  • BRADLEY
  • Lavatory Deck, Terreon, Oat Color Lavatory Deck,Terreon,Oat Color
  • Item # 3FLY9
  • Mfr. Model # S45-2457
  • Lavatory Deck, Material of Construction Terreon(R) RE, Oat Color, People Served 1, Overall Length 30 In,...More

Lavatory Deck,Terreon, Moondust Color
  • BRADLEY
  • Lavatory Deck, Terreon, Moondust Color Lavatory Deck,Terreon, Moondust Color
  • Item # 3FLZ1
  • Mfr. Model # S45-2458
  • Lavatory Deck, Material of Construction Terreon(R) RE, Moondust Color, People Served 1, Overall Length 30 In,...More

Showerhead,Wll Mnt,Mtrng,Polished Chrome
  • BRADLEY
  • Showerhead, Wll Mnt, Mtrng, Polished Chrome Showerhead,Wll Mnt,Mtrng,Polished Chrome
  • Item # 23MU65
  • Mfr. Model # S99-114
  • Showerhead, Wall Mount, Handle Type Metering, Handle Finish Polished Chrome, Color/Finish Polished Chrome,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More