Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

17 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LL Brass Ball Valve,Press,3 In
    • APOLLO
    • LL Brass Ball Valve, Press, 3 InLow-Lead Brass Inline Ball Valve, Press x Press
    • Item # 36N588
    • Mfr. Model # 77VLF10001
    • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

    Ball Valve,Brass,2-Piece,NPT x NPT
    • APOLLO
    • Ball Valve, Brass, 2-Piece, NPT x NPTBrass Ball Valve, NPT x NPT
    • Item # 20RE16
    • Mfr. Model # 94ALF-10A-01A
    • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type NPT x NPT, Pipe Size 4 In., Tube Size 4...More

    Water Pressure Reducing Valve,2 In.
    • APOLLO
    • Water Pressure Reducing Valve, 2 In.Water Pressure Reducing Valve, Low Lead Bronze, 25 to 75 psi
    • Item # 36N608
    • Mfr. Model # 36LF20801PR
    • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Bronze, Pipe Size 2 In.,...More

    Ball Cone Spring Check Valve,Bronze,FNPT
    • APOLLO
    • Ball Cone Spring Check Valve, Bronze, FNPTBall Cone Spring Check Valve
    • Item # 1CKU4
    • Mfr. Model # 6110901
    • Ball Cone Spring Check Valve, Material of Construction Bronze, Size 2-1/2 In., Connection Type FNPT, Length 7...More

    Water Pressure Reducing Valve,1-1/4 In.
    • APOLLO
    • Water Pressure Reducing Valve, 1-1/4 In.Water Pressure Reducing Valve, Bronze, 25 to 75 psi
    • Item # 6KJ94
    • Mfr. Model # 36H20601
    • Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Bronze, Pipe Size 1-1/4 In.,...More

    CS Ball Valve,Inline,FNPT,1-1/2 In
    • APOLLO
    • CS Ball Valve, Inline, FNPT, 1-1/2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
    • Item # 1CKP6
    • Mfr. Model # 83B14701
    • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT,...More

    SS Fire Safe Ball Valve,FNPT,1-1/2 In
    • APOLLO
    • SS Fire Safe Ball Valve, FNPT, 1-1/2 In316 Stainless Steel Inline Fire Safe Ball Valve, FNPT x FNPT
    • Item # 3EFD6
    • Mfr. Model # 86B10724
    • Fire Safe Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection...More

    CS Ball Valve,Inline,Socket,1-1/2 In
    • APOLLO
    • CS Ball Valve, Inline, Socket, 1-1/2 InCarbon Steel Inline Ball Valve, Socket x Socket
    • Item # 1CKR4
    • Mfr. Model # 83B24701
    • Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Full Port, Connection Type Socket x...More

    SS Fire Safe Ball Valve,Socket,1-1/2 In
    • APOLLO
    • SS Fire Safe Ball Valve, Socket, 1-1/2 In316 Stainless Steel Inline Fire Safe Ball Valve, Socket x Socket
    • Item # 3EFE5
    • Mfr. Model # 86B20724
    • Fire Safe Ball Valve, Body Material 316 Stainless Steel, 3-Piece, Body Style Inline, Full Port, Connection...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More