Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

39 Results Found that Include 101 Products

Results per page: 16 | 32 | 48
Brass Ball Valve,Inline,FNPT,2-1/2 In
  • APOLLO
  • Brass Ball Valve, Inline, FNPT, 2-1/2 InBrass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD7
  • Mfr. Model # 94A10901
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 2-1/2...More

Check Valve,Lead Free Bronze,2 In.
  • APOLLO
  • Check Valve, Lead Free Bronze, 2 In.Check Valve
  • Item # 40D885
  • Mfr. Model # 61LF10801
  • Check Valve, Material of Construction Lead Free Bronze, Size 2 In., Connection Type FNPT, Length 6 In., Width...More

Brass Ball Valve,Inline,Solder,3 In
  • APOLLO
  • Brass Ball Valve, Inline, Solder, 3 InBrass Inline Ball Valve, Solder x Solder
  • Item # 1CKE8
  • Mfr. Model # 94A20001
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 3...More

Double Check Valve Assembly,Size 1 In.
  • APOLLO
  • Double Check Valve Assembly, Size 1 In.Double Check Valve Assembly
  • Item # 40D848
  • Mfr. Model # 4ALF105A2F
  • Double Check Valve Assembly, Series Apollo 4ALF-100, Size 1 In., Connection FNPT, Body Material Lead Free...More

LL Bronze Ball Valve,Inline,FNPT,2 In
  • APOLLO
  • LL Bronze Ball Valve, Inline, FNPT, 2 InLow-Lead Bronze Inline Ball Valve, FNPT x FNPT
  • Item # 5FWC9
  • Mfr. Model # 77CLF-108-01
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

LL Bronze Ball Valve,Inline,Solder,2 In
  • APOLLO
  • LL Bronze Ball Valve, Inline, Solder, 2 InLow-Lead Bronze Inline Ball Valve, Solder x Solder
  • Item # 5FWD6
  • Mfr. Model # 77CLF-208-01
  • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe...More

Water Pressure Reducing Valve,1 In.
  • APOLLO
  • Water Pressure Reducing Valve, 1 In.Water Pressure Reducing Valve, Bronze, 25 to 75 psi
  • Item # 6KJ93
  • Mfr. Model # 36H20501
  • Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Bronze, Pipe Size 1 In.,...More

Bronze Ball Valve,Inline,SAE,2 In
  • APOLLO
  • Bronze Ball Valve, Inline, SAE, 2 InBronze Inline Ball Valve, SAE x SAE
  • Item # 1CKK3
  • Mfr. Model # 7790801
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type SAE x SAE, Pipe Size 2 In.,...More

Water Pressure Reducing Valve,1-1/4 In.
  • APOLLO
  • Water Pressure Reducing Valve, 1-1/4 In.Water Pressure Reducing Valve, Low Lead Bronze, 25 to 75 psi
  • Item # 36N606
  • Mfr. Model # 36LF20601PR
  • Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Bronze, Pipe Size 1-1/4...More

Bronze Ball Valve,Inline,Solder,2 In
  • APOLLO
  • Bronze Ball Valve, Inline, Solder, 2 InBronze Inline Ball Valve, Solder x Solder
  • Item # 1CLE5
  • Mfr. Model # 8220801
  • Ball Valve, Body Material Bronze, 3-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 2...More

Y Strainer,2 In,Lead Free Bronze
  • APOLLO
  • Y Strainer, 2 In, Lead Free BronzeY Strainer,2 In,Lead Free Bronze
  • Item # 36N617
  • Mfr. Model # 59LF008P2PR
  • Y Strainer, Size 2 In., Connection Press, Screen Size 20, Max. Pressure (PSI) 250, Blow-off Port (NPT) 1-1/4,...More

Low Lead Y Strainer,2-1/2 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 2-1/2 In, NPT, PTFELow Lead Y Strainer,2-1/2 In,NPT,PTFE
  • Item # 40D874
  • Mfr. Model # 59LF009P2
  • Low Lead Y Strainer, Wye, Size 2-1/2 In.Connection NPT, Screen Size 0.016 In. X 0.016 In., Max. Pressure...More

Ball Cone Check Valve,Low Lead Bronze
  • APOLLO
  • Ball Cone Check Valve, Low Lead BronzeBall Cone Check Valve
  • Item # 36N623
  • Mfr. Model # 61LF10801PR
  • Ball Cone Check Valve, Material of Construction Lead Free Bronze, Size 2 In., Connection Type Press, Length...More

CS Fire Safe Ball Valve,Socket,3/4 In
  • APOLLO
  • CS Fire Safe Ball Valve, Socket, 3/4 InCarbon Steel Inline Fire Safe Ball Valve, Socket x Socket
  • Item # 3EFF9
  • Mfr. Model # 83B24424
  • Fire Safe Ball Valve, Body Material Carbon Steel, 3-Piece, Body Style Inline, Connection Type Socket x...More

Results per page: 16 | 32 | 48