Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

22 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Brass Sweat x Sweat Ball Valve, Lever, 2" Pipe Si
  • APOLLO
  • Brass Sweat x Sweat Ball Valve, Lever, 2" Pipe Size Brass Ball Valve, Solder x Solder
  • Item # 20RE22
  • Mfr. Model # 94ALF-208-01A
  • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type Sweat x Sweat, Pipe Size 2 In., Tube...More

  • Category : Ball Valves
Bronze FNPT x FNPT x FNPT Ball Valve, Lever, 1-1/
  • APOLLO
  • Bronze FNPT x FNPT x FNPT Ball Valve, Lever, 1-1/4" Pipe Size Bronze 3-Way Ball Valve, FNPT x FNPT x FNPT
  • Item # 1CKG5
  • Mfr. Model # 7060601
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style 3-Way, Standard L Port, Connection Type FNPT x FNPT x...More

  • Category : Ball Valves
Water Gauge,Pipe Size 1/2 In,MNPT
  • APOLLO
  • Water Gauge, Pipe Size 1/2 In, MNPT Water Gauge,Pipe Size 1/2 In,MNPT
  • Item # 2EET5
  • Mfr. Model # 2015100
  • Water Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 125 psig at 350 Degrees...More

  • Category : Water Gauges
Water Gauge,Pipe Size 1/2 In,MNPT
  • APOLLO
  • Water Gauge, Pipe Size 1/2 In, MNPT Water Gauge,Pipe Size 1/2 In,MNPT
  • Item # 2EET4
  • Mfr. Model # 2015000
  • Water Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 125 psig at 350 Degrees...More

  • Category : Water Gauges
Water Gauge,Pipe Size 1/2 In,MNPT
  • APOLLO
  • Water Gauge, Pipe Size 1/2 In, MNPT Water Gauge,Pipe Size 1/2 In,MNPT
  • Item # 2EET3
  • Mfr. Model # 2010500
  • Water Gauge, Pipe Size 1/2 In., Connection MNPT, Max. Pressure 125 psig at 350 Degrees F, Number of Guard...More

  • Category : Water Gauges
Bronze FNPT x Sweat x Sweat/Thread Thermal Expansion B
Lead-Free Brass Press x Press Ball Valve, Lever
  • APOLLO
  • Lead-Free Brass Press x Press Ball Valve, Lever Low-Lead Brass Inline Ball Valve, Press x Press
  • Item # 36N593
  • Mfr. Model # 77VLF14601
  • Ball Valve, Body Material Lead-Free Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

  • Category : Ball Valves
Brass FNPT x FNPT Ball Valve, Lever, 2" Pipe Size
  • APOLLO
  • Brass FNPT x FNPT Ball Valve, Lever, 2" Pipe Size Brass Ball Valve, NPT x NPT
  • Item # 20RE13
  • Mfr. Model # 94ALF-108-01A
  • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type FNPT x FNPT, Pipe Size 2 In., Tube Size...More

  • Category : Ball Valves
Bronze Press x Press Ball Valve, Lever, 1-1/4" Pi
  • APOLLO
  • Bronze Press x Press Ball Valve, Lever, 1-1/4" Pipe Size Bronze Inline Ball Valve, Press x Press
  • Item # 2EEH1
  • Mfr. Model # 77W10601
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Press x Press, Pipe...More

  • Category : Ball Valves
Bronze FNPT x FNPT Gas Ball Valve, Lever, 1-1/2"&
  • APOLLO
  • Bronze FNPT x FNPT Gas Ball Valve, Lever, 1-1/2" Pipe Size Bronze Inline Gas Ball Valve, FNPT x FNPT
  • Item # 1CKJ2
  • Mfr. Model # 8010701
  • Gas Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x FNPT,...More

  • Category : Ball Valves
1/2" Swing Check Valve, Lead Free Bronze, Press C
  • APOLLO
  • 1/2" Swing Check Valve, Lead Free Bronze, Press Connection Type Swing Check Valve
  • Item # 36N624
  • Mfr. Model # 61YLF203T1PR
  • Swing Check Valve, Material of Construction Lead Free Bronze, Size 1/2 In., Connection Type Press, Length...More

  • Category : Check and Foot Valves
1" Vacuum Breaker, FNPT Connection Type
  • APOLLO
  • 1" Vacuum Breaker, FNPT Connection Type Vacuum Breaker
  • Item # 40D836
  • Mfr. Model # 38LF10501
  • Vacuum Breaker, Size 1 In., Connection Type FNPT, Material of Construction Lead-Free Bronze, Seal Silicone,...More

  • Category : Vacuum Breakers
Bronze Sweat x Sweat Ball Valve, Locking Lever, 1-1/4&
  • APOLLO
  • Bronze Sweat x Sweat Ball Valve, Locking Lever, 1-1/4" Pipe Size Bronze Inline Ball Valve, Solder x Solder
  • Item # 1CLC3
  • Mfr. Model # 77C20627
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Sweat x Sweat, Pipe...More

  • Category : Ball Valves
Lead-Free Bronze Sweat x Sweat Ball Valve, Lever, 3/4&
  • APOLLO
  • Lead-Free Bronze Sweat x Sweat Ball Valve, Lever, 3/4" Pipe Size Lead-Free Bronze Inline Ball Valve, Sweat x Sweat
  • Item # 40D962
  • Mfr. Model # 82LF24401
  • Ball Valve, Body Material Lead-Free Bronze, 3-Piece, Body Style Inline, Full Port, Connection Type Sweat x...More

  • Category : Ball Valves
Lead-Free Bronze FNPT x FNPT Ball Valve, Lever, 3/4&qu
  • APOLLO
  • Lead-Free Bronze FNPT x FNPT Ball Valve, Lever, 3/4" Pipe Size Lead-Free Bronze Inline Ball Valve, FNPT x FNPT
  • Item # 40D948
  • Mfr. Model # 82LF14401
  • Ball Valve, Body Material Lead-Free Bronze, 3-Piece, Body Style Inline, Full Port, Connection Type FNPT x...More

  • Category : Ball Valves
Water Pressure Reducing Valve, Standard Valve Type, Lead Fr
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More