Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing

27 Results Found that Include 47 Products

Results per page: 16 | 32 | 48
    Brass Ball Valve,Inline,FNPT,2 In
    • APOLLO
    • Brass Ball Valve, Inline, FNPT, 2 InBrass Inline Ball Valve, FNPT x FNPT
    • Item # 1CKD6
    • Mfr. Model # 94A10801
    • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size 2 In.,...More

    Brass Ball Valve,Inline,Solder,2 In
    • APOLLO
    • Brass Ball Valve, Inline, Solder, 2 InBrass Inline Ball Valve, Solder x Solder
    • Item # 1CKE6
    • Mfr. Model # 94A20801
    • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe Size 2...More

    Swing Check Valve,1/2 In.,Press
    • APOLLO
    • Swing Check Valve, 1/2 In., PressSwing Check Valve
    • Item # 36N624
    • Mfr. Model # 61YLF203T1PR
    • Swing Check Valve, Material of Construction Lead Free Bronze, Size 1/2 In., Connection Type Press, Length...More

    Bronze Ball Valve,3-Way,FNPT,1-1/4 In
    • APOLLO
    • Bronze Ball Valve, 3-Way, FNPT, 1-1/4 InBronze 3-Way Ball Valve, FNPT x FNPT x FNPT
    • Item # 1CKG5
    • Mfr. Model # 7060601
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style 3-Way, Connection Type FNPT x FNPT x FNPT, Pipe Size...More

    Water Gauge,Pipe Size 1/2 In,MNPT
    • APOLLO
    • Water Gauge, Pipe Size 1/2 In, MNPTWater Gauge,Pipe Size 1/2 In,MNPT
    • Item # 2EET2
    • Mfr. Model # 2010400
    • Water Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 125 psig at 350 Degrees...More

    LL Bronze Ball Valve,FNPT,1-1/4 In
    • APOLLO
    • LL Bronze Ball Valve, FNPT, 1-1/4 InLow-Lead Bronze Inline Ball Valve, FNPT x FNPT
    • Item # 5FWA2
    • Mfr. Model # 70LF-106-01
    • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

    Bronze Gas Ball Valve,FNPT,1-1/2 In
    • APOLLO
    • Bronze Gas Ball Valve, FNPT, 1-1/2 InBronze Inline Gas Ball Valve, FNPT x FNPT
    • Item # 1CKJ2
    • Mfr. Model # 8010701
    • Gas Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

    Water Pressure Reducing Valve,3/4 In.
    • APOLLO
    • Water Pressure Reducing Valve, 3/4 In.Water Pressure Reducing Valve, Low Lead Bronze, 15 to 75 psi
    • Item # 36N604
    • Mfr. Model # 36ELF10401PR
    • Water Pressure Reducing Valve, Valve Type High Capacity, Strainer Yes, Material Lead Free Bronze, Pipe Size...More

    Gas Cock,Size 1",FNPT,2100000 Btu
    • APOLLO
    • Gas Cock, Size 1", FNPT, 2100000 BtuGas Cock, Lever Handle
    • Item # 2EEV8
    • Mfr. Model # 5040302
    • Gas Cock, Connection Type FNPT x FNPT, Pipe Size 1 In. x 1 In., Overall Length 3-15/16 In., Handle Type...More

    Bronze Ball Valve,Press,1-1/4 In
    • APOLLO
    • Bronze Ball Valve, Press, 1-1/4 InBronze Inline Ball Valve, Press x Press
    • Item # 2EEH1
    • Mfr. Model # 77W10601
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type Press x Press, Pipe Size 1-1/4...More

    LL Bronze Ball Valve,Solder,1-1/4 In
    • APOLLO
    • LL Bronze Ball Valve, Solder, 1-1/4 InLow-Lead Bronze Inline Ball Valve, Solder x Solder
    • Item # 5FWA9
    • Mfr. Model # 70LF-206-01
    • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Connection Type Solder x Solder, Pipe...More

    Water Gauge,Pipe Size 1/2 In,MNPT
    • APOLLO
    • Water Gauge, Pipe Size 1/2 In, MNPTWater Gauge,Pipe Size 1/2 In,MNPT
    • Item # 2EET3
    • Mfr. Model # 2010500
    • Water Gauge, Pipe Size 1/2 In., Connection MNPT, Max. Pressure 125 psig at 350 Degrees F, Number of Guard...More

    Ball Cone Check Valve,Low Lead Bronze
    • APOLLO
    • Ball Cone Check Valve, Low Lead BronzeBall Cone Check Valve
    • Item # 36N620
    • Mfr. Model # 61LF10501PR
    • Ball Cone Check Valve, Material of Construction Lead Free Bronze, Size 1 In., Connection Type Press, Length...More

    CS Ball Valve,Inline,FNPT,1/2 In
    • APOLLO
    • CS Ball Valve, Inline, FNPT, 1/2 InCarbon Steel Inline Ball Valve, FNPT x FNPT
    • Item # 3RAU2
    • Mfr. Model # 7210301
    • Ball Valve, Body Material Carbon Steel, 2-Piece, Body Style Inline, Connection Type FNPT x FNPT, Pipe Size...More

    Thermal Expansion BV,FNPTxSweat,3/4 In
    Thermal Expansion BV,Solder,3/4 In
    • APOLLO
    • Thermal Expansion BV, Solder, 3/4 InBronze Inline Thermal Expansion Ball Valve, Solder x Solder x Comp.
    • Item # 2ZXZ6
    • Mfr. Model # 78326RV
    • Thermal Expansion Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type Solder x...More

    LL Bronze Ball Valve,Press,1 In
    • APOLLO
    • LL Bronze Ball Valve, Press, 1 InLow-Lead Bronze Inline Ball Valve, Press x Press
    • Item # 36N577
    • Mfr. Model # 77WLF-145-01
    • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Connection Type Press x Press, Tube...More

    Bronze Ball Valve,FNPT x MNPT,1-1/4 In
    • APOLLO
    • Bronze Ball Valve, FNPT x MNPT, 1-1/4 InBronze Inline Ball Valve, FNPT x MNPT
    • Item # 1MMP6
    • Mfr. Model # 7080601
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Connection Type FNPT x MNPT, Pipe Size 1-1/4...More

    Results per page: 16 | 32 | 48