Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

13 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
3/4" Vacuum Breaker, FNPT Connection Type
  • APOLLO
  • 3/4" Vacuum Breaker, FNPT Connection Type Vacuum Breaker
  • Item # 40D835
  • Mfr. Model # 38LF10401
  • Vacuum Breaker, Size 3/4 In., Connection Type FNPT, Material of Construction Lead-Free Bronze, Seal Silicone,...More

  • Category : Vacuum Breakers
Cast Bronze Adjustable Relief Valve, MNPT Inlet Type, FNPT&
  • APOLLO
  • Cast Bronze Adjustable Relief Valve, MNPT Inlet Type, FNPT Outlet Type Cast Bronze Adjustable Relief Valve
  • Item # 3EEX6
  • Mfr. Model # 1650125
  • Adjustable Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In.,...More

  • Category : Relief Valves
Bronze FNPT x FNPT Gas Ball Valve, Lever, 1" Pipe
  • APOLLO
  • Bronze FNPT x FNPT Gas Ball Valve, Lever, 1" Pipe Size Bronze Inline Gas Ball Valve, FNPT x FNPT
  • Item # 1CKH9
  • Mfr. Model # 8010501
  • Gas Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x FNPT,...More

  • Category : Ball Valves
Brass Sweat x Sweat Ball Valve, Lever, 1-1/4" Pip
  • APOLLO
  • Brass Sweat x Sweat Ball Valve, Lever, 1-1/4" Pipe Size Brass Inline Ball Valve, Solder x Solder
  • Item # 1CKE4
  • Mfr. Model # 94A20601
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Sweat x Sweat, Pipe...More

  • Category : Ball Valves
Bronze Press x Press Ball Valve, 1" Pipe Size
  • APOLLO
  • Bronze Press x Press Ball Valve, 1" Pipe Size Bronze Inline Ball Valve, Press x Press
  • Item # 2EEG9
  • Mfr. Model # 77W10501
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Press x Press, Pipe...More

  • Category : Ball Valves
Lead-Free Brass Press x Press Ball Valve, Lever
  • APOLLO
  • Lead-Free Brass Press x Press Ball Valve, Lever Low-Lead Brass Inline Ball Valve, Press x Press
  • Item # 36N583
  • Mfr. Model # 77VLF10501
  • Ball Valve, Body Material Lead-Free Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

  • Category : Ball Valves
200 psig Gas Cock, FNPT x MNPT Connection Type, 3/
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More