Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

11 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Low Lead Y Strainer,3/4 In,NPT,PTFE
    • APOLLO
    • Low Lead Y Strainer, 3/4 In, NPT, PTFELow Lead Y Strainer,3/4 In,NPT,PTFE
    • Item # 40D869
    • Mfr. Model # 59LF004P2
    • Low Lead Y Strainer, Wye, Size 3/4 In.Connection NPT, Screen Size 0.016 In. X 0.016 In., Max. Pressure (PSI)...More

    Bronze Ball Valve,Inline,Press,1 In
    • APOLLO
    • Bronze Ball Valve, Inline, Press, 1 InBronze Inline Ball Valve, Press x Press
    • Item # 2EEG9
    • Mfr. Model # 77W10501
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Press x Press, Pipe...More

    Adjustable Relief Valve,1/2 In,60 psi
    • APOLLO
    • Adjustable Relief Valve, 1/2 In, 60 psiCast Bronze Adjustable Relief Valve
    • Item # 3EEX6
    • Mfr. Model # 1650125
    • Adjustable Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 In.,...More

    Bronze Ball Valve,3-Way,FNPTxFNPT,3/4 In
    • APOLLO
    • Bronze Ball Valve, 3-Way, FNPTxFNPT, 3/4 InBronze 3-Way Ball Valve, FNPT x FNPT x FNPT
    • Item # 1CKG3
    • Mfr. Model # 7060401
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style 3-Way, Standard L Port, Connection Type FNPT x FNPT x...More

    LL Bronze Ball Valve,Inline,FNPT,3/4 In
    • APOLLO
    • LL Bronze Ball Valve, Inline, FNPT, 3/4 InLow-Lead Bronze Inline Ball Valve, FNPT x FNPT
    • Item # 5FWA0
    • Mfr. Model # 70LF-104-01
    • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x...More

    LL Bronze Ball Valve,Solder,3/4 In
    • APOLLO
    • LL Bronze Ball Valve, Solder, 3/4 InLow-Lead Bronze Inline Ball Valve, Solder x Solder
    • Item # 5FWA7
    • Mfr. Model # 70LF-204-01
    • Ball Valve, Body Material Low-Lead Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type Solder...More

    LL Brass Ball Valve,Press,1/2 In
    • APOLLO
    • LL Brass Ball Valve, Press, 1/2 InLow-Lead Brass Inline Ball Valve, Press x Press
    • Item # 36N590
    • Mfr. Model # 77VLF14301
    • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

    Stem Extension,For 94ALF-109-01A,2-1/2In
    • APOLLO
    • Stem Extension, For 94ALF-109-01A, 2-1/2InStem Extension Kit
    • Item # 20VC43
    • Mfr. Model # 78217701
    • Stem Extension Kit, Size 2-1/2 In., Body Material Plated Steel, Temp. Range 0 Degrees to 400 Degrees F, For...More

    Gas Cock,Size 3/8",FNPT x MNPT, Btu
    • APOLLO
    • Gas Cock, Size 3/8", FNPT x MNPT, BtuGas Cock, Lever Handle
    • Item # 2EEY8
    • Mfr. Model # 5330101
    • Gas Cock, Connection Type FNPT x MNPT, Pipe Size 3/8 In. x 3/8 In., Overall Length 2-9/32 In., Handle Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More