Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Plumbing

27 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Brass FNPT x FNPT Ball Valve, Lever, 1" Pipe Size
  • APOLLO
  • Brass FNPT x FNPT Ball Valve, Lever, 1" Pipe Size Brass Inline Ball Valve, FNPT x FNPT
  • Item # 1CKD3
  • Mfr. Model # 94A10501
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type FNPT x FNPT, Pipe...More

  • Category : Ball Valves
Brass NPT x NPT Ball Valve, Lever, 1" Pipe Size
  • APOLLO
  • Brass NPT x NPT Ball Valve, Lever, 1" Pipe Size Brass Ball Valve, NPT x NPT
  • Item # 20RE10
  • Mfr. Model # 94ALF-105-01A
  • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type NPT x NPT, Pipe Size 1 In., Tube Size 1...More

  • Category : Ball Valves
Brass Sweat x Sweat Ball Valve, Lever, 1" Pipe Si
  • APOLLO
  • Brass Sweat x Sweat Ball Valve, Lever, 1" Pipe Size Brass Inline Ball Valve, Solder x Solder
  • Item # 1CKE3
  • Mfr. Model # 94A20501
  • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Sweat x Sweat, Pipe...More

  • Category : Ball Valves
Lead-Free Bronze Press x Press Ball Valve, Lever
  • APOLLO
  • Lead-Free Bronze Press x Press Ball Valve, Lever Low-Lead Bronze Inline Ball Valve, Press x Press
  • Item # 36N567
  • Mfr. Model # 77WLF10301
  • Ball Valve, Body Material Lead-Free Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

  • Category : Ball Valves
Bronze Press x Press Ball Valve, 1/2" Pipe Size
  • APOLLO
  • Bronze Press x Press Ball Valve, 1/2" Pipe Size Bronze Inline Ball Valve, Press x Press
  • Item # 2EEG7
  • Mfr. Model # 77W10301
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Press x Press, Pipe...More

  • Category : Ball Valves
Bronze FNPT x FNPT Gas Ball Valve, Lever, 3/4"&#x
  • APOLLO
  • Bronze FNPT x FNPT Gas Ball Valve, Lever, 3/4" Pipe Size Bronze Inline Gas Ball Valve, FNPT x FNPT
  • Item # 1CKH8
  • Mfr. Model # 8010401
  • Gas Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT x FNPT,...More

  • Category : Ball Valves
Low Lead Y Strainer,1/4 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 1/4 In, NPT, PTFE Low Lead Y Strainer,1/4 In,NPT,PTFE
  • Item # 40D866
  • Mfr. Model # 59LF001P2
  • Low Lead Y Strainer, Wye, Size 1/4 In.Connection NPT, Screen Size 0.011 In. X 0.011 In., Max. Pressure (PSI)...More

  • Category : Y and Basket Strainers
Bronze FNPT x FNPT Ball Valve, Lever, 1/2" Pipe&#
  • APOLLO
  • Bronze FNPT x FNPT Ball Valve, Lever, 1/2" Pipe Size Bronze Inline, Single Union Ball Valve, FNPT x FNPT
  • Item # 1CKH1
  • Mfr. Model # 7030301
  • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Single Union, Standard Port, Connection Type...More

  • Category : Ball Valves
Low Lead Y Strainer,3/8 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 3/8 In, NPT, PTFE Low Lead Y Strainer,3/8 In,NPT,PTFE
  • Item # 40D867
  • Mfr. Model # 59LF002P2
  • Low Lead Y Strainer, Wye, Size 3/8 In.Connection NPT, Screen Size 0.011 In. X 0.011 In., Max. Pressure (PSI)...More

  • Category : Y and Basket Strainers
T & P Relief Valve,3/4 In. Inlet
  • APOLLO
  • T & P Relief Valve, 3/4 In. Inlet Temperature & Pressure Relief Valve, 125 psi
  • Item # 3EEX3
  • Mfr. Model # 18C402X39
  • Temperature & Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 3/4...More

  • Category : Temperature and Pressure Relief Valves
125 psig Gas Cock, FNPT x FNPT Connection Type, 3/
1/4" Brass Air Cock, Nut Bottom Type, FNPT x
Carbon Steel FNPT x FNPT Fire Safe Ball Valve, Lever,&
1/8" Brass Air Cock, Spring Bottom Type, MNPT Hex
1/4" Brass Air Cock, Nut Bottom Type, MNPT x
3/8" Brass Air Cock, Spring Bottom Type, MNPT Hex
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More