Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

19 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bronze Ball Valve,3-Way,FNPTxFNPT,1/2 In
    • APOLLO
    • Bronze Ball Valve, 3-Way, FNPTxFNPT, 1/2 InBronze 3-Way Ball Valve, FNPT x FNPT x FNPT
    • Item # 1CKG2
    • Mfr. Model # 7060301
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style 3-Way, Standard L Port, Connection Type FNPT x FNPT x...More

    Brass Ball Valve,Inline,Solder,1 In
    • APOLLO
    • Brass Ball Valve, Inline, Solder, 1 InBrass Inline Ball Valve, Solder x Solder
    • Item # 1CKE3
    • Mfr. Model # 94A20501
    • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder, Pipe...More

    LL Brass Ball Valve,Press,1/2 In
    • APOLLO
    • LL Brass Ball Valve, Press, 1/2 InLow-Lead Brass Inline Ball Valve, Press x Press
    • Item # 36N581
    • Mfr. Model # 77VLF10301
    • Ball Valve, Body Material Low-Lead Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Press x...More

    Bronze BV,FNPTxHose Cap,1/2 Inx3/4 In
    • APOLLO
    • Bronze BV, FNPTxHose Cap, 1/2 Inx3/4 InBronze Inline Ball Valve, FNPT X Hose Cap
    • Item # 5MU26
    • Mfr. Model # 70103HC
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Standard Port, Connection Type FNPT X Hose Cap,...More

    Low Lead Y Strainer,1/4 In,NPT,PTFE
    • APOLLO
    • Low Lead Y Strainer, 1/4 In, NPT, PTFELow Lead Y Strainer,1/4 In,NPT,PTFE
    • Item # 40D866
    • Mfr. Model # 59LF001P2
    • Low Lead Y Strainer, Wye, Size 1/4 In.Connection NPT, Screen Size 0.011 In. X 0.011 In., Max. Pressure (PSI)...More

    Backflow Preventer Repair Kit
    • APOLLO
    • Backflow Preventer Repair KitBackflow Preventer Repair Kit
    • Item # 2ZXY7
    • Mfr. Model # 40003A4
    • Backflow Preventer Repair Kit, For Use With Apollo No. 40201T2, 40202T2, and 40203T2, Includes O-Rings, Seat,...More

    Air Cock,MNPT x FNPT,Size 1/4 In.
    • APOLLO
    • Air Cock, MNPT x FNPT, Size 1/4 In.Air Cock, MNPT x FNPT, Tee Handle
    • Item # 2GMW1
    • Mfr. Model # 4125004
    • Air Cock, Connection Type MNPT x FNPT, Pipe Size 1/4 In., Hose Inside Dia. None, Max. Pressure 250 psig,...More

    Air Cock,Size 3/8 In.,Lever Handle
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More