Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plumbing

22 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ball Valve,Brass,2-Piece,NPT x NPT
    • APOLLO
    • Ball Valve, Brass, 2-Piece, NPT x NPTBall Valve,Brass,2-Piece,NPT x NPT
    • Item # 20RE06
    • Mfr. Model # 94ALF-101-01A
    • Ball Valve, Body Material Brass, 2-Piece, Body Style 2 Pc Ball Valve, Full Port, Connection Type NPT x NPT,...More

    Brass Ball Valve,Inline,Solder,1/2 In
    • APOLLO
    • Brass Ball Valve, Inline, Solder, 1/2 InBrass Inline Ball Valve, Solder x Solder
    • Item # 1CKE1
    • Mfr. Model # 94A20301
    • Ball Valve, Body Material Brass, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder, Pipe...More

    Vacuum Breaker,3/4 In.,GHT,Brass,125 psi
    • APOLLO
    • Vacuum Breaker, 3/4 In., GHT, Brass, 125 psiVacuum Breaker
    • Item # 6KK07
    • Mfr. Model # 38314AS
    • Vacuum Breaker, Size 3/4 In., Connection Type GHT, Material of Construction Brass, Seal Buna Nitrile, Max....More

    Air Cock,MNPT x FNPT Hexagon Shoulder
    Bronze Ball Valve,Inline,Solder,1/2 In
    • APOLLO
    • Bronze Ball Valve, Inline, Solder, 1/2 InBronze Inline Ball Valve, Solder x Solder
    • Item # 2EEH4
    • Mfr. Model # 7020301
    • Ball Valve, Body Material Bronze, 2-Piece, Body Style Inline, Full Port, Connection Type Solder x Solder,...More

    Ball Valve,Brass,2-Piece,NPT x NPT
    • APOLLO
    • Ball Valve, Brass, 2-Piece, NPT x NPTBrass Ball Valve, NPT x NPT
    • Item # 20RE07
    • Mfr. Model # 94ALF-102-01A
    • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type NPT x NPT, Pipe Size 3/8 In., Tube Size...More

    Ball Valve,Brass,2-Piece,SOLDER x SOLDER
    • APOLLO
    • Ball Valve, Brass, 2-Piece, SOLDER x SOLDERBrass Ball Valve, Solder x Solder
    • Item # 20RE17
    • Mfr. Model # 94ALF-203-01A
    • Ball Valve, Body Material Brass, 2-Piece, Full Port, Connection Type Solder x Solder, Pipe Size 1/2 In., Tube...More

    Air Cock,MNPT x FNPT Hexagon Shoulder
    Air Cock,MNPT x Drain,Size 1/8 In.
    • APOLLO
    • Air Cock, MNPT x Drain, Size 1/8 In.Air Cock,MNPT x Drain,Size 1/8 In.
    • Item # 2GMW2
    • Mfr. Model # 4210101
    • Air Cock, Connection Type MNPT x Drain, Pipe Size 1/8 In., Hose Inside Dia. None, Max. Pressure 25 psig,...More

    Air Cock,1/8 In,MNPT x FNPT,Lever Handle
    Air Cock,Size 1/4 In.,Tee Handle,80 psig
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More