Skip Content

Filter Results By

Plumbing

136 Results Found that Include 1,137 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Low Lead Y Strainer,3/8 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 3/8 In, NPT, PTFE Low Lead Y Strainer,3/8 In,NPT,PTFE
  • Item # 40D867
  • Mfr. Model # 59LF002P2
  • Low Lead Y Strainer, Wye, Size 3/8 In.Connection NPT, Screen Size 0.011 In. X 0.011 In., Max. Pressure (PSI)...More

1/2 psig Gas Cock with Throttle Adjustment, FNPT x
Low Lead Y Strainer,3/4 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 3/4 In, NPT, PTFE Low Lead Y Strainer,3/4 In,NPT,PTFE
  • Item # 40D869
  • Mfr. Model # 59LF004P2
  • Low Lead Y Strainer, Wye, Size 3/4 In.Connection NPT, Screen Size 0.016 In. X 0.016 In., Max. Pressure (PSI)...More

Water Gauge,Pipe Size 1/2 In,MNPT
  • APOLLO
  • Water Gauge, Pipe Size 1/2 In, MNPT Water Gauge,Pipe Size 1/2 In,MNPT
  • Item # 2EET6
  • Mfr. Model # 2020400
  • Water Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 200 psig at 400 Degrees...More

Expansion Tank Gauge,3/8 In,MNPT,Bronze
  • APOLLO
  • Expansion Tank Gauge, 3/8 In, MNPT, Bronze Expansion Tank Gauge,3/8 In,MNPT,Bronze
  • Item # 2EER7
  • Mfr. Model # 2070300
  • Expansion Tank Gauge, Pipe Size 3/8 In., Connection MNPT, Body Material Bronze, Max. Pressure 300 psig at 100...More

Low Lead Y Strainer,1/2 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 1/2 In, NPT, PTFE Low Lead Y Strainer,1/2 In,NPT,PTFE
  • Item # 40D868
  • Mfr. Model # 59LF003P2
  • Low Lead Y Strainer, Wye, Size 1/2 In.Connection NPT, Screen Size 0.011 In. X 0.011 In., Max. Pressure (PSI)...More

Low Lead Y Strainer,1 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 1 In, NPT, PTFE Low Lead Y Strainer,1 In,NPT,PTFE
  • Item # 40D870
  • Mfr. Model # 59LF005P2
  • Y Strainer, Wye, Size 1 In., Connection FNPT, Screen Size 20, Max. Pressure (PSI) 400 CWP At 210 Degrees F,...More

Low Lead Y Strainer,1-1/4 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 1-1/4 In, NPT, PTFE Low Lead Y Strainer,1-1/4 In,NPT,PTFE
  • Item # 40D871
  • Mfr. Model # 59LF006P2
  • Low Lead Y Strainer, Wye, Size 1-1/4 In.Connection NPT, Screen Size 0.016 In. X 0.016 In., Max. Pressure...More

Water Gauge,Pipe Size 1/2 In,MNPT
  • APOLLO
  • Water Gauge, Pipe Size 1/2 In, MNPT Water Gauge,Pipe Size 1/2 In,MNPT
  • Item # 2EET2
  • Mfr. Model # 2010400
  • Water Gauge, Pipe Size 1/2 In., Connection MNPT, Body Material Bronze, Max. Pressure 125 psig at 350 Degrees...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More