Skip Content

Filter Results By

Plumbing

270 Results Found that Include 2,331 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ANVIL
  • Strut Pipe Clamp Strut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension Of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

  • Category : Pipe Hangers and Clamps
  • ANVIL
  • Wide Mouth Beam Clamp Wide Mouth Beam Clamp
  • Multiple product options available

    Wide Mouth Beam Clamp, C-Type, Material of Construction Malleable Iron, Length (In.) 1-3/4, Metal Detectable Yes, Includes Set Screw And Locknut and Standards A-A-1192A...More

  • Category : Pipe Hangers and Clamps
  • ANVIL
  • Black Steel Schedule 80 Seamless Nipple Black Steel Schedule 80 Seamless Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Threaded at Both Ends, Schedule 80, Seamless, Max. Pressure 3000 psi, Body Material Black Steel and Standards ASTM A106 Grade B; Varies by...More

  • Category : Black Pipe
  • ANVIL
  • Pipe Clamp Pipe Clamp
  • Multiple product options available

    Pipe Clamp, Metal Detectable Yes, For Suspension Of Cold Pipe Lines Or Hot Lines Where No Insulation Is Required. and Standards A-A-1192A (Type 4), WW-H-171-E (Type 4),...More

  • Category : Pipe Hangers and Clamps
  • ANVIL
  • Black Steel Schedule 80 Welded Nipple Black Steel Schedule 80 Welded Nipple
  • Multiple product options available

    Nipple, Basic Connection Type Unthreaded, Schedule 80, Welded, Max. Pressure 300 psi at 500°F, Max. Steam Pressure 1000 psi, Body Material Black Steel and Standards ASTM...More

  • Category : Black Pipe
Roller Chair,Cast Iron,4 In
  • ANVIL
  • Roller Chair, Cast Iron, 4 In Roller Chair,Cast Iron,4 In
  • Item # 4LRC7
  • Mfr. Model # 0560503096
  • Roller Chair, Material of Construction Cast Iron, 4 In Pipe Size, Max. Load 750, Max. Temp. 450 Deg F At...More

  • Category : Pipe Supports
  • ANVIL
  • Side Mount Strap Side Mount Strap
  • Multiple product options available

    Side Mount Strap, Two Hole, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On The Bottom Of Structural Wood Beams...More

  • Category : Pipe Hangers and Clamps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More