Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Plumbing

61 Results Found that Include 73 Products

Results per page: 16 | 32 | 48
Toilet Bowl,Floor,Elongated,15 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Elongated, 15 In HToilet Bowl,Floor,Elongated,15 In H
  • Item # 1ZKZ4
  • Mfr. Model # 2234001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Low Lead Cast BrassBathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes and Flow Outlet Type Pressure Compensating Aerated; Varies by Faucet Operation, Number of...More

  • AMERICAN STANDARD
  • Bathroom SinkBathroom Sink
  • Multiple product options available

    Bathroom Sink and Number of Stations 1; Varies by Body Material, Mounting Type, Color, Overall Length, Overall Width, Overall Height, Bowl Size, Bowl Depth and ADA...More

Shower Hose, Metal, 60 x 1/2 In
Toilet Bowl,Floor,Elongated,16-1/2 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Elongated, 16-1/2 In HToilet Bowl,Floor,Elongated,16-1/2 In H
  • Item # 16T996
  • Mfr. Model # 3517A101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

Toilet Tank,Yorkville & Cadet,1.6 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Yorkville & Cadet, 1.6 gpfToilet Tank,Yorkville & Cadet,1.6 gpf
  • Item # 31TR06
  • Mfr. Model # 4142016.020
  • Toilet Tank, Pressure Assisted, Direct Couple Mounting Style, 1.6 Gallons per Flush, Vitreous China Material...More

GN Kitchen Faucet,2.2 gpm,5In Spout
  • AMERICAN STANDARD
  • GN Kitchen Faucet, 2.2 gpm, 5In SpoutGooseneck Kitchen Faucet, Lever Handle
  • Item # 24PP97
  • Mfr. Model # 2475500.002
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 2.2 gpm,...More

Toilet Tank,Champion(R) PRO(TM),1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Champion(R) PRO(TM), 1.28 gpfToilet Tank,Champion(R) PRO(TM),1.28 gpf
  • Item # 16T993
  • Mfr. Model # 4225A104.020
  • Toilet Tank, Champion(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush,...More

Vandal Resistant Faucet,Sensor
  • AMERICAN STANDARD
  • Vandal Resistant Faucet, SensorVandal Resistant Faucet,Sensor
  • Item # 4THG6
  • Mfr. Model # 6055205.002
  • Vandal Resistant Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In....More

Faucet,Manual,Lever,1/2 In. NPSM,1.5 gpm
  • AMERICAN STANDARD
  • Faucet, Manual, Lever, 1/2 In. NPSM, 1.5 gpmBathroom Faucet, Cast Brass
  • Item # 4THP4
  • Mfr. Model # 2175502.002
  • Colony(R) Soft, One Handle Lavatory, Handle Type Metal Lever, Material of Construction Cast Brass, Faucet...More

Toilet Seat,Closed Front,18-1/2 In
  • AMERICAN STANDARD
  • Toilet Seat, Closed Front, 18-1/2 InElongated Toilet Seat, Solid Plastic
  • Item # 45A196
  • Mfr. Model # 5350110.020
  • Slow Close Toilet Seat, Elongated, Front Type Closed, With Cover, Material Solid Plastic with Antimicrobial...More

Shower Hose,Metal
  • AMERICAN STANDARD
  • Shower Hose, MetalShower Hose,Metal
  • Item # 29RR89
  • Mfr. Model # 8888035.295
  • Shower Hose, Metal, Connection (In.) 1/2, Length (In.) 60, Face Dia. (In.) 1/2, Metal Cover Material, Satin...More

Shower Hose Wall Supply, Metal
Bath And Shower Trim Kit,Chrome
  • AMERICAN STANDARD
  • Bath And Shower Trim Kit, ChromeBath And Shower Trim Kit,Chrome
  • Item # 2TGW9
  • Mfr. Model # T675501.002
  • Bath And Shower Trim Kit, Without Rough In Valve, Handle Type Metal Lever, Handle Finish Chrome, Color/Finish...More

Toilet Tank,Champion(R) PRO(TM),1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Champion(R) PRO(TM), 1.28 gpfToilet Tank,Champion(R) PRO(TM),1.28 gpf
  • Item # 36N566
  • Mfr. Model # 4225A164.020
  • Toilet Tank, Champion 4, Direct Couple Mounting Style, 1.28 Gallons per Flush, Rough-In (In.) 12, Vitreous...More

Tub/Shower Trim Kit,3-1/4 Dia,2.0 gpm
  • AMERICAN STANDARD
  • Tub/Shower Trim Kit, 3-1/4 Dia, 2.0 gpmTub/Shower Trim Kit,3-1/4 Dia,2.0 gpm
  • Item # 16T980
  • Mfr. Model # T420502.002
  • Pressure Balance Tub/Shower Trim Kit, Handle Type Metal Lever, Handle Finish Polished Chrome, Color/Finish...More

Bath And Shower Trim Kit,Chrome
  • AMERICAN STANDARD
  • Bath And Shower Trim Kit, ChromeBath And Shower Trim Kit,Chrome
  • Item # 2TGX2
  • Mfr. Model # T675502.002
  • Bath And Shower Trim Kit, Without Rough In Valve, Handle Type Metal Lever, Handle Finish Chrome, Color/Finish...More

Toilet Bowl,Back Outlet,Elngtd,16-1/2H
  • AMERICAN STANDARD
  • Toilet Bowl, Back Outlet, Elngtd, 16-1/2HToilet Bowl,Back Outlet,Elngtd,16-1/2H
  • Item # 5NTW1
  • Mfr. Model # 3703001.020
  • Toilet Bowl, Mounting Style Floor with Back Outlet, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water...More

Toilet Tank,Champion(R) PRO(TM),1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Champion(R) PRO(TM), 1.28 gpfToilet Tank,Champion(R) PRO(TM),1.28 gpf
  • Item # 16T994
  • Mfr. Model # 4225A105.020
  • Toilet Tank, Champion(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush,...More

Automatic Flush Valve,Urinal,0.125 gpf
  • AMERICAN STANDARD
  • Automatic Flush Valve, Urinal, 0.125 gpfAutomatic Flush Valve
  • Item # 16T990
  • Mfr. Model # 6063013.002
  • Automatic Flush Valve, Fixture Type Urinal, Exposed, Power Source 6V Lithium Battery, Gallons per Flush...More

Showerhead,Rain Head,Polished Chrome
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Polished ChromeShowerhead,Rain Head,Polished Chrome
  • Item # 29RR84
  • Mfr. Model # 1660660.002
  • Showerhead, Rain Head, Color/Finish Polished Chrome, Material of Construction Brass, Face Dia. (In.) 6,...More

Bathroom Sink,14-1/8in. L,17-1/8in. W
  • AMERICAN STANDARD
  • Bathroom Sink, 14-1/8in. L, 17-1/8in. WBathroom Sink,14-1/8in. L,17-1/8in. W
  • Item # 35ML51
  • Mfr. Model # 0495221.020
  • Bathroom Sink, Without Faucet, Body Material Vitreous China, Mounting Type Undermount, Color White, Overall...More

Toilet Bowl,Floor,Round,16-1/2 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Round, 16-1/2 In HToilet Bowl,Floor,Round,16-1/2 In H
  • Item # 31CD72
  • Mfr. Model # 3053120.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Round, Gallons per Flush 1.0 to 1.6, Water Surface Area 9 In. x...More

  • AMERICAN STANDARD
  • Soaking Tub with DrainSoaking Tub with Drain
  • Multiple product options available

    Soaking Tub with Drain, Material Americast®, Color White, Width 30", Length 60", Standards ANSI A117.1, ASME A112.19.4, ASTM F-462, ANSI Z124.1, ASTM E162 and NFPA 258...More

ICS Hospital Sink,Wall,17 In. L,20 In. W
  • AMERICAN STANDARD
  • ICS Hospital Sink, Wall, 17 In. L, 20 In. WICS Hospital Sink,Wall,17 In. L,20 In. W
  • Item # 16U008
  • Mfr. Model # 9118111.020
  • ICS Hospital Sink, With Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length...More

Showerhead,Rain Head,Satin Nickel
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Satin NickelShowerhead,Rain Head,Satin Nickel
  • Item # 29RR98
  • Mfr. Model # 1660650.295
  • Showerhead, Rain Head, Color/Finish Satin Nickel, Material of Construction Brass, Face Dia. (In.) 4-3/4,...More

Shower Arm,Ceiling,Brass
  • AMERICAN STANDARD
  • Shower Arm, Ceiling, BrassShower Arm,Ceiling,Brass
  • Item # 29RR99
  • Mfr. Model # 1660103.002
  • Shower Arm, Ceiling, Connection (In.) 1/2, Length (In.) 3, Face Dia. (In.) 1/2, Metal Cover Material, Chrome...More

Showerhead,Rain Head,Satin Nickel
  • AMERICAN STANDARD
  • Showerhead, Rain Head, Satin NickelShowerhead,Rain Head,Satin Nickel
  • Item # 29RR85
  • Mfr. Model # 1660660.295
  • Showerhead, Rain Head, Color/Finish Satin Nickel, Material of Construction Brass, Face Dia. (In.) 6,...More

Hand Spray,Rain Head,Satin Nickel
  • AMERICAN STANDARD
  • Hand Spray, Rain Head, Satin NickelHand Spray,Rain Head,Satin Nickel
  • Item # 29RR96
  • Mfr. Model # 1660550.295
  • Hand Spray, Rain Head, Color/Finish Satin Nickel, Material of Construction Brass, Face Dia. (In.) 4-3/4,...More

Showerhead,Rain Head,Oil Rubbed Bronze
  • AMERICAN STANDARD
  • Lavatory SinkLavatory Sink
  • Multiple product options available

    Lavatory Sink, Without Faucet, Color White, ADA Compliant Yes, Side Splash No, Number of Stations 1, Drain Opening 1-1/4", Number of Holes 3, Includes Instructions and...More

Results per page: 16 | 32 | 48