Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

160 Results Found that Include 317 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Showerhead,Shower Arm Mtg,1.5 GPM
  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Low Lead Cast Brass Vandal Resistant Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Body Material Low Lead Cast Brass, ADA Compliant Yes, Finish Polished Chrome, Manufacturers Warranty Length 5 yr. Commercial and...More

  • Category : Bathroom Faucets
Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6
Showerhead,Vandal Resistant,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Vandal Resistant, 1.5 GPM Showerhead,Vandal Resistant,1.5 GPM
  • Item # 6NWE4
  • Mfr. Model # 1660711.002
  • Single Function Water Saving Showerhead, Single Function Water Saving, Color/Finish Polished Chrome, Material...More

  • Category : Showerheads and Showerhead Kits
  • AMERICAN STANDARD
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass and ADA Compliant Yes; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes, Mounting...More

  • Category : Bathroom Faucets
Toilet Tank,Yorkville & Cadet,1.1 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Yorkville & Cadet, 1.1 gpf Toilet Tank,Yorkville & Cadet,1.1 gpf
  • Item # 4TMH1
  • Mfr. Model # 4142100.020
  • Pressure Assist Toilet Tank, 1.1 Gallons per Flush, Connection (In.) 7/8 Ballcock, Vitreous China With...More

  • Category : Toilet Tanks
Hand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower, 3-3/8 In Dia, 1.5 GPM Hand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • Item # 5UTL9
  • Mfr. Model # 1660502.002
  • Water Saving 3-Function Hand Shower, Water Saving, Color/Finish Polished Chrome, Material of Construction...More

  • Category : Showerheads and Showerhead Kits
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Lead Free Cast Brass Vandal Resistant Bathroom Faucet, Lead Free Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, 0.5 gpm, Number of Holes 3, Body Material Lead Free Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Valve Type...More

  • Category : Bathroom Faucets
Aerator Recessed Male Aerator
  • AMERICAN STANDARD
  • Aerator Recessed Male Aerator Aerator Recessed Male Aerator
  • Item # 20XU54
  • Mfr. Model # M964171-0070A
  • Recessed Male Aerator, Aerator, Material of Construction Plastic, Height (In.) 1, Width (In.) 1, Length (In.)...More

  • Category : Faucet Aerators
Siphon Jet Urinal,Wall,0.5 gpf
  • AMERICAN STANDARD
  • Siphon Jet Urinal, Wall, 0.5 gpf Siphon Jet Urinal,Wall,0.5 gpf
  • Item # 38W399
  • Mfr. Model # 6550001.020
  • Siphon Jet Urinal, Allbrook(r) FloWise(r), Wall Mounting Style, Connection (In.) 3/4, Material of...More

  • Category : Urinals
  • AMERICAN STANDARD
  • Bathroom Faucet, Metal Bathroom Faucet, Metal
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Handle Type Lever, Connection 1/2" NPSM, 1.5 gpm, Mounting Hole Center to Center 4", Body Material Metal, Faucet Spout...More

  • Category : Bathroom Faucets
  • AMERICAN STANDARD
  • Gooseneck Bathroom Faucet, Cast Brass Gooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Number of Handles 2, 1.5 gpm, Body Material Cast Brass, ADA Compliant Yes, Drain Type None and Flow Outlet Type Pressure Compensating Aerated;...More

  • Category : Bathroom Faucets
Cast Brass Vandal Resistant Bathroom Faucet, Sensor Handle
  • AMERICAN STANDARD
  • Cast Brass Vandal Resistant Bathroom Faucet, Sensor Handle Type Cast Brass Vandal Resistant Bathroom Faucet, Sensor Handle Type
  • Item # 4THG6
  • Mfr. Model # 6055205.002
  • Vandal Resistant Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In....More

  • Category : Bathroom Faucets
Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6
Toilet,Floor,1.28gpf,Manual
  • AMERICAN STANDARD
  • Toilet, Floor, 1.28gpf, Manual Toilet,Floor,1.28gpf,Manual
  • Item # 38UP35
  • Mfr. Model # 2854128.020
  • Toilet Bowl, Mounting Style Floor, One Piece, Bowl Shape Elongated, Gallons per Flush 1.28, Color White,...More

  • Category : Toilets
Hand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 4-3/4 In Dia, 2 GPM Hand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • Item # 5UTL7
  • Mfr. Model # 1662743.002
  • Hand Held Shower Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of Construction...More

  • Category : Showerheads and Showerhead Kits
Hand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 3-3/8In Dia, 1.5 GPM Hand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • Item # 5UTL8
  • Mfr. Model # 1662604.002
  • Water-Saving Shower System Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of...More

  • Category : Showerheads and Showerhead Kits
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
  • AMERICAN STANDARD
  • Bathroom Faucet, Cast Brass Bathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Body Material Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Valve Type Ceramic Disc and Flow Outlet Type...More

  • Category : Bathroom Faucets
Cast Brass Gooseneck Kitchen Faucet, Manual Faucet Operation,&#x
  • AMERICAN STANDARD
  • Cast Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles 2 Gooseneck Kitchen Faucet, Wrist Blade Handle
  • Item # 24PR20
  • Mfr. Model # 6405170.002
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate...More

  • Category : Kitchen Faucets
Bariatric Toilet Bowl, Floor Mounting Style, Elongated, 1.28
  • AMERICAN STANDARD
  • Gooseneck Bathroom Faucet, Low Lead Cast Brass Gooseneck Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" NPSM, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes, Valve Type...More

  • Category : Bathroom Faucets
Urinal,Wall,21-1/2in. H,White,Manual
  • AMERICAN STANDARD
  • Urinal, Wall, 21-1/2in. H, White, Manual Urinal,Wall,21-1/2in. H,White,Manual
  • Item # 38UP29
  • Mfr. Model # 6550501.020
  • Urinal,Allbrook(r) FloWise(r),Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous...More

  • Category : Urinals
  • AMERICAN STANDARD
  • Bathroom Faucet, Low Lead Cast Brass Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes and Flow Outlet Type Pressure Compensating Aerated; Varies by Faucet Operation, Number of...More

  • Category : Bathroom Faucets
  • AMERICAN STANDARD
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Handle Type Lever, Body Material Cast Brass, Faucet Spout Swing and Valve Type Ceramic Disc; Varies by Number of Handles, Flow...More

  • Category : Kitchen Faucets
Urinal,Washout,0.125 - 1.0 gpf,White
  • AMERICAN STANDARD
  • Urinal, Washout, 0.125 - 1.0 gpf, White Urinal,Washout,0.125 - 1.0 gpf,White
  • Item # 16U006
  • Mfr. Model # 6590001.020
  • Urinal, Washout, Wall Mounting Style, Connection (In.) 3/4, Material of Construction Vitreous China,...More

  • Category : Urinals
Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Cadet(R) PRO(TM) , 1.28 gpf Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • Item # 16T999
  • Mfr. Model # 4188A105.020
  • Toilet Tank, Cadet(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush,...More

  • Category : Toilet Tanks
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
  • AMERICAN STANDARD
  • Vandal Resistant Gooseneck Bathroom Faucet, Low Lead Cast Brass Vandal Resistant Gooseneck Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Vandal Resistant Gooseneck Bathroom Faucet, Body Material Low Lead Cast Brass, Faucet Spout Rigid/Swing, ADA Compliant Yes, Drain Type None, Finish Polished Chrome,...More

  • Category : Bathroom Faucets
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More