Skip Content

Filter Results By

Applied Filters Clear All

Plumbing

93 Results Found that Include 139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Thermostatic Mixing Valve, For Use With Selectronic  and&#x
Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons p
Cast Brass Gooseneck Kitchen Faucet, Manual Faucet Operation,&#x
  • AMERICAN STANDARD
  • Cast Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles 2 Gooseneck Kitchen Faucet, Wrist Blade Handle
  • Item # 24PR20
  • Mfr. Model # 6405170.002
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate...More

  • Category : Kitchen Faucets
Cast Brass Kitchen Faucet with Side Sprayer, Manual Faucet&
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush
  • Item # 16T996
  • Mfr. Model # 3517A101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

  • Category : Toilet Bowls
Hand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 3-3/8In Dia, 1.5 GPM Hand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • Item # 5UTL8
  • Mfr. Model # 1662604.002
  • Water-Saving Shower System Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of...More

  • Category : Showerheads and Showerhead Kits
  • AMERICAN STANDARD
  • Gooseneck Bathroom Faucet, Cast Brass Gooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Number of Handles 2, 1.5 gpm, Body Material Cast Brass, ADA Compliant Yes, Drain Type None and Flow Outlet Type Pressure Compensating Aerated;...More

  • Category : Bathroom Faucets
Cast Brass Kitchen Faucet, Manual Faucet Operation, Number
Siphon Jet Urinal,Wall,0.5 gpf
  • AMERICAN STANDARD
  • Siphon Jet Urinal, Wall, 0.5 gpf Siphon Jet Urinal,Wall,0.5 gpf
  • Item # 38W399
  • Mfr. Model # 6550001.020
  • Siphon Jet Urinal, Allbrook(r) FloWise(r), Wall Mounting Style, Connection (In.) 3/4, Material of...More

  • Category : Urinals
  • AMERICAN STANDARD
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass and ADA Compliant Yes; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes, Mounting...More

  • Category : Bathroom Faucets
Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
Toilet Tank,Champion(R) 4,1.6 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Champion(R) 4,1.6 gpf Toilet Tank,Champion(R) 4,1.6 gpf
  • Item # 2NJL1
  • Mfr. Model # 4266014.020
  • Champion(r) 4 Tank, Toilet Tank, None Water Surface Area, 1.6 Gallons per Flush, Rough-In (In.) 12, Vitreous...More

  • Category : Toilet Tanks
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 to 1.6&#
Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
  • AMERICAN STANDARD
  • Bathroom Faucet, Low Lead Cast Brass Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes and Flow Outlet Type Pressure Compensating Aerated; Varies by Faucet Operation, Number of...More

  • Category : Bathroom Faucets
Hand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 4-3/4 In Dia, 2 GPM Hand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • Item # 5UTL7
  • Mfr. Model # 1662743.002
  • Hand Held Shower Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of Construction...More

  • Category : Showerheads and Showerhead Kits
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
Cast Brass Kitchen Faucet with Pullout Sprayer, Manual Fauc
  • AMERICAN STANDARD
  • Gooseneck Kitchen Faucet, Vandal-Resistant Wrist Blade Handle Gooseneck Kitchen Faucet, Vandal-Resistant Wrist Blade Handle
  • Multiple product options available

    Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Vandal-Resistant Wrist Blade, Flow Rate 1.5 gpm, Mounting Hole Center to Center 8",...More

  • Category : Kitchen Faucets
Cast Brass Bathroom Faucet, Lever Handle Type, No. of
  • AMERICAN STANDARD
  • Cast Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 1 Bathroom Faucet, Cast Brass
  • Item # 4THP5
  • Mfr. Model # 1480101.002
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection Flex 3/8 In....More

  • Category : Bathroom Faucets
Shower System,Chrome,2.5 GPM
  • AMERICAN STANDARD
  • Shower System, Chrome, 2.5 GPM Shower System,Chrome,2.5 GPM
  • Item # 6NWF2
  • Mfr. Model # 1660628.002
  • Shower System, 5-Function Hand Held Shower, Handle Type Hand Held, Handle Finish Polished Chrome,...More

  • Category : Showerheads and Showerhead Kits
Child Toilet Bowl, Floor Mounting Style, Round, 1.28 to
Bedpan Holding Toilet Bowl, Wall Mounting Style, Elongated,
  • AMERICAN STANDARD
  • Utility Sink Faucet Utility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet, Number of Handles 2 and Valve Type Ceramic Disc; Varies by Material, Handle Type, Connection, Number of Holes, Mounting Hole Center to Center, ADA...More

  • Category : Utility Sink Faucets
Toilet Bowl, Floor Mounting Style, Elongated, 1.0/1.6 Gallo
Toilet Bowl, Floor Mounting Style, Elongated, 1.0/1.6 Gallo
Urinal,12-3/4 in. H x 12-3/4 in. W
  • AMERICAN STANDARD
  • Urinal, 12-3/4 in. H x 12-3/4 in. W Urinal,12-3/4 in. H x 12-3/4 in. W
  • Item # 45NC88
  • Mfr. Model # 6581001EC.020
  • Urinal,Washout,Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous China,Color/Finish...More

  • Category : Urinals
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More