Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing Tools

37 Results Found that Include 38 Products 

 |  Results per page: 16 | 32 | 48

Pipe Cleaning Brush, 4 In 1

SUPERIOR TOOL

Grainger Item # 1LNX4 | Mfr. Model # 99643

Catalog Page # 3848 (PDF)

Pipe Cleaning Brush, 4 In 1, Construction Steel And Resin, Features Steel and Resin Construction, Function...More

Drain Stick

SUPERIOR TOOL

Grainger Item # 1LNY2 | Mfr. Model # 3819

Catalog Page # 3848 (PDF)

Drain Stick, Overall Length 24 In, Nylon, Flexible With An Angled Head For Tight Bends in Pipes, Inserting In...More

Drain Wrench, Pipe 1 1/4 And 1 1/2 In

SUPERIOR TOOL

Grainger Item # 1LNX6 | Mfr. Model # 3845

Catalog Page # NA

Sink Drain Wrench, Universal, Capacity For Pipe Sizes 1 1/4, 1 1/2, and 2 In In, Construction Steel, Features...More

Handle Puller, Faucet

SUPERIOR TOOL

Grainger Item # 1LNX9 | Mfr. Model # 3870

Catalog Page # 3848 (PDF)

Handle Puller, Faucet, Steel, Long Adjustable Grip Fingers, Removes Large And Small Faucet Handles

Tub Drain Wrench

SUPERIOR TOOL

Grainger Item # 1LNY7 | Mfr. Model # 6020

Catalog Page # NA

Tub Drain Wrench, Construction Zinc, Features Both Ends of the Tool Can Be Used with 3/8 or 1/2 In Ratchet....More

Adjustable Wrench, 1 To 3 In, Zinc

SUPERIOR TOOL

Grainger Item # 2GWK4 | Mfr. Model # 3840

Catalog Page # 3848 (PDF)

Adjustable Wrench, Capacity 1 To 3 In, Overall Length 10 1/2 In, Construction Zinc, Features Non-Slip Rubber...More

Basket Strainer Wrench, Universal

SUPERIOR TOOL

Grainger Item # 1LNY1 | Mfr. Model # 3890

Catalog Page # NA

Basket Strainer Wrench, Universal, Steel, Securely Holds Basket Strainer Body In Position DurIng Installation

Mini Hacksaw, 10 In Length, Carbon

SUPERIOR TOOL

Grainger Item # 2ENA3 | Mfr. Model # 37700

Catalog Page # NA

Mini Hacksaw, Overall Length 10 In, Construction Carbon, Function Cuts Wood, Plaster, Steel, Brass In Tight...More

Wrench, P.O. Plug

SUPERIOR TOOL

Grainger Item # 1LNY9 | Mfr. Model # 3930

Catalog Page # NA

Wrench, P.O. Plug, Construction Zinc, Features Prevents Rotation During Installation/Removal. Zinc...More

Closet Flange, Super Ring, Metal

SUPERIOR TOOL

Grainger Item # 1TKC3 | Mfr. Model # 21015

Catalog Page # NA

Super Ring Closet Flange, Features Slotted for 1/4 In. and 5/16 In. Closet Bolts;Function Screw Hole Tabs...More

Mini Hacksaw Replacement Blades, PK 10

SUPERIOR TOOL

Grainger Item # 2ENA5 | Mfr. Model # 37701

Catalog Page # NA

Mini Hacksaw Replacement Blades,PK 10, Overall Length 6 In, Construction Steel, Function Cuts Wood, Plaster,...More

Socket Set 5 Piece, Tub Shower Valve

SUPERIOR TOOL

Grainger Item # 1LNX5 | Mfr. Model # 3755

Catalog Page # 3848 (PDF)

Socket Set 5 Piece, Tub Shower Valve, Capacity For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1 1/32, 1 3/32, 1...More

Tight Spot Wrench, Capacity 1 1/2 In

SUPERIOR TOOL

Grainger Item # 1LNY3 | Mfr. Model # 3915

Catalog Page # 3848 (PDF)

Tight Spot Wrench, Capacity 1 1/2 In, Overall Length 6 1/2 In, Construction Zinc, Function Provides Ample...More

PVC Cutter

SUPERIOR TOOL

Multiple product options available

Plumbers Level, 9 In L, Polymer And Metal

SUPERIOR TOOL

Grainger Item # 3EUG9 | Mfr. Model # 6021

Catalog Page # 3848 (PDF)

Plumbers Level, Overall Length 9 In, Construction Polymer And Metal, Features Magnetic Strip, Function...More

Drain Wrench, Zinc and Rubber

SUPERIOR TOOL

Grainger Item # 45W758 | Mfr. Model # 03710

Catalog Page # 3848 (PDF)

Drain Wrench, Overall Length (In.) 13, Construction Zinc and Rubber, Features Rubber No Slip Cushion Grip,...More

Faucet Reseater Kit

SUPERIOR TOOL

Grainger Item # 1LNY6 | Mfr. Model # 3795

Catalog Page # 3848 (PDF)

Faucet Reseater Kit, Steel, Long Stem To Repair Faucet Leaks And Hard To Reach Areas Such As Recessed Shower...More

Faucet Seat Wrench, 6 Step

SUPERIOR TOOL

Grainger Item # 1LNY8 | Mfr. Model # 3860

Catalog Page # NA

Faucet Seat Wrench, 6 Step, Overall Length 6 In, Construction Steel, Function Fits Most Faucet Seat Sizes

Riser Removal Tool, 1/2 & 3/4 In, Steel

SUPERIOR TOOL

Grainger Item # 6CXE2 | Mfr. Model # 05270

Catalog Page # 3848 (PDF)

Hand Tool, Riser Removal, Capacity 1/2 & 3/4 In, PVC Pipe Capacity 1/2 & 3/4 In, Overall Length 7.5 In, Alloy...More

Univ Faucet Wrench, 3/4 to 1-1/2 In, Alum

SUPERIOR TOOL

Grainger Item # 45W754 | Mfr. Model # 03825

Catalog Page # 3848 (PDF)

Universal Faucet Wrench, Capacity (In.) 3/4 to 1-1/2, Overall Length (In.) 2-1/8, Construction Aluminum,...More

Water Heater Element Wrench, 1 1/2 In

SUPERIOR TOOL

Grainger Item # 1LNY5 | Mfr. Model # 3700

Catalog Page # NA

Water Heater Element Wrench, Capacity 1 1/2 In, Construction Nickel Plated Steel, Features Longer Length for...More

Water/Gas Shutoff Wrench, Steel

SUPERIOR TOOL

Grainger Item # 2GWK3 | Mfr. Model # 2750

Catalog Page # 3848 (PDF)

Water/Gas Shutoff Wrench, Overall Length 12-15 In, Construction Steel, Features Turns Off Gas And Water At...More

Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In

SUPERIOR TOOL

Grainger Item # 3EUH2 | Mfr. Model # 6012

Catalog Page # NA

Plumbing Pliers, Soft Jaw, Capacity 1/8 To 4 5/8 In, Overall Length 9 1/8 In, Construction Hardened Steel And...More

Plumbers Multi Tool, SS and Alum

SUPERIOR TOOL

Grainger Item # 45W757 | Mfr. Model # 37519

Catalog Page # 3848 (PDF)

Plumbers Multi Tool, Construction Stainess Steel and Aluminum, Features Quick Change Blade that Accomodates...More

Water Shut Off Wrench

SUPERIOR TOOL

Grainger Item # 1LNX8 | Mfr. Model # 3990

Catalog Page # 3848 (PDF)

Water Shut Off Wrench, Overall Length 12 In, Resin, To Turn Off Supply Stop Valves In Hard To Reach Locations

Tight Spot Wrench, Capacity 1 1/4 In

SUPERIOR TOOL

Grainger Item # 1LNY4 | Mfr. Model # 3914

Catalog Page # 3848 (PDF)

Tight Spot Wrench, Capacity 1 1/4 In, Overall Length 6 1/2 In, Construction Zinc, Function Provides Ample...More

Pipe Wrench, Internal, 1/2 In, Steel

SUPERIOR TOOL

Grainger Item # 6CXE3 | Mfr. Model # 05212

Catalog Page # 3848 (PDF)

Wrench, Internal Pipe, Capacity 1/2 In, PVC Pipe Capacity 1/2 In, Hex Size 0.5 In, Overall Length 3.25 In,...More

Compression Sleeve Puller, Pipe 1/2 In

SUPERIOR TOOL

Grainger Item # 1LNX7 | Mfr. Model # 3943

Catalog Page # 3848 (PDF)

Compression Sleeve Puller, Capacity For Pipe Size 1/2 In, Construction Steel, Features Steel Construction,...More

Tub Drain Tool Remover, 1-1/2 In, Brass

SUPERIOR TOOL

Grainger Item # 45W755 | Mfr. Model # 05255

Catalog Page # 3848 (PDF)

Tub Drain Tool Remover, Capacity (In.) 1-1/2, Hex Size (In.) 1-3/4, Overall Length (In.) 1-1/2, Construction...More

Pipe Wrench, Internal, 3/4 In, Steel

SUPERIOR TOOL

Grainger Item # 6CXE4 | Mfr. Model # 05234

Catalog Page # 3848 (PDF)

Wrench, Internal Pipe, Capacity 3/4 In, PVC Pipe Capacity 3/4 In, Hex Size 0.75 In, Overall Length 3.25 In,...More

Seat Wrench, 6 In Length, Steel

SUPERIOR TOOL

Grainger Item # 3EUG8 | Mfr. Model # 3850

Catalog Page # 3848 (PDF)

Seat Wrench, Overall Length 6 In, Construction Steel, Features Tapered Ends, Function Removing Faucet Seats

Pipe Cutter, 1/2 In, Zinc

SUPERIOR TOOL

Grainger Item # 45W759 | Mfr. Model # 35012

Catalog Page # 3848 (PDF)

Pipe Cutter, Capacity (In.) 1/2, Overall Length (In.) 1-7/8, Construction Zinc, Features Easy to Use, Just...More

 |  Results per page: 16 | 32 | 48
loader image