Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plumbing Tools

24 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    Wire Bender,Up to 1/8 In
    • GRAINGER APPROVED VENDOR
    • Wire Bender, Up to 1/8 In
    • Item # 6HCU1
    • Mfr. Model # 323
    • Wire Bender, Hand, Outside Dia. Tubing (In.) 1/8, Outside Dia. Tubing (mm) Up to 3, Overall Length (In.) 7,...More

    Water Key,Four Way,Steel
    • GRAINGER APPROVED VENDOR
    • Water Key, Four Way, Steel
    • Item # 34A523
    • Mfr. Model # 34A523
    • Water Key, Four way, Tube Capacity (In.) 1/4, 9/32, 5/16 And 11/32 In., Construction Steel, Features Square...More

    Wire Bender and Coiler,Up to 1/4 In
    • GRAINGER APPROVED VENDOR
    • Wire Bender and Coiler, Up to 1/4 In
    • Item # 6HCU2
    • Mfr. Model # 326
    • Wire Bender, Hand, Outside Dia. Tubing (In.) 1/4, Outside Dia. Tubing (mm) Up to 6, Overall Length (In.)...More

    Plumbing Pliers,1/8 to 4-5/8In
    • GRAINGER APPROVED VENDOR
    • Plumbing Pliers, 1/8 to 4-5/8In
    • Item # 34A519
    • Mfr. Model # 34A519
    • Plumbing Pliers, Soft Jaw, Capacity (In.) 1/8 to 4-5/8, Overall Length (In.) 9-1/8, Construction Hardened...More

    Water Heater Element Wrench
    • GRAINGER APPROVED VENDOR
    • Water Heater Element Wrench
    • Item # 34A504
    • Mfr. Model # 34A504
    • Water Heater Element Wrench, Capacity (In.) 1-1/2, Construction Zinc Plated Steel, Features Longer Length for...More

    Tube Cutter,Manual,Up to 5/8 In
    • GRAINGER APPROVED VENDOR
    • Tube Cutter, Manual, Up to 5/8 In
    • Item # 34A520
    • Mfr. Model # 34A520
    • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 5/8, Tube Capacity (In.) 5/8, Overall Length...More

    Faucet Handle Puller,Small and Large
    • GRAINGER APPROVED VENDOR
    • Faucet Handle Puller, Small and Large
    • Item # 34A502
    • Mfr. Model # 34A502
    • Faucet Handle Puller, For Small and Large Faucet Handle, Construction Steel, Features Long Adjustable Grip...More

    Mini Hacksaw,10 In L
    • GRAINGER APPROVED VENDOR
    • Mini Hacksaw, 10 In L
    • Item # 34A514
    • Mfr. Model # 34A514
    • Mini Hacksaw, Overall Length (In.) 10, Construction Steel, Features Cuts Wood, Plaster, Steel, Brass In Tight...More

    Street Key,Steel,36 In L
    • GRAINGER APPROVED VENDOR
    • Street Key, Steel, 36 In L
    • Item # 34A511
    • Mfr. Model # 34A511
    • Street Key, Overall Length (In.) 36, Construction Cold Rolled Steel, Features Long Leverage, Function Tighten...More

    Water/Gas Shutoff Wrench,Steel
    • GRAINGER APPROVED VENDOR
    • Water/Gas Shutoff Wrench, Steel
    • Item # 34A517
    • Mfr. Model # 34A517
    • Water/Gas Shutoff Wrench, Capacity (In.) 12 to 15, Construction Steel, Features Turns Off Gas And Water At...More

    Street Key,Steel,60 In L
    • GRAINGER APPROVED VENDOR
    • Street Key, Steel, 60 In L
    • Item # 34A512
    • Mfr. Model # 34A512
    • Street Key, Overall Length (In.) 60, Construction Cold Rolled Steel, Features Long Leverage, Function Tighten...More

    Drum Tap Wrench,3/4 To 1-3/4 In
    • GRAINGER APPROVED VENDOR
    • Drum Tap Wrench, 3/4 To 1-3/4 In
    • Item # 34A516
    • Mfr. Model # 34A516
    • Drum Tap Wrench, Capacity (In.) 3/4 to 1-3/4, Construction Cast Iron, Features Multi Size Cleanouts, Function...More

    Tube Cutter,Manual,Up to 1 In
    • GRAINGER APPROVED VENDOR
    • Tube Cutter, Manual, Up to 1 In
    • Item # 34A521
    • Mfr. Model # 34A521
    • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 1, Tube Capacity (In.) Up to 1, Hose...More

    Bathtub Drain Key
    • GRAINGER APPROVED VENDOR
    • Bathtub Drain Key
    • Item # 34A509
    • Mfr. Model # 34A509
    • Bathtub Drain Key, Capacity (In.) 1-1/4 or 1-1/2, Overall Length (In.) 3-3/4, Construction Steel And...More

    Water Meter Key,Box,6 In L
    • GRAINGER APPROVED VENDOR
    • Water Meter Key, Box, 6 In L
    • Item # 34A513
    • Mfr. Model # 34A513
    • Water Meter Key, Box, Overall Length (In.) 6, Construction Bronze, Features For Opening Meter Boxes, Function...More

    Socket Set 5 Piece,Tub Valve
    • GRAINGER APPROVED VENDOR
    • Socket Set 5 Piece, Tub Valve
    • Item # 34A498
    • Mfr. Model # 34A498
    • Socket Set 5 Piece, Tub Shower Valve, Capacity (In.) For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1-1/32,...More

    Tube Cutter,1/8 to 1/2 In
    • GRAINGER APPROVED VENDOR
    • Tube Cutter, 1/8 to 1/2 In
    • Item # 34A522
    • Mfr. Model # 34A522
    • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) 1/8 to 1/2, Tube Capacity (In.) 1/2, Overall...More

    Basket Strainer Wrench,Universal
    • GRAINGER APPROVED VENDOR
    • Basket Strainer Wrench, Universal
    • Item # 34A503
    • Mfr. Model # 34A503
    • Basket Strainer Wrench, Universal, Construction Steel, Function Securely Holds Basket Strainer Body In...More

    Wrench,P.O. Plug
    • GRAINGER APPROVED VENDOR
    • Wrench, P.O. Plug
    • Item # 34A508
    • Mfr. Model # 34A508
    • Wrench, P.O. Plug, Construction Cast Iron Zinc Plated, Features Prevents Rotation During...More

    Pipe Cleaning Brush,4 In 1
    • GRAINGER APPROVED VENDOR
    • Pipe Cleaning Brush, 4 In 1
    • Item # 34A497
    • Mfr. Model # 34A497
    • Pipe Cleaning Brush, 4 In 1, Construction Steel And Resin, Function Cleans 1/2 and 3/4 In. Tubing and...More

    Faucet Seat Wrench,6 Step
    • GRAINGER APPROVED VENDOR
    • Faucet Seat Wrench, 6 Step
    • Item # 34A507
    • Mfr. Model # 34A507
    • Faucet Seat Wrench, 6 Steps, Overall Length (In.) 6, Construction Steel, Features (3) Hex and (3) Square...More

    Mini Hacksaw Blades,PK 10
    • GRAINGER APPROVED VENDOR
    • Mini Hacksaw Blades, PK 10
    • Item # 34A515
    • Mfr. Model # 34A515
    • Mini Hacksaw Blades, Overall Length (In.) 6, Construction Carbon Steel, Features Cuts Wood, Plaster, Steel,...More

    Adjustable Wrench,1-3 In
    • GRAINGER APPROVED VENDOR
    • Adjustable Wrench, 1-3 In
    • Item # 34A518
    • Mfr. Model # 34A518
    • Adjustable Wrench, Capacity (In.) 1 to 3, Overall Length (In.) 10-1/2, Construction Cast Iron Zinc Plated,...More

    Drain Wrench,1-1/4 and 1-1/2In
    • GRAINGER APPROVED VENDOR
    • Drain Wrench, 1-1/4 and 1-1/2In
    • Item # 34A499
    • Mfr. Model # 34A499
    • Drain Wrench, Pipe, Capacity (In.) 1-1/4 and 1-1/2, Construction Steel, Features Sink Drain Wrench , Features...More

    Results per page: 16 | 32 | 48