Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Tools

16 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Combination Auger,Urinals/Shower Drains
Tube Bender,1/4,3/16,3/8 and 1/2 In Cap
  • IMPERIAL
  • Tube Bender, 1/4,3/16,3/8 and 1/2 In Cap Tube Bender,1/4,3/16,3/8 and 1/2 In Cap
  • Item # 3KE42
  • Mfr. Model # 370-FH
  • Tube Bender, Lever, Centerline Bend Radius 11/16 for 3/16 In. OD, 11/16 For 1/4 In. OD, 1-1/8 For 3/8 In. OD,...More

Hand Spin Drain Cleaner,5/16 In x 25 Ft
Internal Pipe Wrench,1-2 In Cap,4 1/2 L
  • RIDGID
  • Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L Internal Pipe Wrench,1-2 In Cap,4 1/2 L
  • Item # 1VUV1
  • Mfr. Model # 31405
  • Internal Pipe Wrench, Capacity 1 To 2 In, Overall Length 4 1/2 In, Steel With Sliding T Handle and Knurled...More

Flaring/Swaging Tool
  • IMPERIAL
  • Flaring/Swaging Tool Flaring/Swaging Tool
  • Item # 1A217
  • Mfr. Model # 275-FS
  • Flaring/Swaging Tool, Capacity Tubing OD 1/8 to 3/4 Inch, Overall Length 7 Inches, 45 Degrees, Soft Metal...More

Pipe Cutter, Ratcheting Cutting Action, 1/2" to 2-3&#x
  • RIDGID
  • Pipe Cutter, Ratcheting Cutting Action, 1/2" to 2-3/8" Cutting Capacity Pipe Cutter
  • Item # 3ARC4
  • Mfr. Model # 30088
  • Plastic Pipe/Tubing Cutter, Ratcheting, Cutting Capacity OD 1/2 To 2 3/8 In., Overall Length 10 In., Body...More

Copper Pipe Cleaning Brush,Inner/Outer
No Hub Soil Pipe Torque Wrench,60 In Lb
  • RIDGID
  • No Hub Soil Pipe Torque Wrench, 60 In Lb No Hub Soil Pipe Torque Wrench,60 In Lb
  • Item # 1XDZ7
  • Mfr. Model # 31410
  • Soil Pipe Torque Wrench, 60 In Lbs, Hex Size 5/16 In, Overall Length 5 3/4 In, Steel With Cast Aluminum...More

No Hub Soil Pipe Torque Wrench,80 In Lb
  • RIDGID
  • No Hub Soil Pipe Torque Wrench, 80 In Lb No Hub Soil Pipe Torque Wrench,80 In Lb
  • Item # 1XDZ8
  • Mfr. Model # 14988
  • Soil Pipe Torque Wrench, 80 In Lbs, Hex Size 3/8 In, Overall Length 5 3/4 In, Steel With Cast Aluminum...More

Expansion Tool,M12 ProPEX,3/8 - 1 In
  • MILWAUKEE
  • Expansion Tool, M12 ProPEX, 3/8 - 1 In Expansion Tool,M12 ProPEX,3/8 - 1 In
  • Item # 6CYZ8
  • Mfr. Model # 2432-20
  • Expansion of PEX-a ProPEX(R) tubing for termination to fitting, Includes M12(TM) ProPEX(R) Expansion Tool...More

Tubing Cutter, Manual Cutting Action, 1-1/8" Cutting C
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More