Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Tools

78 Results Found that Include 79 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tubing Cutter, Enclosed Feed Cutting Action, 1/8" to&#
Water/Gas Shutoff Wrench,Steel
  • SUPERIOR TOOL
  • Water/Gas Shutoff Wrench, Steel Water/Gas Shutoff Wrench,Steel
  • Item # 2GWK3
  • Mfr. Model # 2750
  • Water/Gas Shutoff Wrench, Overall Length 12-15 In, Construction Steel, Features Turns Off Gas And Water At...More

Tube Bender,1/4,3/16,3/8 and 1/2 In Cap
  • IMPERIAL
  • Tube Bender, 1/4,3/16,3/8 and 1/2 In Cap Tube Bender,1/4,3/16,3/8 and 1/2 In Cap
  • Item # 3KE42
  • Mfr. Model # 370-FH
  • Tube Bender, Lever, Centerline Bend Radius 11/16 for 3/16 In. OD, 11/16 For 1/4 In. OD, 1-1/8 For 3/8 In. OD,...More

Basket Strainer Wrench,Universal
Drum Tap Wrench,3/4 To 1 3/4 In,Iron
Univ Faucet Wrench,3/4 to 1-1/2 In,Alum
  • SUPERIOR TOOL
  • Univ Faucet Wrench, 3/4 to 1-1/2 In, Alum Univ Faucet Wrench,3/4 to 1-1/2 In,Alum
  • Item # 45W754
  • Mfr. Model # 03825
  • Universal Faucet Wrench, Capacity (In.) 3/4 to 1-1/8, Overall Length (In.) 1-1/8, Construction Aluminum,...More

Tubing Bender,1/2 In OD,19 In L
Swaging Tool,5 1/4 In L
Drain Wrench,Zinc and Rubber
  • SUPERIOR TOOL
  • Drain Wrench, Zinc and Rubber Drain Wrench,Zinc and Rubber
  • Item # 45W758
  • Mfr. Model # 03710
  • Drain Wrench, Overall Length (In.) 13, Construction Zinc and Rubber, Features Rubber No Slip Cushion Grip,...More

Faucet Reseater Kit
  • SUPERIOR TOOL
  • Faucet Reseater Kit Faucet Reseater Kit
  • Item # 1LNY6
  • Mfr. Model # 3795
  • Faucet Reseater Kit, Steel, Long Stem To Repair Faucet Leaks And Hard To Reach Areas Such As Recessed Shower...More

Tube Working Kit,10 in. L,Steel Yoke
  • IMPERIAL
  • Tube Working Kit, 10 in. L, Steel Yoke Tube Working Kit,10 in. L,Steel Yoke
  • Item # 33NR64
  • Mfr. Model # 275-FSC
  • Tube Working Kit, Flaring, Swaging and Cutting, Flare Type 45 Degrees , Capacity Tubing O.D. (In.) Flares...More

Adjustable Wrench,1 To 3 In,Zinc
  • SUPERIOR TOOL
  • Adjustable Wrench, 1 To 3 In, Zinc Adjustable Wrench,1 To 3 In,Zinc
  • Item # 2GWK4
  • Mfr. Model # 3840
  • Adjustable Wrench, Capacity 1 To 3 In, Overall Length 10 1/2 In, Construction Zinc, Features Non-Slip Rubber...More

Tubing Cutter, Enclosed Feed Cutting Action, 1/8" to&#
Tubing Bender,3/8 In OD,14 In L
Tub Drain Tool Remover,1-1/2 In,Steel
  • SUPERIOR TOOL
  • Tub Drain Tool Remover, 1-1/2 In, Steel Tub Drain Tool Remover,1-1/2 In,Steel
  • Item # 45W755
  • Mfr. Model # 05255
  • Tub Drain Tool Remover, Capacity (In.) 1-1/2, Hex Size (In.) 1-3/4, Overall Length (In.) 1-1/2, Construction...More

Wrench,P.O. Plug
  • SUPERIOR TOOL
  • Wrench, P.O. Plug Wrench,P.O. Plug
  • Item # 1LNY9
  • Mfr. Model # 3930
  • Wrench, P.O. Plug, Construction Zinc, Features Prevents Rotation During Installation/Removal. Zinc...More

Reamer,Inner/Outer
Flaring Tool,3/16-5/8 In,7 In L,45 Deg
Flaring/Reaming Kit,3 Pc,37 Deg
  • IMPERIAL
  • Flaring/Reaming Kit, 3 Pc, 37 Deg Flaring/Reaming Kit,3 Pc,37 Deg
  • Item # 3XTV9
  • Mfr. Model # 402-FA
  • Flaring and Reaming Kit, 3 Pc, Flare Type 37 Deg, Capacity Tubing OD 3/16, 1/4, 5/16, 3/8, 1/2, 5/8 In, For...More

Water Heater Element Wrench,1 1/2 In
Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • SUPERIOR TOOL
  • Drain Wrench, Pipe 1 1/4 And 1 1/2 In Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • Item # 1LNX6
  • Mfr. Model # 3845
  • Sink Drain Wrench, Universal, Capacity For Pipe Sizes 1 1/4, 1 1/2, and 2 In In, Construction Steel, Features...More

Triple Head Bender,3/16,1/4,5/16,3/8 In
  • IMPERIAL
  • Triple Head Bender, 3/16,1/4,5/16,3/8 In Triple Head Bender,3/16,1/4,5/16,3/8 In
  • Item # 3XTW3
  • Mfr. Model # 470-FHC
  • Triple Head Lever Bender, Outside Dia Tubing 3/16, 1/4, 5/16, 3/8 In, Centerline Bend Radius 7/16, 9/16,...More

Tubing Bender,1/4 In OD,10 In L
Flaring/Swaging Tool
  • IMPERIAL
  • Flaring/Swaging Tool Flaring/Swaging Tool
  • Item # 1A217
  • Mfr. Model # 275-FS
  • Flaring/Swaging Tool, Capacity Tubing OD 1/8 to 3/4 Inch, Overall Length 7 Inches, 45 Degrees, Soft Metal...More

Faucet Seat Wrench,6 Step
Tubing Cutter, Screw-Feed Cutting Action, 3/8" to 1-1&
Tube Bender,1/4,5/16,3/8 In,Soft Metals
Mini Hacksaw,10 In Length,Carbon
Tube Bender,3/16,1/4,5/16,3/8 OD,8 1/4 L
Tight Spot Wrench,Capacity 1 1/4 In
Handle Puller,Faucet
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More