Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Tools

210 Results Found that Include 232 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Key,Four Way,Steel
  • GRAINGER APPROVED
  • Water Key, Four Way, Steel Water Key,Four Way,Steel
  • Item # 34A523
  • Mfr. Model # 34A523
  • Water Key, Four way, Tube Capacity (In.) 1/4, 9/32, 5/16 And 11/32 In., Construction Steel, Features Square...More

Drain Unclog Tool,1-1/2in.,Plastic,PK3
  • KISSLER & CO
  • Drain Unclog Tool, 1-1/2in., Plastic, PK3 Drain Unclog Tool,1-1/2in.,Plastic,PK3
  • Item # 31XJ32
  • Mfr. Model # 759-6100
  • Drain Unclog Tool, Cutting Action Reciprocating, Capacity (In.) 1-1/2, PVC Pipe Capacity (In.) 1-1/2, Overall...More

Conduit/Reaming Screwdriver,7 1/2 In L
Tubing Cutter, Manual Cutting Action, 1/8" to 1-1/
Closet Flange, Super Ring,Metal
  • SUPERIOR TOOL
  • Closet Flange, Super Ring, Metal Closet Flange, Super Ring,Metal
  • Item # 1TKC3
  • Mfr. Model # 21015
  • Super Ring Closet Flange, Features Slotted for 1/4 In. and 5/16 In. Closet Bolts;Function Screw Hole Tabs...More

Basket Strainer Wrench,Universal
Drain Cleaner,1/4 in. x 25 ft. Cable
  • RIDGID
  • Drain Cleaner, 1/4 in. x 25 ft. Cable Drain Cleaner,1/4 in. x 25 ft. Cable
  • Item # 38HY65
  • Mfr. Model # 43148
  • Drain Cleaning, Drum Material Polyethylene, Chuck Type AUTOFEED(R) Trigger, Includes 1/4 In. x 25 ft. Cable...More

Flaring and Cutting Kit,4 Pc
  • BACHARACH
  • Flaring and Cutting Kit, 4 Pc Flaring and Cutting Kit,4 Pc
  • Item # 3KMU2
  • Mfr. Model # 2002-6400
  • Flaring and Cutting Kit, 4 Pc, Flare Type Single Lap, Capacity Tubing OD Flares 3/16, 1/4, 5/16, 3/8, 7/16,...More

Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • SUPERIOR TOOL
  • Drain Wrench, Pipe 1 1/4 And 1 1/2 In Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • Item # 1LNX6
  • Mfr. Model # 3845
  • Sink Drain Wrench, Universal, Capacity For Pipe Sizes 1 1/4, 1 1/2, and 2 In In, Construction Steel, Features...More

Seat Wrench,For Symmons,13/16 in.
Flaring/Swaging/Cutting Kit,9 Pc
  • BACHARACH
  • Flaring/Swaging/Cutting Kit, 9 Pc Flaring/Swaging/Cutting Kit,9 Pc
  • Item # 3KMU3
  • Mfr. Model # 2002-6500
  • Flaring/Swaging/Cutting Kit, 9 Pc, Flare Type Single Lap, Capacity Tubing OD Flares 3/16, 1/4, 5/16, 3/8,...More

Tub Drain Wrench
  • SUPERIOR TOOL
  • Tub Drain Wrench Tub Drain Wrench
  • Item # 1LNY7
  • Mfr. Model # 6020
  • Tub Drain Wrench, Construction Zinc, Features Both Ends of the Tool Can Be Used with 3/8 or 1/2 In Ratchet....More

Tube Cutter,Manual,Up to 5/8 In
  • GRAINGER APPROVED
  • Tube Cutter, Manual, Up to 5/8 In Tube Cutter,Manual,Up to 5/8 In
  • Item # 34A520
  • Mfr. Model # 34A520
  • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 5/8, Tube Capacity (In.) 5/8, Overall Length...More

Wire Bender and Coiler,Up to 1/4 In
  • GRAINGER APPROVED
  • Wire Bender and Coiler, Up to 1/4 In Wire Bender and Coiler,Up to 1/4 In
  • Item # 6HCU2
  • Mfr. Model # 326
  • Wire Bender, Hand, Outside Dia. Tubing (In.) 1/4, Outside Dia. Tubing (mm) Up to 6, Overall Length (In.)...More

Faucet Seat Wrench,6 Step
  • GRAINGER APPROVED
  • Faucet Seat Wrench, 6 Step Faucet Seat Wrench,6 Step
  • Item # 34A507
  • Mfr. Model # 34A507
  • Faucet Seat Wrench, 6 Steps, Overall Length (In.) 6, Construction Steel, Features (3) Hex and (3) Square...More

Tubing Cutter, Screw-Feed Cutting Action, 1/16" to 5&#
Flaring Tool Combination Kit
  • PROTO
  • Flaring Tool Combination Kit Flaring Tool Combination Kit
  • Item # 6RKR5
  • Mfr. Model # JFP501
  • Flaring Of Aluminum, Copper And Soft Steel Tubing, Flare Type Single, Double, ISO, Includes Adapters And...More

Plumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • SUPERIOR TOOL
  • Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In Plumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • Item # 3EUH2
  • Mfr. Model # 6012
  • Plumbing Pliers, Soft Jaw, Capacity 1/8 To 4 5/8 In, Overall Length 9 1/8 In, Construction Hardened Steel And...More

Water Heater Element Wrench,1 1/2 In
Internal Pipe Wrench Set,4PC
  • PROTO
  • Internal Pipe Wrench Set, 4PC Internal Pipe Wrench Set,4PC
  • Item # 19C567
  • Mfr. Model # J140SET
  • Internal Pipe Wrench Set, Capacity (In.) 3/8, 1/2, 3/4, 1, PVC Pipe Capacity (In.) 3/8, 1/2, 3/4, 1, Overall...More

Mini Hacksaw Replacement Blades,PK10
Tubing Bender,180 Deg,1/4,5/16,3/8 In
  • BACHARACH
  • Tubing Bender, 180 Deg, 1/4,5/16,3/8 In Tubing Bender,180 Deg,1/4,5/16,3/8 In
  • Item # 3KMU4
  • Mfr. Model # 2002-6700
  • Tubing Bender, 3-in-1, Outside Dia Tubing 1/4, 5/16, 3/8 In, Centerline Bend Radius 5/8, 15/16, 15/16 In,...More

Scissor Shears, Shear-Cut Cutting Action, 1-3/4" Cutting&#x
Adjustable Wrench,1-3 In
  • GRAINGER APPROVED
  • Adjustable Wrench, 1-3 In Adjustable Wrench,1-3 In
  • Item # 34A518
  • Mfr. Model # 34A518
  • Adjustable Wrench, Capacity (In.) 1 to 3, Overall Length (In.) 10-1/2, Construction Cast Iron Zinc Plated,...More

Plumbing Pliers,1/8 to 4-5/8In
  • GRAINGER APPROVED
  • Plumbing Pliers, 1/8 to 4-5/8In Plumbing Pliers,1/8 to 4-5/8In
  • Item # 34A519
  • Mfr. Model # 34A519
  • Plumbing Pliers, Soft Jaw, Capacity (In.) 1/8 to 4-5/8, Overall Length (In.) 9-1/8, Construction Hardened...More

Bathtub Drain Key
  • GRAINGER APPROVED
  • Bathtub Drain Key Bathtub Drain Key
  • Item # 34A509
  • Mfr. Model # 34A509
  • Bathtub Drain Key, Capacity (In.) 1-1/4 or 1-1/2, Overall Length (In.) 3-3/4, Construction Steel And...More

Wire Bender,Up to 1/8 In
  • GRAINGER APPROVED
  • Wire Bender, Up to 1/8 In Wire Bender,Up to 1/8 In
  • Item # 6HCU1
  • Mfr. Model # 323
  • Wire Bender, Hand, Outside Dia. Tubing (In.) 1/8, Outside Dia. Tubing (mm) Up to 3, Overall Length (In.) 7,...More

Water/Gas Shutoff Wrench,Steel
  • GRAINGER APPROVED
  • Water/Gas Shutoff Wrench, Steel Water/Gas Shutoff Wrench,Steel
  • Item # 34A517
  • Mfr. Model # 34A517
  • Water/Gas Shutoff Wrench, Capacity (In.) 12 to 15, Construction Steel, Features Turns Off Gas And Water At...More

Flaring and Swaging Tool,1/8-3/4 In
  • WESTWARD
  • Flaring and Swaging Tool, 1/8-3/4 In Flaring and Swaging Tool,1/8-3/4 In
  • Item # 3CYU4
  • Mfr. Model # 3CYU4
  • Flaring and Swaging Tool, Flare Type Single Lap, Capacity Tubing OD Flares 1/8, 3/16, 1/4, 5/16, 3/8, 7/16,...More

Street Key,Steel,60 In L
  • GRAINGER APPROVED
  • Street Key, Steel, 60 In L Street Key,Steel,60 In L
  • Item # 34A512
  • Mfr. Model # 34A512
  • Street Key, Overall Length (In.) 60, Construction Cold Rolled Steel, Features Long Leverage, Function Tighten...More

Socket Set 5 Piece,Tub Valve
  • GRAINGER APPROVED
  • Socket Set 5 Piece, Tub Valve Socket Set 5 Piece,Tub Valve
  • Item # 34A498
  • Mfr. Model # 34A498
  • Socket Set 5 Piece, Tub Shower Valve, Capacity (In.) For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1-1/32,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More