Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Tools

34 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tube Bender,Lever,3/8 In OD,15/16 Bend
Pipe Cutter, Shear-Cut Cutting Action, Up to 3" Cuttin
Pipe Cutter, Screw Feed Cutting Action, Up to 4"
Tube Bender Set,One Handed
  • GRAINGER APPROVED
  • Tube Bender Set, One Handed Tube Bender Set,One Handed
  • Item # 6AWP9
  • Mfr. Model # 6AWP9
  • Tube Bender Set, One Handed Ratchet, Outside Dia. Tubing (In.) 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8, Centerline...More

Twist N Seal Kit,1 1/4 To 2 In,12 In L
  • TEST-TITE
  • Twist N Seal Kit, 1 1/4 To 2 In, 12 In L Twist N Seal Kit,1 1/4 To 2 In,12 In L
  • Item # 3EJL9
  • Mfr. Model # 83790
  • Twist N Seal Kit, Capacity 1 1/4 To 2 In, Tube Capacity 1 1/4 To 2 In, PVC Pipe Capacity 1 1/4 To 2 In,...More

Tube Bender,3/8,1/2,5/8,3/4,7/8 In
  • YELLOW JACKET
  • Tube Bender, 3/8,1/2,5/8,3/4,7/8 In Tube Bender,3/8,1/2,5/8,3/4,7/8 In
  • Item # 2NXE6
  • Mfr. Model # 60331
  • Tube Bender, One-Handed Ratchet, Outside Dia Tubing 3/8, 1/2, 5/8, 3/4, 7/8 In, Centerline Bend Radius 1 3/16...More

Tube Bender,Lever,1/2 In OD,1-1/2 Bend
Swaging/Flaring Tool
  • YELLOW JACKET
  • Swaging/Flaring Tool Swaging/Flaring Tool
  • Item # 38D892
  • Mfr. Model # 60440
  • Swaging/Flaring Tool, Flare Type 45 Degree, Single Lap, Capacity Tubing O.D. (In.) 3/4, HVAC and...More

Spiral Ratchet Pipe Reamer,1/4-2 In
  • WESTWARD
  • Spiral Ratchet Pipe Reamer, 1/4-2 In Spiral Ratchet Pipe Reamer,1/4-2 In
  • Item # 3CYV4
  • Mfr. Model # 3CYV4
  • Pipe Reamer, Spiral Ratchet, Capacity 1/4 to 2 In, Overall Length 21-1/2 In, Blade Type Self Feeding Design,...More

Tube Working Kit,10 in. L,Steel Yoke
  • IMPERIAL
  • Tube Working Kit, 10 in. L, Steel Yoke Tube Working Kit,10 in. L,Steel Yoke
  • Item # 33NR64
  • Mfr. Model # 275-FSC
  • Tube Working Kit, Flaring, Swaging and Cutting, Flare Type 45 Degrees , Capacity Tubing O.D. (In.) Flares...More

Flaring Tool,45 Degree Single Lap
Quick Acting Tubing Cutter, Manual Cutting Action, 4"
Expansion Tool,M12 ProPEX,3/8 - 1 In
  • MILWAUKEE
  • Expansion Tool, M12 ProPEX, 3/8 - 1 In Expansion Tool,M12 ProPEX,3/8 - 1 In
  • Item # 6CYZ8
  • Mfr. Model # 2432-20
  • Expansion of PEX-a ProPEX(R) tubing for termination to fitting, Includes M12(TM) ProPEX(R) Expansion Tool...More

Lever Bender,5/8 In,2 1/4 In Radius
  • IMPERIAL
  • Lever Bender, 5/8 In, 2 1/4 In Radius Lever Bender,5/8 In,2 1/4 In Radius
  • Item # 3XTW4
  • Mfr. Model # 364-FHA-10
  • Lever Bender, Outside Dia Tubing 5/8 In, Centerline Bend Radius 2 1/4 In, Calibration Increments 15 Deg,...More

Four Wheel Pipe Cutter, Manual Cutting Action, 3/4"&#x
Round Tube Die,1-1/12 in. dia.,5 in. CLR
Tubing Cutter, Manual Cutting Action, 1-7/8" to 4-1&#x
Metal Bender,Manual,Metal
  • BAILEIGH INDUSTRIAL
  • Metal Bender, Manual, Metal Metal Bender,Manual,Metal
  • Item # 20UX02
  • Mfr. Model # RDB-25
  • Metal Bender, Manual, Centerline Bend Radius 2 In., deg., Handle Type Non cushioned, Small Grip, Metal, Tight...More

Metal Bender,Manual,Metal
  • BAILEIGH INDUSTRIAL
  • Metal Bender, Manual, Metal Metal Bender,Manual,Metal
  • Item # 20UW86
  • Mfr. Model # MCB-650
  • Metal Bender, Manual, Centerline Bend Radius 1 In., Handle Type Non cushioned, Small Grip, Metal, Quick Bend...More

Metal Bender,Manual,Metal
  • BAILEIGH INDUSTRIAL
  • Metal Bender, Manual, Metal Metal Bender,Manual,Metal
  • Item # 20UX15
  • Mfr. Model # R-M3
  • Metal Bender, Manual, Handle Type Steel Bar, Metal, Quick Bend Application, Variable Bend Angle, For Roll...More

Ratchet Shears, Ratcheting Cutting Action, 2-7/16" Cutting&
Flaring and Cutting Kit,45Deg
  • IMPERIAL
  • Flaring and Cutting Kit, 45Deg Flaring and Cutting Kit,45Deg
  • Item # 40AW09
  • Mfr. Model # 275-FSCD
  • Flaring and Cutting Kit, Flare Type 45 Degrees , Capacity Tubing O.D. (In.) Flares 1/8, 3/16, 1/4, 5/16, 3/8,...More

Round Tube Die,1-3/4 in. dia.,6 in. CLR
Round Tube Die,1-1/4 in. dia.,4 in. CLR
Metal Bender,Manual,Metal
  • BAILEIGH INDUSTRIAL
  • Metal Bender, Manual, Metal Metal Bender,Manual,Metal
  • Item # 20UW84
  • Mfr. Model # FB-4
  • Metal Bender, Manual, Centerline Bend Radius 1/8 In., Handle Type Hand Wheel, Metal, Quick Bend Application,...More

Round Tube Die,1-5/8 in. dia.,5 in. CLR
Pipe Scraper,12 to 36 in Cap
  • WHEELER-REX
  • Pipe Scraper, 12 to 36 in Cap Pipe Scraper,12 to 36 in Cap
  • Item # 38L087
  • Mfr. Model # 1350
  • Pipe Scraper, Capacity (In.) 12 to 36 in., Overall Length (In.) 72, Features Angled Blades Promote...More

Square Tube Die,1-1/4 in. dia.,5 in. CLR
Square Tube Die,1 in. dia.,4 in. CLR
Square Tube Die,1/2 in. dia.,3 in. CLR
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More