Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Tools

20 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Closet Auger,6 Ft,1/2 In Cable w/Bulb
Tube Bender,1/4,3/16,3/8 and 1/2 In Cap
  • IMPERIAL
  • Tube Bender, 1/4,3/16,3/8 and 1/2 In Cap Tube Bender,1/4,3/16,3/8 and 1/2 In Cap
  • Item # 3KE42
  • Mfr. Model # 370-FH
  • Tube Bender, Lever, Centerline Bend Radius 11/16 for 3/16 In. OD, 11/16 For 1/4 In. OD, 1-1/8 For 3/8 In. OD,...More

Quick Acting Tubing Cutter, Quick Acting Cutting Action, 1&
Drain Cleaner,1/4 In Dia,25 ft. Cable
  • RIDGID
  • Drain Cleaner, 1/4 In Dia, 25 ft. Cable Drain Cleaner,1/4 In Dia,25 ft. Cable
  • Item # 34F823
  • Mfr. Model # 41408
  • Drain Cleaner, Drum Material Plastic, Chuck Type AUTOFEED(r) Trigger, Includes 1/4 In. x 25 ft. Cable with...More

Pipe Cutter,Plastic, CPVC, PVC,9 In. L
  • LENOX
  • Pipe Cutter, Plastic, CPVC, PVC, 9 In. L Ratcheting PVC Cutter
  • Item # 3ZJG1
  • Mfr. Model # 12123R1
  • Ratcheting PVC Cutter, Cutting Capacity OD 1 5/8 In., Swing Radius @ Max. Capacity 1 In., Overall Length 9...More

Hand Spin Drain Cleaner,1/4 In x 20 Ft
Pipe Cutter, Racheting Cutting Action, Up to 1-1/4"&#x
Flaring Tool,45 Deg,Single
Quick Acting Tubing Cutter, Manual Cutting Action, 1/8"
  • RIDGID
  • Quick Acting Tubing Cutter, Manual Cutting Action, 1/8" to 1-1/4" Cutting Capacity Quick Acting Tubing Cutter
  • Item # 1XDY1
  • Mfr. Model # 31637
  • Plastic Tubing Cutter, Quick Acting, Cutting Capacity OD 1/8 To 1 1/4 In, Overall Length 6 3/4 In, Body...More

Internal Pipe Wrench Set,4PC
  • PROTO
  • Internal Pipe Wrench Set, 4PC Internal Pipe Wrench Set,4PC
  • Item # 19C567
  • Mfr. Model # J140SET
  • Internal Pipe Wrench Set, Capacity (In.) 3/8, 1/2, 3/4, 1, PVC Pipe Capacity (In.) 3/8, 1/2, 3/4, 1, Overall...More

Pipe Cutter,Copper, Aluminum, Brass,
Tube Bender,3/16InDia
Valve Key Extension,24 in L
Tube Bender,1/8InDia
Basing Wrench,Telescoping,12-1/2 in. L
  • RIDGID
  • Basing Wrench, Telescoping, 12-1/2 in. L Basing Wrench,Telescoping,12-1/2 in. L
  • Item # 45NC07
  • Mfr. Model # 2017
  • Basing Wrench, Telescoping, Cutting Action Ratchet, Capacity (In.) 1/2 In. to 1-1 /4 In., Overall Length...More

Tubing Cutter, Squeeze and Pop Cutting Action, 1/4"&#x
Tubing Cutter, Enclosed Feed Cutting Action, 1" to 1-5
PEX Expansion Head,1 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More