Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Tools

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Cutter, Ratchet Cutting Action, 1/8" to 2-1/
Scissor Shears, Shear-Cut Cutting Action, 1-3/4" Cutting&#x
Multi-Purpose Cutter, Manual Cutting Action, 1/8" to 1
Replacement Blade,Snip,For 4HL89,PK10
Tubing Cutter,1/4" to 7/8" Cut Cap.
  • YELLOW JACKET
  • Tubing Cutter, 1/4" to 7/8" Cut Cap. Tube Cutter
  • Item # 38D887
  • Mfr. Model # 60121
  • Tubing Cutter, Cuts Copper, Aluminum, Steel, Cutting Capacity 1/4 In. to 7/8 In., Overall Length 4-1/2 In.,...More

Tub Drain Tool Remover,1-1/2 In,Steel
  • SUPERIOR TOOL
  • Tub Drain Tool Remover, 1-1/2 In, Steel Tub Drain Tool Remover,1-1/2 In,Steel
  • Item # 45W755
  • Mfr. Model # 05255
  • Tub Drain Tool Remover, Capacity (In.) 1-1/2, Hex Size (In.) 1-3/4, Overall Length (In.) 1-1/2, Construction...More

Reamer,Inner/Outer
Reamer,Pipe,T Handle
Socket Set 5 Piece,Tub Valve
  • GRAINGER APPROVED
  • Socket Set 5 Piece, Tub Valve Socket Set 5 Piece,Tub Valve
  • Item # 34A498
  • Mfr. Model # 34A498
  • Socket Set 5 Piece, Tub Shower Valve, Capacity (In.) For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1-1/32,...More

Wire Bender and Coiler,Up to 1/4 In
  • GRAINGER APPROVED
  • Wire Bender and Coiler, Up to 1/4 In Wire Bender and Coiler,Up to 1/4 In
  • Item # 6HCU2
  • Mfr. Model # 326
  • Wire Bender, Hand, Outside Dia. Tubing (In.) 1/4, Outside Dia. Tubing (mm) Up to 6, Overall Length (In.)...More

Adjustable Wrench,1 To 3 In,Zinc
  • SUPERIOR TOOL
  • Adjustable Wrench, 1 To 3 In, Zinc Adjustable Wrench,1 To 3 In,Zinc
  • Item # 2GWK4
  • Mfr. Model # 3840
  • Adjustable Wrench, Capacity 1 To 3 In, Overall Length 10 1/2 In, Construction Zinc, Features Non-Slip Rubber...More

Tubing Cutter, Scissor Style Cutting Action, 1/8" to&#
  • RIDGID
  • Tubing Cutter, Scissor Style Cutting Action, 1/8" to 1-5/8" Cutting Capacity Tubing Cutter
  • Item # 2CVH7
  • Mfr. Model # 23488
  • Plastic Pipe/Tubing Cutter, Scissors Style, Cutting Capacity OD 1/8 To 1 5/8 In, Overall Length 8 3/4 In,...More

Swaging Tool
  • YELLOW JACKET
  • Swaging Tool Swaging Tool
  • Item # 38D895
  • Mfr. Model # 60460
  • Swaging Tool, Capacity Tubing O.D. (In.) 3/16, 1/4, 5/16, 3/8, 1/2, 5/8, HVAC and Refrigeration Tubing, Steel

Tubing Bender,180 Deg,1/4,5/16,3/8 In
  • BACHARACH
  • Tubing Bender, 180 Deg, 1/4,5/16,3/8 In Tubing Bender,180 Deg,1/4,5/16,3/8 In
  • Item # 3KMU4
  • Mfr. Model # 2002-6700
  • Tubing Bender, 3-in-1, Outside Dia Tubing 1/4, 5/16, 3/8 In, Centerline Bend Radius 5/8, 15/16, 15/16 In,...More

Faucet Handle Puller,Small and Large
Tube Cutter,Manual,Up to 1 In
  • GRAINGER APPROVED
  • Tube Cutter, Manual, Up to 1 In Tube Cutter,Manual,Up to 1 In
  • Item # 34A521
  • Mfr. Model # 34A521
  • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 1, Tube Capacity (In.) Up to 1, Hose...More

Pipe Cutter,1-1/4 In
  • GRAINGER APPROVED
  • Pipe Cutter, 1-1/4 In Pipe Cutter,1-1/4 In
  • Item # 34A528
  • Mfr. Model # 34A528
  • Pipe Cutter, Cutting Action Spring, Capacity (In.) 1-1/4, Tube Capacity (In.) 2, Hose Capacity (In.) 1-1/2,...More

Tubing Cutter, Manual Cutting Action, 1/2" Cutting Cap
  • LENOX
  • Tubing Cutter, Manual Cutting Action, 1/2" Cutting Capacity, Cuts Copper Tight Space Tube Cutter
  • Item # 22FE95
  • Mfr. Model # 14830TS12
  • Tight Space Tube Cutter, Cutting Action Manual, Cutting Capacity OD (In.) 1/2, Tube Capacity (In.) 1/2, Hose...More

Copper Pipe Cleaning Brush,Inner/Outer
Handle Puller,Faucet
Compression Sleeve Puller,Pipe 1/2 In
  • SUPERIOR TOOL
  • Compression Sleeve Puller, Pipe 1/2 In Compression Sleeve Puller,Pipe 1/2 In
  • Item # 1LNX7
  • Mfr. Model # 3943
  • Compression Sleeve Puller, Works with Coarse, Fine Thread, Cutting Action -, Capacity (In.) For Pipe Size...More

Street Key,Steel,36 In L
  • GRAINGER APPROVED
  • Street Key, Steel, 36 In L Street Key,Steel,36 In L
  • Item # 34A511
  • Mfr. Model # 34A511
  • Street Key, Hex Size (In.) 0.22, Overall Length (In.) 36, Construction Cold Rolled Steel, Features Long...More

Drum Tap Wrench,3/4 To 1-3/4 In
  • GRAINGER APPROVED
  • Drum Tap Wrench, 3/4 To 1-3/4 In Drum Tap Wrench,3/4 To 1-3/4 In
  • Item # 34A516
  • Mfr. Model # 34A516
  • Drum Tap Wrench, Capacity (In.) 3/4 to 1-3/4, Construction Cast Iron, Features Multi Size Cleanouts, Function...More

T-Handle Pipe Reamer,1/8-3/8 In
  • WESTWARD
  • T-Handle Pipe Reamer, 1/8-3/8 In T-Handle Pipe Reamer,1/8-3/8 In
  • Item # 3CYN9
  • Mfr. Model # 3CYN9
  • Pipe Reamer, Hand, Capacity 1/4 to 1/2 In, Overall Length 5 1/2 In, Blade Type 5 Flutes, Blade Material...More

Tub Drain Wrench
  • GRAINGER APPROVED
  • Tub Drain Wrench Tub Drain Wrench
  • Item # 34A506
  • Mfr. Model # 34A506
  • Tub Drain Wrench, Construction Zinc, Features Both Ends of the Tool Can Be Used with 3/8 or 1/2 In. Ratchet.,...More

Pipe Cutter,1-1/2 In
  • GRAINGER APPROVED
  • Pipe Cutter, 1-1/2 In Pipe Cutter,1-1/2 In
  • Item # 34A524
  • Mfr. Model # 34A524
  • Pipe Cutter, Cutting Action Ratchet, Capacity (In.) 1-1/2, Tube Capacity (In.) 1-5/8, Hose Capacity (In.)...More

Internal Pipe Wrench,1 in. Cap.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More