Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Tools

28 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tubing Cutter, Manual Cutting Action, 1/8" to 1-1/
Tubing Cutter, Manual Cutting Action, 1/8" to 5/8
Tube Cutter,Capacity 1/8 To 1/2 In
  • GRAINGER APPROVED
  • Tube Cutter, Capacity 1/8 To 1/2 In Tube Cutter,Capacity 1/8 To 1/2 In
  • Item # 1DDV9
  • Mfr. Model # 3000 71 00
  • Tube Cutter, Capacity 1/8 To 1/2 In, Overall Length 3.11 In, Construction Glass Filled Nylon Body With Steel...More

Pipe Cleaning Brush,4 In 1
  • SUPERIOR TOOL
  • Pipe Cleaning Brush, 4 In 1 Pipe Cleaning Brush,4 In 1
  • Item # 1LNX4
  • Mfr. Model # 99643
  • Pipe Cleaning Brush, 4 In 1, Construction Steel And Resin, Features Steel and Resin Construction, Function...More

Tubing Cutter, Enclosed Feed Cutting Action, 1/8" to&#
Spring Tube Bender Set,6 Pc,1/4-5/8 In
  • WESTWARD
  • Spring Tube Bender Set, 6 Pc, 1/4-5/8 In Spring Tube Bender Set,6 Pc,1/4-5/8 In
  • Item # 3CYP3
  • Mfr. Model # 3CYP3
  • Spring Tube Bender Set, 6 Piece, Outside Dia Tubing 1/4, 5/16, 3/8, 7/16, 1/2, 5/8 In, Calibration Increments...More

Hand Reamer/Countersink,1/8 - 3/4 In
  • WESTWARD
  • Hand Reamer/Countersink, 1/8 - 3/4 In Hand Reamer/Countersink,1/8 - 3/4 In
  • Item # 3CYP2
  • Mfr. Model # 3CYP2
  • Reamer/Countersink, Hand, Capacity (In.) 1/8 to 3/4, Overall Length (In.) 4-1/2, Blade Type 5 Flutes, Blade...More

Plumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • SUPERIOR TOOL
  • Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In Plumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • Item # 3EUH2
  • Mfr. Model # 6012
  • Plumbing Pliers, Soft Jaw, Capacity 1/8 To 4 5/8 In, Overall Length 9 1/8 In, Construction Hardened Steel And...More

Water/Gas Shutoff Wrench,Steel
  • SUPERIOR TOOL
  • Water/Gas Shutoff Wrench, Steel Water/Gas Shutoff Wrench,Steel
  • Item # 2GWK3
  • Mfr. Model # 2750
  • Water/Gas Shutoff Wrench, Overall Length 12-15 In, Construction Steel, Features Turns Off Gas And Water At...More

Swaging Tool,5 1/4 In L
Water/Gas Shutoff Wrench,Steel
  • GRAINGER APPROVED
  • Water/Gas Shutoff Wrench, Steel Water/Gas Shutoff Wrench,Steel
  • Item # 34A517
  • Mfr. Model # 34A517
  • Water/Gas Shutoff Wrench, Capacity (In.) 12 to 15, Construction Steel, Features Turns Off Gas And Water At...More

Street Key,Combination,Steel,30 In L
Water Meter Key,Box,6 In L
  • GRAINGER APPROVED
  • Water Meter Key, Box, 6 In L Water Meter Key,Box,6 In L
  • Item # 34A513
  • Mfr. Model # 34A513
  • Water Meter Key, Box, Overall Length (In.) 6, Construction Bronze, Features For Opening Meter Boxes, Function...More

Adjustable Wrench,1-3 In
  • GRAINGER APPROVED
  • Adjustable Wrench, 1-3 In Adjustable Wrench,1-3 In
  • Item # 34A518
  • Mfr. Model # 34A518
  • Adjustable Wrench, Capacity (In.) 1 to 3, Overall Length (In.) 10-1/2, Construction Cast Iron Zinc Plated,...More

Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • SUPERIOR TOOL
  • Drain Wrench, Pipe 1 1/4 And 1 1/2 In Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • Item # 1LNX6
  • Mfr. Model # 3845
  • Sink Drain Wrench, Universal, Capacity For Pipe Sizes 1 1/4, 1 1/2, and 2 In In, Construction Steel, Features...More

Internal Pipe Wrench,1/2 in. Cap.,
Reamer/Countersink,Capacity Up to 3/4 In
Tight Spot Wrench,Capacity 1 1/2 In
Pipe Wrench,Internal,1/2 In,Steel
Pipe Fitting Brush,1/2 In
Tube Cutter,1/8 to 1/2 In
  • GRAINGER APPROVED
  • Tube Cutter, 1/8 to 1/2 In Tube Cutter,1/8 to 1/2 In
  • Item # 34A522
  • Mfr. Model # 34A522
  • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) 1/8 to 1/2, Tube Capacity (In.) 1/2, Overall...More

Midget Tube Cutter,1/8-5/8 In
  • WESTWARD
  • Midget Tube Cutter, 1/8-5/8 In Tubing Cutter
  • Item # 3CYT4
  • Mfr. Model # 3CYT4
  • Midget Tube Cutter, Cutting Capacity OD 1/8 to 5/8 In., Overall Length 4 In., Body Material Zinc, Blade...More

Replacement Blade,For 2TKV7
  • GRAINGER APPROVED
  • Replacement Blade, For 2TKV7 Replacement Blade,For 2TKV7
  • Item # 2TKV8
  • Mfr. Model # SSB200
  • Replacement Blade, Kwikcut(TM), For 2TKV7, Tube Capacity 2 In, Hose Capacity 1 1/2 In, PVC Pipe Capacity 1...More

Flare/Attachment Tool,RG59,RG6,RG6 Quad
  • GREENLEE COMMUNICATIONS
  • Flare/Attachment Tool, RG59, RG6, RG6 Quad Flare/Attachment Tool,RG59,RG6,RG6 Quad
  • Item # 3AEV4
  • Mfr. Model # 1927
  • Flare/Attachment Tool, Flare Type RG59, RG6, RG6 Quad Coax, Capacity Tubing OD 0.148, 0.170, 0.180 In, For...More

Inner/Outer Hand Reamer,1/8-3/8 In
  • BACHARACH
  • Inner/Outer Hand Reamer, 1/8-3/8 In Inner/Outer Hand Reamer,1/8-3/8 In
  • Item # 3KMU6
  • Mfr. Model # 2002-6900
  • Inner/Outer Hand Reamer, Capacity 1/8 to 3/8 In, Overall Length 3 In, Blade Type (3) Hollow Ground Cutters,...More

Flaring/Insert Tool,0.22 OD Cap,4-1/4 In
Plumbers Knife,SS and Aluminum
  • SUPERIOR TOOL
  • Plumbers Knife, SS and Aluminum Plumbers Knife,SS and Aluminum
  • Item # 45W756
  • Mfr. Model # 37517
  • Plumbers Knife, Overall Length (In.) 6-3/4, Construction Stainess Steel and Aluminum, Features Quick Change...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More