Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Tools

41 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Closet Auger,6 Ft,1/2 In Cable w/Bulb
Combination Auger,Urinals/Shower Drains
Drain Cleaner,1/4 In Dia,25 ft. Cable
  • RIDGID
  • Drain Cleaner, 1/4 In Dia, 25 ft. Cable Drain Cleaner,1/4 In Dia,25 ft. Cable
  • Item # 34F823
  • Mfr. Model # 41408
  • Drain Cleaner, Drum Material Plastic, Chuck Type AUTOFEED(r) Trigger, Includes 1/4 In. x 25 ft. Cable with...More

Copper Pipe Cleaning Brush,Inner/Outer
Wrench,Basin
883 Pipe Extractor Set,6 PC,1/8 to 1 In
  • RIDGID
  • 883 Pipe Extractor Set, 6 PC, 1/8 to 1 In 883 Pipe Extractor Set,6 PC,1/8 to 1 In
  • Item # 1VUV3
  • Mfr. Model # 35685
  • Pipe Extractor Set, Straight Flute, Number of Pieces 6, For Removing Pipe 1/8 To 1 In, Steel Construction,...More

Closet Auger,3 Ft,1/2 In Cable w/Bulb
Tubing Bender,3/8 In OD,13 In L
Tubing Bender,1/4 In OD,9 In L
Tube Bender,1-1/2 In. Bend Radius
Basin Wrench,3/8 to 1-1/4 In
  • RIDGID
  • Basin Wrench, 3/8 to 1-1/4 In Basin Wrench,3/8 to 1-1/4 In
  • Item # 1XDZ1
  • Mfr. Model # 31170
  • Basin Wrench, 1 Handed, Capacity (In.) 3/8 To 1 1/4, Hex Size (In.) -, Overall Length (In.) 10, Construction...More

Faucet/Sink Install Tool,3/4 And 1 In
  • RIDGID
  • Faucet/Sink Install Tool, 3/4 And 1 In Faucet/Sink Install Tool,3/4 And 1 In
  • Item # 1XDX8
  • Mfr. Model # 66807
  • Faucet/Sink Installation Tool, 1 Handed, Hex Size 3/4 & 1 In, Overall Length 11 3/4 In, Glass Filled Nylon...More

Drain Cleaner,1/4 in. x 25 ft. Cable
  • RIDGID
  • Drain Cleaner, 1/4 in. x 25 ft. Cable Drain Cleaner,1/4 in. x 25 ft. Cable
  • Item # 38HY65
  • Mfr. Model # 43148
  • Drain Cleaning, Drum Material Polyethylene, Chuck Type AUTOFEED(R) Trigger, Includes 1/4 In. x 25 ft. Cable...More

Hand Spin Drain Cleaner,5/16 In x 25 Ft
Internal Pipe Wrench,1-2 In Cap,4 1/2 L
  • RIDGID
  • Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L Internal Pipe Wrench,1-2 In Cap,4 1/2 L
  • Item # 1VUV1
  • Mfr. Model # 31405
  • Internal Pipe Wrench, Capacity 1 To 2 In, Overall Length 4 1/2 In, Steel With Sliding T Handle and Knurled...More

TelescopingBasin Wrench,1 1/4 - 2 1/2 In
  • RIDGID
  • TelescopingBasin Wrench, 1 1/4 - 2 1/2 In TelescopingBasin Wrench,1 1/4 - 2 1/2 In
  • Item # 1XDZ2
  • Mfr. Model # 31180
  • Telescoping Basin Wrench, 1 Handed, Capacity 1 1/4 To 2 1/2 In, Overall Length 10 To 17 In, Forged Alloy...More

Tube Bender,Lever,1/4 In OD,5/8 In Bend
Inner-Outer Reamer,1/2-2 In
  • RIDGID
  • Inner-Outer Reamer, 1/2-2 In Inner-Outer Reamer,1/2-2 In
  • Item # 3ARC6
  • Mfr. Model # 29993
  • Inner-Outer Reamer, Capacity 1/2 To 2 In, Overall Length 3 1/2 In, Blade Type 45 Cutting Edges, Blade...More

Inner-Outer Reamer,1/4-1 1/4 In
  • RIDGID
  • Inner-Outer Reamer, 1/4-1 1/4 In Inner-Outer Reamer,1/4-1 1/4 In
  • Item # 3ARC7
  • Mfr. Model # 29983
  • Inner-Outer Reamer, Capacity 1/4 To 1 1/4 In, Overall Length 2 3/8 In, Blade Type 36 Cutting Edges, Blade...More

Flaring/Cutting Kit
Tube Bender,Lever,3/8 In OD,15/16 Bend
Tube Bender,Geared Ratchet,5/8 In Tube
  • RIDGID
  • Tube Bender, Geared Ratchet, 5/8 In Tube Tube Bender,Geared Ratchet,5/8 In Tube
  • Item # 1VTT6
  • Mfr. Model # 35170
  • Tube Bender, Geared Ratchet, Outside Dia Tubing 5/8 In, Centerline Bend Radius 3 In, Calibration Increments...More

No Hub Soil Pipe Torque Wrench,80 In Lb
  • RIDGID
  • No Hub Soil Pipe Torque Wrench, 80 In Lb No Hub Soil Pipe Torque Wrench,80 In Lb
  • Item # 1XDZ8
  • Mfr. Model # 14988
  • Soil Pipe Torque Wrench, 80 In Lbs, Hex Size 3/8 In, Overall Length 5 3/4 In, Steel With Cast Aluminum...More

Tubing Bender,1/4, 5/16,3/8 In OD
Reamer,Spiral Pipe
  • RIDGID
  • Reamer, Spiral Pipe Reamer,Spiral Pipe
  • Item # 4A512
  • Mfr. Model # 34955
  • Ratcheting Spiral Pipe Reamer, Pipe Capacity 1/4 to 2 In, Overall Length 20 1/4 In, Self Feeding, Includes...More

Tube Bender,Lever,1/2 In OD,1-1/2 Bend
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More