Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Tools

39 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Cleaning Brush,4 In 1
  • SUPERIOR TOOL
  • Pipe Cleaning Brush, 4 In 1 Pipe Cleaning Brush,4 In 1
  • Item # 1LNX4
  • Mfr. Model # 99643
  • Pipe Cleaning Brush, 4 In 1, Construction Steel And Resin, Features Steel and Resin Construction, Function...More

Plumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • SUPERIOR TOOL
  • Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In Plumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • Item # 3EUH2
  • Mfr. Model # 6012
  • Plumbing Pliers, Soft Jaw, Capacity 1/8 To 4 5/8 In, Overall Length 9 1/8 In, Construction Hardened Steel And...More

Water/Gas Shutoff Wrench,Steel
  • SUPERIOR TOOL
  • Water/Gas Shutoff Wrench, Steel Water/Gas Shutoff Wrench,Steel
  • Item # 2GWK3
  • Mfr. Model # 2750
  • Water/Gas Shutoff Wrench, Overall Length 12-15 In, Construction Steel, Features Turns Off Gas And Water At...More

Univ Faucet Wrench,3/4 to 1-1/2 In,Alum
  • SUPERIOR TOOL
  • Univ Faucet Wrench, 3/4 to 1-1/2 In, Alum Univ Faucet Wrench,3/4 to 1-1/2 In,Alum
  • Item # 45W754
  • Mfr. Model # 03825
  • Universal Faucet Wrench, Capacity (In.) 3/4 to 1-1/8, Overall Length (In.) 1-1/8, Construction Aluminum,...More

Basket Strainer Wrench,Universal
Tub Drain Tool Remover,1-1/2 In,Steel
  • SUPERIOR TOOL
  • Tub Drain Tool Remover, 1-1/2 In, Steel Tub Drain Tool Remover,1-1/2 In,Steel
  • Item # 45W755
  • Mfr. Model # 05255
  • Tub Drain Tool Remover, Capacity (In.) 1-1/2, Hex Size (In.) 1-3/4, Overall Length (In.) 1-1/2, Construction...More

Faucet Reseater Kit
  • SUPERIOR TOOL
  • Faucet Reseater Kit Faucet Reseater Kit
  • Item # 1LNY6
  • Mfr. Model # 3795
  • Faucet Reseater Kit, Steel, Long Stem To Repair Faucet Leaks And Hard To Reach Areas Such As Recessed Shower...More

Drain Stick
  • SUPERIOR TOOL
  • Drain Stick Drain Stick
  • Item # 1LNY2
  • Mfr. Model # 3819
  • Drain Stick, Overall Length 24 In, Nylon, Flexible With An Angled Head For Tight Bends in Pipes, Inserting In...More

Drain Wrench,Zinc and Rubber
  • SUPERIOR TOOL
  • Drain Wrench, Zinc and Rubber Drain Wrench,Zinc and Rubber
  • Item # 45W758
  • Mfr. Model # 03710
  • Drain Wrench, Overall Length (In.) 13, Construction Zinc and Rubber, Features Rubber No Slip Cushion Grip,...More

Riser Removal Tool,1/2 & 3/4 In,Steel
Adjustable Wrench,1 To 3 In,Zinc
  • SUPERIOR TOOL
  • Adjustable Wrench, 1 To 3 In, Zinc Adjustable Wrench,1 To 3 In,Zinc
  • Item # 2GWK4
  • Mfr. Model # 3840
  • Adjustable Wrench, Capacity 1 To 3 In, Overall Length 10 1/2 In, Construction Zinc, Features Non-Slip Rubber...More

Wrench,P.O. Plug
  • SUPERIOR TOOL
  • Wrench, P.O. Plug Wrench,P.O. Plug
  • Item # 1LNY9
  • Mfr. Model # 3930
  • Wrench, P.O. Plug, Construction Zinc, Features Prevents Rotation During Installation/Removal. Zinc...More

Water Heater Element Wrench,1 1/2 In
Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • SUPERIOR TOOL
  • Drain Wrench, Pipe 1 1/4 And 1 1/2 In Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • Item # 1LNX6
  • Mfr. Model # 3845
  • Sink Drain Wrench, Universal, Capacity For Pipe Sizes 1 1/4, 1 1/2, and 2 In In, Construction Steel, Features...More

Faucet Seat Wrench,6 Step
Mini Hacksaw,10 In Length,Carbon
Tight Spot Wrench,Capacity 1 1/4 In
Handle Puller,Faucet
Socket Set 5 Piece,Tub Shower Valve
  • SUPERIOR TOOL
  • Socket Set 5 Piece, Tub Shower Valve Socket Set 5 Piece,Tub Shower Valve
  • Item # 1LNX5
  • Mfr. Model # 3755
  • Socket Set 5 Piece, Tub Shower Valve, Capacity For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1 1/32, 1 3/32, 1...More

Tub Drain Wrench
  • SUPERIOR TOOL
  • Tub Drain Wrench Tub Drain Wrench
  • Item # 1LNY7
  • Mfr. Model # 6020
  • Tub Drain Wrench, Construction Zinc, Features Both Ends of the Tool Can Be Used with 3/8 or 1/2 In Ratchet....More

Tight Spot Wrench,Capacity 1 1/2 In
Water Shut Off Wrench
Compression Sleeve Puller,Pipe 1/2 In
  • SUPERIOR TOOL
  • Compression Sleeve Puller, Pipe 1/2 In Compression Sleeve Puller,Pipe 1/2 In
  • Item # 1LNX7
  • Mfr. Model # 3943
  • Compression Sleeve Puller, Works with Coarse, Fine Thread, Cutting Action -, Capacity (In.) For Pipe Size...More

Plumbers Level,9 In L,Polymer And Metal
Pipe Wrench,Internal,1/2 In,Steel
Pipe Wrench,Internal,3/4 In,Steel
Drain Key
  • SUPERIOR TOOL
  • Drain Key Drain Key
  • Item # 1TKC2
  • Mfr. Model # 4500
  • Drain Key, Bathtub Drains, Capacity 1 1/4 or 1 1/2 In, Overall Length 3 3/4 In, Construction Brass and Zinc,...More

Wrench,9-3/8in.L,Manual,Cast Metal
  • SUPERIOR TOOL
  • Wrench, 9-3/8in.L, Manual, Cast Metal Wrench,9-3/8in.L,Manual,Cast Metal
  • Item # 39AN50
  • Mfr. Model # 03842
  • Wrench, Manual, Tube Capacity (In.) 1-3/4, Hose Capacity (In.) 1-3/4, PVC Pipe Capacity (In.) 1-3/4, Hex Size...More

Plumbers Multi Tool,SS and Alum
  • SUPERIOR TOOL
  • Plumbers Multi Tool, SS and Alum Plumbers Multi Tool,SS and Alum
  • Item # 45W757
  • Mfr. Model # 37519
  • Plumbers Multi Tool, Construction Stainess Steel and Aluminum, Features Quick Change Blade that Accomodates...More

Seat Wrench,6 In Length,Steel
Mini Hacksaw Replacement Blades,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More