Filter Results By

Item
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Plumbing Specialty Tools

35 Results Found that Include 35 Products 

 |  Results per page: 16 | 32 | 48

Water Key, Four Way, Steel, Vinyl Pouch

GRAINGER APPROVED VENDOR

Grainger Item # 1WJT1 | Mfr. Model # 1WJT1

Catalog Page # 3848 (PDF)

Water Key, Four Way, Construction Steel, Function For Use On Square Stems Sized 1/4, 9/32, 5/16 And 11/32 In,...More

Drum Tap Wrench, 3/4 To 1 3/4 In, Iron

GRAINGER APPROVED VENDOR

Grainger Item # 2GWK2 | Mfr. Model # 3932

Catalog Page # 3848 (PDF)

Drum Tap Wrench, Capacity 3/4 To 1 3/4 In, Construction Iron, Features Multi Size Cleanouts, Function Removes...More

Water Meter Key, Box, 6 In L, Bronze

GRAINGER APPROVED VENDOR

Grainger Item # 1WJT7 | Mfr. Model # 1WJT7

Catalog Page # 3848 (PDF)

Water Meter Key, Box, Overall Length 6 In, Construction Bronze, Function For Opening Meter Boxes And To Turn...More

Tub Drain Wrench

GRAINGER APPROVED VENDOR

Grainger Item # 34A506 | Mfr. Model # 34A506

Catalog Page # 3848 (PDF)

Tub Drain Wrench, Construction Zinc, Features Both Ends of the Tool Can Be Used with 3/8 or 1/2 In. Ratchet.,...More

Street Key, Combination, Steel, 30 In L

GRAINGER APPROVED VENDOR

Grainger Item # 1WJU2 | Mfr. Model # 1WJU2

Catalog Page # 3848 (PDF)

Street Key, Combination, Overall Length 30 In, Construction Cold Rolled Steel

Water Meter Key, Box, 12 In L, Bronze

GRAINGER APPROVED VENDOR

Grainger Item # 1WJT9 | Mfr. Model # 1WJT9

Catalog Page # 3848 (PDF)

Water Meter Key, Combination, Overall Length 12 In, Construction Bronze, Function For Opening Meter Boxes And...More

Water Key, Four Way, Steel

GRAINGER APPROVED VENDOR

Grainger Item # 34A523 | Mfr. Model # 34A523

Catalog Page # NA

Water Key, Four way, Tube Capacity (In.) 1/4, 9/32, 5/16 And 11/32 In., Construction Steel, Features Square...More

Pipe Cutter, 1-5/8 In

GRAINGER APPROVED VENDOR

Grainger Item # 34A526 | Mfr. Model # 34A526

Catalog Page # 3954 (PDF)

Pipe Cutter, Cutting Action Ratchet, Capacity (In.) 1-5/8, Tube Capacity (In.) 1-5/8, Hose Capacity (In.)...More

Plumbing Pliers, 1/8 to 4-5/8In

GRAINGER APPROVED VENDOR

Grainger Item # 34A519 | Mfr. Model # 34A519

Catalog Page # NA

Plumbing Pliers, Soft Jaw, Capacity (In.) 1/8 to 4-5/8, Overall Length (In.) 9-1/8, Construction Hardened...More

Water Heater Element Wrench

GRAINGER APPROVED VENDOR

Grainger Item # 34A504 | Mfr. Model # 34A504

Catalog Page # NA

Water Heater Element Wrench, Capacity (In.) 1-1/2, Construction Zinc Plated Steel, Features Longer Length for...More

Tube Cutter, Manual, Up to 5/8 In

GRAINGER APPROVED VENDOR

Grainger Item # 34A520 | Mfr. Model # 34A520

Catalog Page # NA

Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 5/8, Tube Capacity (In.) 5/8, Overall Length...More

Pipe Cutter, 1-1/4 In

GRAINGER APPROVED VENDOR

Grainger Item # 34A528 | Mfr. Model # 34A528

Catalog Page # 3954 (PDF)

Pipe Cutter, Cutting Action Spring, Capacity (In.) 1-1/4, Tube Capacity (In.) 2, Hose Capacity (In.) 1-1/2,...More

Faucet Handle Puller, Small and Large

GRAINGER APPROVED VENDOR

Grainger Item # 34A502 | Mfr. Model # 34A502

Catalog Page # NA

Faucet Handle Puller, For Small and Large Faucet Handle, Construction Steel, Features Long Adjustable Grip...More

Mini Hacksaw, 10 In L

GRAINGER APPROVED VENDOR

Grainger Item # 34A514 | Mfr. Model # 34A514

Catalog Page # NA

Mini Hacksaw, Overall Length (In.) 10, Construction Steel, Features Cuts Wood, Plaster, Steel, Brass In Tight...More

Street Key, Steel, 36 In L

GRAINGER APPROVED VENDOR

Grainger Item # 34A511 | Mfr. Model # 34A511

Catalog Page # NA

Street Key, Overall Length (In.) 36, Construction Cold Rolled Steel, Features Long Leverage, Function Tighten...More

Water/Gas Shutoff Wrench, Steel

GRAINGER APPROVED VENDOR

Grainger Item # 34A517 | Mfr. Model # 34A517

Catalog Page # NA

Water/Gas Shutoff Wrench, Capacity (In.) 12 to 15, Construction Steel, Features Turns Off Gas And Water At...More

Street Key, Steel, 60 In L

GRAINGER APPROVED VENDOR

Grainger Item # 34A512 | Mfr. Model # 34A512

Catalog Page # NA

Street Key, Overall Length (In.) 60, Construction Cold Rolled Steel, Features Long Leverage, Function Tighten...More

Water Meter Key, Box, 6 In L

GRAINGER APPROVED VENDOR

Grainger Item # 34A513 | Mfr. Model # 34A513

Catalog Page # NA

Water Meter Key, Box, Overall Length (In.) 6, Construction Bronze, Features For Opening Meter Boxes, Function...More

Tube Cutter, Manual, Up to 1 In

GRAINGER APPROVED VENDOR

Grainger Item # 34A521 | Mfr. Model # 34A521

Catalog Page # NA

Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 1, Tube Capacity (In.) Up to 1, Hose...More

Socket Set 5 Piece, Tub Valve

GRAINGER APPROVED VENDOR

Grainger Item # 34A498 | Mfr. Model # 34A498

Catalog Page # NA

Socket Set 5 Piece, Tub Shower Valve, Capacity (In.) For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1-1/32,...More

Pipe Cutter, 1-1/2 In

GRAINGER APPROVED VENDOR

Grainger Item # 34A524 | Mfr. Model # 34A524

Catalog Page # 3954 (PDF)

Pipe Cutter, Cutting Action Ratchet, Capacity (In.) 1-1/2, Tube Capacity (In.) 1-5/8, Hose Capacity (In.)...More

Bathtub Drain Key

GRAINGER APPROVED VENDOR

Grainger Item # 34A509 | Mfr. Model # 34A509

Catalog Page # NA

Bathtub Drain Key, Capacity (In.) 1-1/4 or 1-1/2, Overall Length (In.) 3-3/4, Construction Steel And...More

Drum Tap Wrench, 3/4 To 1-3/4 In

GRAINGER APPROVED VENDOR

Grainger Item # 34A516 | Mfr. Model # 34A516

Catalog Page # NA

Drum Tap Wrench, Capacity (In.) 3/4 to 1-3/4, Construction Cast Iron, Features Multi Size Cleanouts, Function...More

Tube Cutter, 1/8 to 1/2 In

GRAINGER APPROVED VENDOR

Grainger Item # 34A522 | Mfr. Model # 34A522

Catalog Page # NA

Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) 1/8 to 1/2, Tube Capacity (In.) 1/2, Overall...More

Faucet Seat Wrench, 6 Step

GRAINGER APPROVED VENDOR

Grainger Item # 34A507 | Mfr. Model # 34A507

Catalog Page # NA

Faucet Seat Wrench, 6 Steps, Overall Length (In.) 6, Construction Steel, Features (3) Hex and (3) Square...More

ReplacementBlade, For 34A520, PK10

GRAINGER APPROVED VENDOR

Grainger Item # 34A530 | Mfr. Model # 34A530

Catalog Page # 3954 (PDF)

Replacement Blade, For 34A520, Capacity (In.) 5/8, Construction Steel, Features Easy To Replace Cutting...More

Pipe Cleaning Brush, 4 In 1

GRAINGER APPROVED VENDOR

Grainger Item # 34A497 | Mfr. Model # 34A497

Catalog Page # NA

Pipe Cleaning Brush, 4 In 1, Construction Steel And Resin, Function Cleans 1/2 and 3/4 In. Tubing and...More

Replacement Blade, For 34A528

GRAINGER APPROVED VENDOR

Grainger Item # 34A529 | Mfr. Model # 34A529

Catalog Page # 3954 (PDF)

Replacement Blade, For 34A528, Capacity (In.) 1-1/2, Tube Capacity (In.) 1-1/4, Overall Length (In.) 3,...More

Wrench, P.O. Plug

GRAINGER APPROVED VENDOR

Grainger Item # 34A508 | Mfr. Model # 34A508

Catalog Page # NA

Wrench, P.O. Plug, Construction Cast Iron Zinc Plated, Features Prevents Rotation During...More

Basket Strainer Wrench, Universal

GRAINGER APPROVED VENDOR

Grainger Item # 34A503 | Mfr. Model # 34A503

Catalog Page # NA

Basket Strainer Wrench, Universal, Construction Steel, Function Securely Holds Basket Strainer Body In...More

Mini Hacksaw Blades, PK 10

GRAINGER APPROVED VENDOR

Grainger Item # 34A515 | Mfr. Model # 34A515

Catalog Page # NA

Mini Hacksaw Blades, Overall Length (In.) 6, Construction Carbon Steel, Features Cuts Wood, Plaster, Steel,...More

Drain Wrench, 1-1/4 and 1-1/2In

GRAINGER APPROVED VENDOR

Grainger Item # 34A499 | Mfr. Model # 34A499

Catalog Page # NA

Drain Wrench, Pipe, Capacity (In.) 1-1/4 and 1-1/2, Construction Steel, Features Sink Drain Wrench , Features...More

 |  Results per page: 16 | 32 | 48
loader image