Skip Content

Filter Results By

Applied Filters Clear All

Item
Brand
Price
Shop By

Plumbing Specialty Tools

39 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Drum Tap Wrench,3/4 To 1 3/4 In,Iron
Tub Drain Tool Remover,1-1/2 In,Steel
  • SUPERIOR TOOL
  • Tub Drain Tool Remover, 1-1/2 In, SteelTub Drain Tool Remover,1-1/2 In,Steel
  • Item # 45W755
  • Mfr. Model # 05255
  • Tub Drain Tool Remover, Capacity (In.) 1-1/2, Hex Size (In.) 1-3/4, Overall Length (In.) 1-1/2, Construction...More

Pipe Cleaning Brush,4 In 1
  • SUPERIOR TOOL
  • Pipe Cleaning Brush, 4 In 1Pipe Cleaning Brush,4 In 1
  • Item # 1LNX4
  • Mfr. Model # 99643
  • Pipe Cleaning Brush, 4 In 1, Construction Steel And Resin, Features Steel and Resin Construction, Function...More

Plumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • SUPERIOR TOOL
  • Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 InPlumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • Item # 3EUH2
  • Mfr. Model # 6012
  • Plumbing Pliers, Soft Jaw, Capacity 1/8 To 4 5/8 In, Overall Length 9 1/8 In, Construction Hardened Steel And...More

Drain Key
  • SUPERIOR TOOL
  • Drain KeyDrain Key
  • Item # 1TKC2
  • Mfr. Model # 4500
  • Drain Key, Bathtub Drains, Capacity 1 1/4 or 1 1/2 In, Overall Length 3 3/4 In, Construction Brass and Zinc,...More

Univ Faucet Wrench,3/4 to 1-1/2 In,Alum
  • SUPERIOR TOOL
  • Univ Faucet Wrench, 3/4 to 1-1/2 In, AlumUniv Faucet Wrench,3/4 to 1-1/2 In,Alum
  • Item # 45W754
  • Mfr. Model # 03825
  • Universal Faucet Wrench, Capacity (In.) 3/4 to 1-1/8, Overall Length (In.) 1-1/8, Construction Aluminum,...More

Compression Sleeve Puller,Pipe 1/2 In
  • SUPERIOR TOOL
  • Compression Sleeve Puller, Pipe 1/2 InCompression Sleeve Puller,Pipe 1/2 In
  • Item # 1LNX7
  • Mfr. Model # 3943
  • Compression Sleeve Puller, Works with Coarse, Fine Thread, Cutting Action -, Capacity (In.) For Pipe Size...More

Water/Gas Shutoff Wrench,Steel
  • SUPERIOR TOOL
  • Water/Gas Shutoff Wrench, SteelWater/Gas Shutoff Wrench,Steel
  • Item # 2GWK3
  • Mfr. Model # 2750
  • Water/Gas Shutoff Wrench, Overall Length 12-15 In, Construction Steel, Features Turns Off Gas And Water At...More

Basket Strainer Wrench,Universal
Water Shut Off Wrench
Water Heater Element Wrench,1 1/2 In
Seat Wrench,6 In Length,Steel
Adjustable Wrench,1 To 3 In,Zinc
  • SUPERIOR TOOL
  • Adjustable Wrench, 1 To 3 In, ZincAdjustable Wrench,1 To 3 In,Zinc
  • Item # 2GWK4
  • Mfr. Model # 3840
  • Adjustable Wrench, Capacity 1 To 3 In, Overall Length 10 1/2 In, Construction Zinc, Features Non-Slip Rubber...More

Drain Stick
  • SUPERIOR TOOL
  • Drain StickDrain Stick
  • Item # 1LNY2
  • Mfr. Model # 3819
  • Drain Stick, Overall Length 24 In, Nylon, Flexible With An Angled Head For Tight Bends in Pipes, Inserting In...More

Pipe Cutter,1/2 In,Zinc
  • SUPERIOR TOOL
  • Pipe Cutter, 1/2 In, ZincPipe Cutter,1/2 In,Zinc
  • Item # 45W759
  • Mfr. Model # 35012
  • Pipe Cutter, Capacity (In.) 1/2, Overall Length (In.) 1-7/8, Construction Zinc, Features Easy to Use, Just...More

Tub Drain Wrench
  • SUPERIOR TOOL
  • Tub Drain WrenchTub Drain Wrench
  • Item # 1LNY7
  • Mfr. Model # 6020
  • Tub Drain Wrench, Construction Zinc, Features Both Ends of the Tool Can Be Used with 3/8 or 1/2 In Ratchet....More

Socket Set 5 Piece,Tub Shower Valve
  • SUPERIOR TOOL
  • Socket Set 5 Piece, Tub Shower ValveSocket Set 5 Piece,Tub Shower Valve
  • Item # 1LNX5
  • Mfr. Model # 3755
  • Socket Set 5 Piece, Tub Shower Valve, Capacity For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1 1/32, 1 3/32, 1...More

Faucet Reseater Kit
  • SUPERIOR TOOL
  • Faucet Reseater KitFaucet Reseater Kit
  • Item # 1LNY6
  • Mfr. Model # 3795
  • Faucet Reseater Kit, Steel, Long Stem To Repair Faucet Leaks And Hard To Reach Areas Such As Recessed Shower...More

Riser Removal Tool,1/2 & 3/4 In,Steel
Mini Hacksaw,10 In Length,Carbon
Plumbers Level,9 In L,Polymer And Metal
Pipe Wrench,Internal,3/4 In,Steel
Pipe Wrench,Internal,1/2 In,Steel
MeterLok(TM),1/2 To 3/4 In,Polymer,PK2
Wrench,9-3/8in.L,Manual,Cast Metal
  • SUPERIOR TOOL
  • Wrench, 9-3/8in.L, Manual, Cast MetalWrench,9-3/8in.L,Manual,Cast Metal
  • Item # 39AN50
  • Mfr. Model # 03842
  • Wrench, Manual, Tube Capacity (In.) 1-3/4, Hose Capacity (In.) 1-3/4, PVC Pipe Capacity (In.) 1-3/4, Hex Size...More

Faucet Mitts,1/2 and 3/4 In,2 3/4 In L
Wrench,P.O. Plug
  • SUPERIOR TOOL
  • Wrench, P.O. PlugWrench,P.O. Plug
  • Item # 1LNY9
  • Mfr. Model # 3930
  • Wrench, P.O. Plug, Construction Zinc, Features Prevents Rotation During Installation/Removal. Zinc...More

Closet Flange, Super Ring,Metal
  • SUPERIOR TOOL
  • Closet Flange, Super Ring, MetalCloset Flange, Super Ring,Metal
  • Item # 1TKC3
  • Mfr. Model # 21015
  • Super Ring Closet Flange, Features Slotted for 1/4 In. and 5/16 In. Closet Bolts;Function Screw Hole Tabs...More

Tight Spot Wrench,Capacity 1 1/2 In
  • SUPERIOR TOOL
  • Tight Spot Wrench, Capacity 1 1/2 InTight Spot Wrench,Capacity 1 1/2 In
  • Item # 1LNY3
  • Mfr. Model # 3915
  • Tight Spot Wrench, Capacity 1 1/2 In, Overall Length 6 1/2 In, Construction Zinc, Function Provides Ample...More

Tight Spot Wrench,Capacity 1 1/4 In
  • SUPERIOR TOOL
  • Tight Spot Wrench, Capacity 1 1/4 InTight Spot Wrench,Capacity 1 1/4 In
  • Item # 1LNY4
  • Mfr. Model # 3914
  • Tight Spot Wrench, Capacity 1 1/4 In, Overall Length 6 1/2 In, Construction Zinc, Function Provides Ample...More

Pipe Cutter,3/4 In,Zinc
  • SUPERIOR TOOL
  • Pipe Cutter, 3/4 In, ZincPipe Cutter,3/4 In,Zinc
  • Item # 45W760
  • Mfr. Model # 35034
  • Pipe Cutter, Capacity (In.) 3/4, Overall Length (In.) 2-1/4, Construction Zinc, Features Easy to Use, Just...More

Drain Wrench,Zinc and Rubber
  • SUPERIOR TOOL
  • Drain Wrench, Zinc and RubberDrain Wrench,Zinc and Rubber
  • Item # 45W758
  • Mfr. Model # 03710
  • Drain Wrench, Overall Length (In.) 13, Construction Zinc and Rubber, Features Rubber No Slip Cushion Grip,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More