Skip Content

Filter Results By

Applied Filters Clear All

Item
Brand
Price
Shop By
Ratings

Plumbing Specialty Tools

62 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Water Key,Four Way,Steel
  • GRAINGER APPROVED
  • Water Key, Four Way, SteelWater Key,Four Way,Steel
  • Item # 34A523
  • Mfr. Model # 34A523
  • Water Key, Four way, Tube Capacity (In.) 1/4, 9/32, 5/16 And 11/32 In., Construction Steel, Features Square...More

Drain Unclog Tool,1-1/2in.,Plastic,PK3
  • KISSLER & CO
  • Drain Unclog Tool, 1-1/2in., Plastic, PK3Drain Unclog Tool,1-1/2in.,Plastic,PK3
  • Item # 31XJ32
  • Mfr. Model # 759-6100
  • Drain Unclog Tool,Cutting Action Reciprocating,Capacity (In.) 1-1/2,PVC Pipe Capacity (In.) 1-1/2,Overall...More

Tub Drain Wrench
  • SUPERIOR TOOL
  • Tub Drain WrenchTub Drain Wrench
  • Item # 1LNY7
  • Mfr. Model # 6020
  • Tub Drain Wrench, Construction Zinc, Features Both Ends of the Tool Can Be Used with 3/8 or 1/2 In Ratchet....More

Tube Cutter,Manual,Up to 5/8 In
  • GRAINGER APPROVED
  • Tube Cutter, Manual, Up to 5/8 InTube Cutter,Manual,Up to 5/8 In
  • Item # 34A520
  • Mfr. Model # 34A520
  • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 5/8, Tube Capacity (In.) 5/8, Overall Length...More

Drain Wrench,1-1/4 and 1-1/2In
  • GRAINGER APPROVED
  • Drain Wrench, 1-1/4 and 1-1/2InDrain Wrench,1-1/4 and 1-1/2In
  • Item # 34A499
  • Mfr. Model # 34A499
  • Drain Wrench, Pipe, Capacity (In.) 1-1/4 and 1-1/2, Construction Steel, Features Sink Drain Wrench , Features...More

Water/Gas Shutoff Wrench,Steel
  • GRAINGER APPROVED
  • Water/Gas Shutoff Wrench, SteelWater/Gas Shutoff Wrench,Steel
  • Item # 34A517
  • Mfr. Model # 34A517
  • Water/Gas Shutoff Wrench, Capacity (In.) 12 to 15, Construction Steel, Features Turns Off Gas And Water At...More

Faucet Handle Puller,Small and Large
Bathtub Drain Key
  • GRAINGER APPROVED
  • Bathtub Drain KeyBathtub Drain Key
  • Item # 34A509
  • Mfr. Model # 34A509
  • Bathtub Drain Key, Capacity (In.) 1-1/4 or 1-1/2, Overall Length (In.) 3-3/4, Construction Steel And...More

Faucet Seat Wrench,6 Step
  • GRAINGER APPROVED
  • Faucet Seat Wrench, 6 StepFaucet Seat Wrench,6 Step
  • Item # 34A507
  • Mfr. Model # 34A507
  • Faucet Seat Wrench, 6 Steps, Overall Length (In.) 6, Construction Steel, Features (3) Hex and (3) Square...More

Tube Cutter,Manual,Up to 1 In
  • GRAINGER APPROVED
  • Tube Cutter, Manual, Up to 1 InTube Cutter,Manual,Up to 1 In
  • Item # 34A521
  • Mfr. Model # 34A521
  • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 1, Tube Capacity (In.) Up to 1, Hose...More

Tube Cutter,1/8 to 1/2 In
  • GRAINGER APPROVED
  • Tube Cutter, 1/8 to 1/2 InTube Cutter,1/8 to 1/2 In
  • Item # 34A522
  • Mfr. Model # 34A522
  • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) 1/8 to 1/2, Tube Capacity (In.) 1/2, Overall...More

Socket Set 5 Piece,Tub Valve
  • GRAINGER APPROVED
  • Socket Set 5 Piece, Tub ValveSocket Set 5 Piece,Tub Valve
  • Item # 34A498
  • Mfr. Model # 34A498
  • Socket Set 5 Piece, Tub Shower Valve, Capacity (In.) For Valve Sizes 21/32, 27/32, 29/32, 31/32, 1-1/32,...More

Plumbing Pliers,1/8 to 4-5/8In
  • GRAINGER APPROVED
  • Plumbing Pliers, 1/8 to 4-5/8InPlumbing Pliers,1/8 to 4-5/8In
  • Item # 34A519
  • Mfr. Model # 34A519
  • Plumbing Pliers, Soft Jaw, Capacity (In.) 1/8 to 4-5/8, Overall Length (In.) 9-1/8, Construction Hardened...More

Water Heater Element Wrench
  • GRAINGER APPROVED
  • Water Heater Element WrenchWater Heater Element Wrench
  • Item # 34A504
  • Mfr. Model # 34A504
  • Water Heater Element Wrench, Capacity (In.) 1-1/2, Construction Zinc Plated Steel, Features Longer Length for...More

Basket Strainer Wrench,Universal
Water Meter Key,Box,6 In L
  • GRAINGER APPROVED
  • Water Meter Key, Box, 6 In LWater Meter Key,Box,6 In L
  • Item # 34A513
  • Mfr. Model # 34A513
  • Water Meter Key, Box, Overall Length (In.) 6, Construction Bronze, Features For Opening Meter Boxes, Function...More

Street Key,Steel,60 In L
  • GRAINGER APPROVED
  • Street Key, Steel, 60 In LStreet Key,Steel,60 In L
  • Item # 34A512
  • Mfr. Model # 34A512
  • Street Key, Overall Length (In.) 60, Construction Cold Rolled Steel, Features Long Leverage, Function Tighten...More

Seat Wrench,For Symmons,13/16 in.
Drain Key
  • SUPERIOR TOOL
  • Drain KeyDrain Key
  • Item # 1TKC2
  • Mfr. Model # 4500
  • Drain Key, Bathtub Drains, Capacity 1 1/4 or 1 1/2 In, Overall Length 3 3/4 In, Construction Brass and Zinc,...More

Trap Security Tool,7/16 Hex,7-1/2 In L
  • JONARD TOOLS
  • Trap Security Tool, 7/16 Hex, 7-1/2 In LTrap Security Tool,7/16 Hex,7-1/2 In L
  • Item # 23Z379
  • Mfr. Model # TTS-716
  • Trap Security Combo Tool, Hex Size (In.) 7/16, Overall Length (In.) 7-1/2, Aluminum Construction, Features...More

Wrench,P.O. Plug
  • SUPERIOR TOOL
  • Wrench, P.O. PlugWrench,P.O. Plug
  • Item # 1LNY9
  • Mfr. Model # 3930
  • Wrench, P.O. Plug, Construction Zinc, Features Prevents Rotation During Installation/Removal. Zinc...More

Closet Flange, Super Ring,Metal
  • SUPERIOR TOOL
  • Closet Flange, Super Ring, MetalCloset Flange, Super Ring,Metal
  • Item # 1TKC3
  • Mfr. Model # 21015
  • Super Ring Closet Flange, Features Slotted for 1/4 In. and 5/16 In. Closet Bolts;Function Screw Hole Tabs...More

Internal Pipe Wrench,1/2 in. Cap.,
Basket Strainer Wrench,Universal
Internal Pipe Wrench Set,4PC
  • PROTO
  • Internal Pipe Wrench Set, 4PCInternal Pipe Wrench Set,4PC
  • Item # 19C567
  • Mfr. Model # J140SET
  • Internal Pipe Wrench Set, Capacity (In.) 3/8, 1/2, 3/4, 1, PVC Pipe Capacity (In.) 3/8, 1/2, 3/4, 1, Overall...More

Twist N Seal Tool,1/2 To 1 In,12 In L
  • TEST-TITE
  • Twist N Seal Tool, 1/2 To 1 In, 12 In LTwist N Seal Tool,1/2 To 1 In,12 In L
  • Item # 3EJL5
  • Mfr. Model # 83785
  • Twist N Seal Tool, Capacity 1/2 To 1 In, Tube Capacity 1/2 To 1 In, PVC Pipe Capacity 1/2 To 1 In, Overall...More

Water Heater Element Wrench,1 1/2 In
Faucet Seat Wrench,6 Step
Drain Wrench,Pipe 1 1/4 And 1 1/2 In
  • SUPERIOR TOOL
  • Drain Wrench, Pipe 1 1/4 And 1 1/2 InDrain Wrench,Pipe 1 1/4 And 1 1/2 In
  • Item # 1LNX6
  • Mfr. Model # 3845
  • Sink Drain Wrench, Universal, Capacity For Pipe Sizes 1 1/4, 1 1/2, and 2 In In, Construction Steel, Features...More

Plumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • SUPERIOR TOOL
  • Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 InPlumbing Pliers,Soft Jaw,1/8 To 4 5/8 In
  • Item # 3EUH2
  • Mfr. Model # 6012
  • Plumbing Pliers, Soft Jaw, Capacity 1/8 To 4 5/8 In, Overall Length 9 1/8 In, Construction Hardened Steel And...More

Mini Hacksaw Replacement Blades,PK10
Twist N Seal Kit,1 1/4 To 2 In,12 In L
  • TEST-TITE
  • Twist N Seal Kit, 1 1/4 To 2 In, 12 In LTwist N Seal Kit,1 1/4 To 2 In,12 In L
  • Item # 3EJL9
  • Mfr. Model # 83790
  • Twist N Seal Kit, Capacity 1 1/4 To 2 In, Tube Capacity 1 1/4 To 2 In, PVC Pipe Capacity 1 1/4 To 2 In,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More