Skip Content

Filter Results By

Item
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Plumbing Specialty Tools

127 Results Found that Include 127 Products

Results per page: 16 | 32 | 48
Water Key,Four Way,Steel,Vinyl Pouch
Water Key,Four Way,Steel
  • GRAINGER APPROVED
  • Water Key, Four Way, SteelWater Key,Four Way,Steel
  • Item # 34A523
  • Mfr. Model # 34A523
  • Water Key, Four way, Tube Capacity (In.) 1/4, 9/32, 5/16 And 11/32 In., Construction Steel, Features Square...More

Lacing Hook and Washer Set,304 SS
Drain Stick
  • SUPERIOR TOOL
  • Drain StickDrain Stick
  • Item # 1LNY2
  • Mfr. Model # 3819
  • Drain Stick, Overall Length 24 In, Nylon, Flexible With An Angled Head For Tight Bends in Pipes, Inserting In...More

Wrench,Basin
  • RIDGID
  • Wrench, BasinWrench,Basin
  • Item # 4A503
  • Mfr. Model # 31175
  • Telescoping Basin Wrench, Pipe Capacity 3/8 to 1 1/4 Inches, Overall Length 10 to 17 Inches

Tube Cutter,Manual,Up to 5/8 In
  • GRAINGER APPROVED
  • Tube Cutter, Manual, Up to 5/8 InTube Cutter,Manual,Up to 5/8 In
  • Item # 34A520
  • Mfr. Model # 34A520
  • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 5/8, Tube Capacity (In.) 5/8, Overall Length...More

Tube Cutter,Capacity 1/8 To 1/2 In
  • LEGRIS
  • Tube Cutter, Capacity 1/8 To 1/2 InTube Cutter,Capacity 1/8 To 1/2 In
  • Item # 1DDV9
  • Mfr. Model # 60001
  • Tube Cutter, Capacity 1/8 To 1/2 In, Overall Length 3.11 In, Construction Glass Filled Nylon Body With Steel...More

Pipe Cutter,Kwikcut(TM),Poly,1 1/4 In
  • DAWN INDUSTRIES
  • Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 InPipe Cutter,Kwikcut(TM),Poly,1 1/4 In
  • Item # 2TKV7
  • Mfr. Model # SL200
  • Pipe Cutter, Kwikcut(TM), Cutting Action Spring, Capacity 1 1/4 In, Tube Capacity 2 In, Hose Capacity 1 1/2...More

Basin Wrench,3/8 to 1-1/4 In
  • RIDGID
  • Basin Wrench, 3/8 to 1-1/4 InBasin Wrench,3/8 to 1-1/4 In
  • Item # 1XDZ1
  • Mfr. Model # 31170
  • Basin Wrench, 1 Handed, Capacity (In.) 3/8 To 1 1/4, Hex Size (In.) -, Overall Length (In.) 10, Construction...More

Pipe Cleaning Brush,4 In 1
  • SUPERIOR TOOL
  • Pipe Cleaning Brush, 4 In 1Pipe Cleaning Brush,4 In 1
  • Item # 1LNX4
  • Mfr. Model # 99643
  • Pipe Cleaning Brush, 4 In 1, Construction Steel And Resin, Features Steel and Resin Construction, Function...More

Closet Flange, Super Ring,Metal
  • SUPERIOR TOOL
  • Closet Flange, Super Ring, MetalCloset Flange, Super Ring,Metal
  • Item # 1TKC3
  • Mfr. Model # 21015
  • Super Ring Closet Flange, Features Slotted for 1/4 In. and 5/16 In. Closet Bolts;Function Screw Hole Tabs...More

Replacement Blade,Kwikcut(TM),For 4HL90
  • DAWN INDUSTRIES
  • Replacement Blade, Kwikcut(TM), For 4HL90Replacement Blade,Kwikcut(TM),For 4HL90
  • Item # 2NYZ4
  • Mfr. Model # 2NYZ4
  • Replacement Blade, Kwikcut(TM), For 4HL90, Tube Capacity 1 In, Hose Capacity 1 In, PVC Pipe Capacity 1 In,...More

Wrench,Aerator,For 4UZP1, 4UZN8, 4UZN9
TelescopingBasin Wrench,1 1/4 - 2 1/2 In
  • RIDGID
  • TelescopingBasin Wrench, 1 1/4 - 2 1/2 InTelescopingBasin Wrench,1 1/4 - 2 1/2 In
  • Item # 1XDZ2
  • Mfr. Model # 31180
  • Telescoping Basin Wrench, 1 Handed, Capacity 1 1/4 To 2 1/2 In, Overall Length 10 To 17 In, Forged Alloy...More

Tube Cutter,Manual,Up to 1 In
  • GRAINGER APPROVED
  • Tube Cutter, Manual, Up to 1 InTube Cutter,Manual,Up to 1 In
  • Item # 34A521
  • Mfr. Model # 34A521
  • Tube Cutter, Manual, Cutting Action Spring, Capacity (In.) Up to 1, Tube Capacity (In.) Up to 1, Hose...More

Pipe Wrench Set
Mini Hacksaw,10 In Length,Carbon
Internal Pipe Wrench,1-2 In Cap,4 1/2 L
  • RIDGID
  • Internal Pipe Wrench, 1-2 In Cap, 4 1/2 LInternal Pipe Wrench,1-2 In Cap,4 1/2 L
  • Item # 1VUV1
  • Mfr. Model # 31405
  • Internal Pipe Wrench, Capacity 1 To 2 In, Overall Length 4 1/2 In, Steel With Sliding T Handle and Knurled...More

Tub Drain Wrench
  • SUPERIOR TOOL
  • Tub Drain WrenchTub Drain Wrench
  • Item # 1LNY7
  • Mfr. Model # 6020
  • Tub Drain Wrench, Construction Zinc, Features Both Ends of the Tool Can Be Used with 3/8 or 1/2 In Ratchet....More

Faucet/Sink Install Tool,3/4 And 1 In
  • RIDGID
  • Faucet/Sink Install Tool, 3/4 And 1 InFaucet/Sink Install Tool,3/4 And 1 In
  • Item # 1XDX8
  • Mfr. Model # 66807
  • Faucet/Sink Installation Tool, 1 Handed, Hex Size 3/4 & 1 In, Overall Length 11 3/4 In, Glass Filled Nylon...More

Pipe Cutter,Kwikcut(TM),1 1/4 In,Poly
  • DAWN INDUSTRIES
  • Pipe Cutter, Kwikcut(TM), 1 1/4 In, PolyPipe Cutter,Kwikcut(TM),1 1/4 In,Poly
  • Item # 2NYY9
  • Mfr. Model # 2NYY9
  • Pipe Cutter, Kwikcut(TM), Cutting Action Spring, Capacity 1 1/4 In, Tube Capacity 1 1/2 In, Hose Capacity 1...More

Internal Pipe Wrench Set,4PC
  • PROTO
  • Internal Pipe Wrench Set, 4PCInternal Pipe Wrench Set,4PC
  • Item # 19C567
  • Mfr. Model # J140SET
  • Internal Pipe Wrench Set, Capacity (In.) 3/8, 1/2, 3/4, 1, PVC Pipe Capacity (In.) 3/8, 1/2, 3/4, 1, Overall...More

No Hub Soil Pipe Torque Wrench,60 In Lb
  • RIDGID
  • No Hub Soil Pipe Torque Wrench, 60 In LbNo Hub Soil Pipe Torque Wrench,60 In Lb
  • Item # 1XDZ7
  • Mfr. Model # 31410
  • Soil Pipe Torque Wrench, 60 In Lbs, Hex Size 5/16 In, Overall Length 5 3/4 In, Steel With Cast Aluminum...More

Replacement Blade,For 2TKV7
  • DAWN INDUSTRIES
  • Replacement Blade, For 2TKV7Replacement Blade,For 2TKV7
  • Item # 2TKV8
  • Mfr. Model # SSB200
  • Replacement Blade, Kwikcut(TM), For 2TKV7, Tube Capacity 2 In, Hose Capacity 1 1/2 In, PVC Pipe Capacity 1...More

Riser Removal Tool,1/2 & 3/4 In,Steel
Drain Unclog Tool,1-1/2in.,Plastic,PK3
  • KISSLER & CO
  • Drain Unclog Tool, 1-1/2in., Plastic, PK3Drain Unclog Tool,1-1/2in.,Plastic,PK3
  • Item # 31XJ32
  • Mfr. Model # 759-6100
  • Drain Unclog Tool,Cutting Action Reciprocating,Capacity (In.) 1-1/2,PVC Pipe Capacity (In.) 1-1/2,Overall...More

C Ring Pliers,6-5/8 In,Nickel Plated
Handle Puller,Faucet
Adjustable Wrench,1 To 3 In,Zinc
  • SUPERIOR TOOL
  • Adjustable Wrench, 1 To 3 In, ZincAdjustable Wrench,1 To 3 In,Zinc
  • Item # 2GWK4
  • Mfr. Model # 3840
  • Adjustable Wrench, Capacity 1 To 3 In, Overall Length 10 1/2 In, Construction Zinc, Features Non-Slip Rubber...More

Water Heater Element Wrench,1 1/2 In
Water/Gas Shutoff Wrench,Steel
  • SUPERIOR TOOL
  • Water/Gas Shutoff Wrench, SteelWater/Gas Shutoff Wrench,Steel
  • Item # 2GWK3
  • Mfr. Model # 2750
  • Water/Gas Shutoff Wrench, Overall Length 12-15 In, Construction Steel, Features Turns Off Gas And Water At...More

Mini Hacksaw Replacement Blades,PK 10
Results per page: 16 | 32 | 48

Plumbing specialty tools from Grainger include a wide range of products designed to help you achieve professional results on all your plumbing installation, maintenance and repair projects. Find high-quality tools and parts, such as plumbing wrenches, tube cutters, street keys, elbows and more. Use an internal pipe wrench set to help remove frozen pipe. A flexible nylon drain stick features an angled head to help maneuver tight bends in pipes and help to push or pull clogs. A mini hacksaw can help you cut wood, plaster, steel and brass pipe in tight quarters. Stock up today on plumbing specialty tools from Grainger!