Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Equipment

22 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pipe Cutter Attachment,1 1/2 to 4 In
Roller Head Pipe Stand, 1/8 to 12" Pipe Capacity,
NaviTrack Scout Locator,Sonde/Line
  • RIDGID
  • NaviTrack Scout Locator, Sonde/Line NaviTrack Scout Locator,Sonde/Line
  • Item # 1VUT8
  • Mfr. Model # 19238
  • Sonde/Line Locator, Length 11 In, Width 4 In, Height 22 In, Power Source 4 C Batteries, Transmitter Frequency...More

Pipe Thawing Unit,1/2 to 1 1/2 In,115VAC
  • RIDGID
  • Pipe Thawing Unit, 1/2 to 1 1/2 In, 115VAC Pipe Thawing Unit,1/2 to 1 1/2 In,115VAC
  • Item # 1XEA2
  • Mfr. Model # 62747
  • Pipe Thawing Unit, Capacity 1/2 to 1 1/2 In Copper, Steel Or Iron Pipe, Power Source 115V, 15 Amps, Span 4 to...More

Pipe Superfreeze Unit
Digital Monitor,Pipe,18V Li-Ion
  • RIDGID
  • Digital Monitor, Pipe, 18V Li-Ion Digital Monitor,Pipe,18V Li-Ion
  • Item # 13C593
  • Mfr. Model # 39338
  • Digital Recording Monitor, Overall Length 14-1/2 In., Overall Width 12 In., Overall Height 12-1/2 In., Power...More

Press Ring Kit,Standard,1 1/2 To 2 In
Pipe Inspection Camera Monitor,LCD
  • RIDGID
  • Pipe Inspection Camera Monitor, LCD Pipe Inspection Camera Monitor,LCD
  • Item # 4NCV2
  • Mfr. Model # 33198
  • Pipe Inspection Camera Monitor, Overall Length 13-3/4 In., Overall Width 9-1/8 In., Overall Height 5-1/4 In.,...More

Locator,Pipe/Line,LCD
  • RIDGID
  • Locator, Pipe/Line, LCD Locator,Pipe/Line,LCD
  • Item # 4GB18
  • Mfr. Model # 96967
  • Pipe and Line Locator, Active or Passive Modes, Search/Map/Locates Transmitters, Pipes, Cameras, Energized...More

Advanced Li Ion Battery Charger,18V
Carrying Case,Press Tool
Press Ring Kit,Compact,1/2 To 1 1/4 In
Drain Inspection System,1-3 In Cap,65 ft
  • RIDGID
  • Drain Inspection System, 1-3 In Cap, 65 ft Drain Inspection System,1-3 In Cap,65 ft
  • Item # 26C163
  • Mfr. Model # 40788
  • Digital Pipe Inspection System, Pipe Capacity 1 In. to 3 In., Push Rod Length 65 ft., Camera Diameter 0.86...More

Press Ring Kit,Standard,1/2 To 1 1/4 In
Pipe Inspect Camera,1.5-6 In Cap,200 ft
  • RIDGID
  • Pipe Inspect Camera, 1.5-6 In Cap, 200 ft Pipe Inspect Camera,1.5-6 In Cap,200 ft
  • Item # 34F824
  • Mfr. Model # 42348
  • Pipe Inspection Camera Reel, Pipe Capacity 1-1/2 In. to 6 In., Push Rod Length 200 ft., Camera Diameter 1...More

Portable Yoke Vise, 1/8 to 2-1/2" Pipe Capacity,&
Laptop Interface,Drain Inspect,18V LiIon
  • RIDGID
  • Laptop Interface, Drain Inspect, 18V LiIon Laptop Interface,Drain Inspect,18V LiIon
  • Item # 6PFD9
  • Mfr. Model # 36663
  • Laptop Interface, Drain Inspection System, 115 Volts, Power Source 18V Li-Ion Battery, Operating Temp. (F) -4...More

microDrain Reel,18V Cordless
  • RIDGID
  • microDrain Reel, 18V Cordless microDrain Reel,18V Cordless
  • Item # 6EEE0
  • Mfr. Model # 37473
  • Digital Pipe Inspection System, Pipe Capacity 1-1/2 In. to 3 In., Push Rod Length 65 ft., Camera Diameter...More

Drain Inspection System,SeeSnake(R)
  • RIDGID
  • Drain Inspection System, SeeSnake(R) Drain Inspection System,SeeSnake(R)
  • Item # 6DNY1
  • Mfr. Model # 35983
  • Pipe Inspection Camera Monitor, Overall Length 15 In., Overall Width 9 In., Overall Height 24 In., Power...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More