Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Plumbing Equipment

4 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Portable Chain Vise,1/8 to 12 In.
    • RIDGID
    • Portable Chain Vise, 1/8 to 12 In.Portable Chain Vise
    • Item # 13C595
    • Mfr. Model # 36278
    • Portable Chain Vise, Pipe Capacity 1/8 to 12 In., Overall Height 48 In., Load Capacity 1500 lb., Material...More

    Roller Head Pipe Stand,36 In.
    • SUMNER
    • Roller Head Pipe Stand, 36 In.Roller Head Pipe Stand
    • Item # 19F640
    • Mfr. Model # 781403
    • Roller Head Pipe Stand, Pipe Capacity 36 In., Overall Height 36-1/2 In., Load Capacity 2500 lb., Material...More

    Portable Yoke Vise,1/8 to 2-1/2 In,36 In
    • WESTWARD
    • Portable Yoke Vise, 1/8 to 2-1/2 In, 36 InPortable Yoke Vise
    • Item # 22XP95
    • Mfr. Model # 22XP95
    • Portable Yoke Vise, Pipe Capacity 1/8 to 2-1/2 In., Overall Height 36 In., Material Ductile Iron Work...More

    Magnet Locator,40 In L,(6) AA Batteries
    Results per page: 16 | 32 | 48