Skip Content

Filter Results By

Applied Filters Clear All

Plumbing Equipment

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bench Chain Vise,1/2 to 8 In.
    • RIDGID
    • Bench Chain Vise, 1/2 to 8 In.Bench Chain Vise
    • Item # 1VUW4
    • Mfr. Model # 40215
    • Bench Chain Vise, Pipe Capacity 1/2 to 8 In., Overall Height 5 In., Material Cast Iron Base With Anchored...More

    Portable Chain Vise,1/8 to 6 In,35 In H
    • WESTWARD
    • Portable Chain Vise, 1/8 to 6 In, 35 In HPortable Chain Vise,1/8 to 6 In,35 In H
    • Item # 22XP94
    • Mfr. Model # 22XP94
    • Portable Chain Vise, Pipe Capacity 1/8 to 6 In., Overall Height 35 In., Material Ductile Iron Work Surface,...More

    Beam Stand,36 In,Casters
    • SUMNER
    • Beam Stand, 36 In, CastersBeam Stand,36 In,Casters
    • Item # 19F641
    • Mfr. Model # 781486
    • Beam Stand, Pipe Capacity 36 In., Overall Height 37.3 In., Load Capacity 2500 lb., Material Steel, Leg Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More