Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

23 Results Found that Include 44 Products 

 |  Results per page: 16 | 32 | 48

    Connector, PlugTail(TM), Gray, 12 AWG

    PASS AND SEYMOUR

    Grainger Item # 1HBH6 | Mfr. Model # PTRA6STR

    Catalog Page # NA

    Connector, Plug Tail(TM), Number of Poles 2, Number of Wires 3, Color Gray, Standards cULus, FSUL, Cable...More

    Plug with GCM

    PASS AND SEYMOUR

    Multiple product options available

    Hospital, Plug Tail(TM) Receptacle

    PASS AND SEYMOUR

    Multiple product options available

    Locking Plug

    PASS AND SEYMOUR

    Multiple product options available

    Industrial, Plug Tail(TM) Receptacle

    PASS AND SEYMOUR

    Multiple product options available

    Specification Grade Ground Continuity Monitoring Connector

    PASS AND SEYMOUR

    Multiple product options available

    Connector, PlugTail(TM), Gray, 12 AWG

    PASS AND SEYMOUR

    Grainger Item # 1HBH7 | Mfr. Model # PTRA6SOL

    Catalog Page # NA

    Connector, Plug Tail(TM), Number of Poles 2, Number of Wires 3, Color Gray, Standards cULus, FSUL, Cable...More

    Connector, 250V, 15A, L6-15R, 2P, 3W

    PASS AND SEYMOUR

    Grainger Item # 1LWJ8 | Mfr. Model # L615CGCM

    Catalog Page # NA

    Connector, Amps 15, NEMA Configuration L6-15R, Number of Poles 2, Number of Wires 3, Voltage 250, 1 Phase, HP...More

    Specification, Plug Tail(TM) Receptacle

    PASS AND SEYMOUR

    Multiple product options available

    Connector, 250V, 20A, L6-20R, 2P, 3W

    PASS AND SEYMOUR

    Grainger Item # 1LWJ7 | Mfr. Model # L620CGCM

    Catalog Page # NA

    Connector, Amps 20, NEMA Configuration L6-20R, Number of Poles 2, Number of Wires 3, Voltage 250, 1 Phase, HP...More

    Receptacle, 20A, 125V, 5-20R, 2P, 3W

    PASS AND SEYMOUR

    Grainger Item # 1PGH8 | Mfr. Model # PT26362HGRED

    Catalog Page # NA

    Decorator Plug Tail(TM) Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

    Specification, Decorator Plug Tail(TM) Receptacle

    PASS AND SEYMOUR

    Multiple product options available

    USB Charge Recp, 15A, 125V, 3.1A@5VDC, White

    PASS AND SEYMOUR

    Grainger Item # 20PD22 | Mfr. Model # TR5262USBW

    Catalog Page # NA

    Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Rec, 20A, 125V, 3.1A@5VDC, Almond

    PASS AND SEYMOUR

    Grainger Item # 20PD20 | Mfr. Model # TR8300HUSBLA

    Catalog Page # NA

    Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Rec, 15A, 125V, 3.1A@5VDC, Almond

    PASS AND SEYMOUR

    Grainger Item # 20PD17 | Mfr. Model # TR8200HUSBLA

    Catalog Page # NA

    Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Rec, 15A, 125V, 3.1A@5VDC, Almond

    PASS AND SEYMOUR

    Grainger Item # 20PD23 | Mfr. Model # TR5262USBLA

    Catalog Page # NA

    Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Recp, 20A, 125V, 3.1A@5VDC, Red

    PASS AND SEYMOUR

    Grainger Item # 20PD21 | Mfr. Model # TR8300HUSBRED

    Catalog Page # NA

    Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Recp, 20A, 125V, 3.1A@5VDC, White

    PASS AND SEYMOUR

    Grainger Item # 20PD19 | Mfr. Model # TR8300HUSBW

    Catalog Page # NA

    Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Recp, 15A, 125V, 3.1A@5VDC, White

    PASS AND SEYMOUR

    Grainger Item # 20PD16 | Mfr. Model # TR8200HUSBW

    Catalog Page # NA

    Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Rec, 20A, 125V, 3.1A@5VDC, Almond

    PASS AND SEYMOUR

    Grainger Item # 20PD25 | Mfr. Model # TR5362USBLA

    Catalog Page # NA

    Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    USB Charge Recp, 15A, 125V, 3.1A@5VDC, Red

    PASS AND SEYMOUR

    Grainger Item # 20PD18 | Mfr. Model # TR8200HUSBRED

    Catalog Page # NA

    Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 15, Tamper...More

    USB Charge Recp, 20A, 125V, 3.1A@5VDC, White

    PASS AND SEYMOUR

    Grainger Item # 20PD24 | Mfr. Model # TR5362USBW

    Catalog Page # NA

    Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3.1A @ 5VDC, Amps 20, Tamper...More

    Connector, 125V, 30A, L5-30R, 2P, 3W

    PASS AND SEYMOUR

    Grainger Item # 1LWJ6 | Mfr. Model # L530CGCM

    Catalog Page # NA

    Connector, Amps 30, NEMA Configuration L5-30R, Number of Poles 2, Number of Wires 3, Voltage 125, 1 Phase, HP...More

     |  Results per page: 16 | 32 | 48
      loader image