Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

16 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    • LEVITON
    • GFCI Wall PlateGFCI Wall Plate
    • Multiple product options available

      GFCI Wall Plate and Size Standard; Varies by Material of Construction, Number of Gangs and Color

    Yellow 20A & 30A Locking Plug Boot
    Yellow 20A & 30A Locking Connector Boot
    • LEVITON
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    Plug,125V,30A,L5-30P,2P,3W,1PH
    • LEVITON
    • Plug, 125V, 30A, L5-30P, 2P, 3W, 1PHPlug
    • Item # 40D770
    • Mfr. Model # 2611-CY
    • Plug, 30 Amps, NEMA Configuration L5-30P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, 1 Phase, HP...More

    • LEVITON
    • Ball Nose Female ConnectorBall Nose Female Connector
    • Multiple product options available

      Ball Nose Female Connector, Single Pole Device, Voltage Rating 600 Volts, Amps AC 690, Cable Size Range (In.) .628 to .774, Conductor Material Brass, Fits Up to 690A...More

    Single Pole Cam Multi-way Connector,Blue
    • LEVITON
    • Single Pole Cam Multi-way Connector, BlueSingle Pole Cam Multi-way Connectors
    • Item # 13N235
    • Mfr. Model # 16A23-B
    • Single Pole Cam Multi-way Connectors, 3-FER, Voltage Rating 600, Amps AC 400, Color Blue, Conductor Material...More

    • LEVITON
    • Ball Nose Male ConnectorBall Nose Male Connector
    • Multiple product options available

      Ball Nose Male Connector, Single Pole Device, Voltage Rating 600 Volts, Amps AC 690, Cable Size Range (In.) .628 to .774, Conductor Material Brass, Fits Up to 690A...More

    USB Charge Rec,20A,125V,2.1A@5VDC,Almond
    • LEVITON
    • USB Charge Rec, 20A, 125V, 2.1A@5VDC, AlmondUSB Charge Rec,20A,125V,2.1A@5VDC,Almond
    • Item # 29AH29
    • Mfr. Model # T5830-T
    • Single Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 2.1A @ 5VDC, Amps 20, Tamper...More

    Wall Plate,Switch,4-1/2in.x 2-3/4in.Size
    • LEVITON
    • Wall Plate, Switch, 4-1/2in.x 2-3/4in.SizeWall Plate,Switch,4-1/2in.x 2-3/4in.Size
    • Item # 38UP62
    • Mfr. Model # 84001-A40
    • Wall Plate, Switch, Number of Gangs 1, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

    Wall Plate,Switch,4-1/2in x 4-9/16inSize
    • LEVITON
    • Wall Plate, Switch, 4-1/2in x 4-9/16inSizeWall Plate,Switch,4-1/2in x 4-9/16inSize
    • Item # 38UP63
    • Mfr. Model # 84009-A40
    • Wall Plate, Switch, Number of Gangs 2, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

    • LEVITON
    • Male Angle ReceptacleMale Angle Receptacle
    • Multiple product options available

      Male Angle Receptacle, Single Pole Panel, Voltage Rating 600, Amps AC 400, Cable Size Range (In.) # 2 through 4/0, Conductor Material Solid Brass, Fits 16 Series Female,...More

    • LEVITON
    • Female Angle ReceptacleFemale Angle Receptacle
    • Multiple product options available

      Female Angle Receptacle, Single Pole Panel, Voltage Rating 600, Amps AC 400, Cable Size Range (In.) # 2 through 4/0, Conductor Material Solid Brass, Fits 16 Series Male,...More

    Yellow 50Amp Plug Boot
    Yellow 15A & 20A Plug Boot
    • LEVITON
    • Yellow 15A & 20A Plug BootYellow 15A & 20A Plug Boot
    • Item # 40D771
    • Mfr. Model # 6017-Y
    • Straight Blade Plug BootColor Yellow, Material of Construction Thermoplastic Elastomer, For Use With 15 Amp...More

    Receptacle,20A,125V,5-20R,2P,3W,1PH
    • LEVITON
    • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHReceptacle,20A,125V,5-20R,2P,3W,1PH
    • Item # 5HZH8
    • Mfr. Model # 16362-IG
    • Decora Receptacle with Isolated Ground, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires...More

    Results per page: 16 | 32 | 48