Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

12 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    • LEVITON
    • Locking ConnectorLocking Connector
    • Multiple product options available

      Locking Connector, Amps 50, NEMA Configuration Non-NEMA, Industrial, Material of Construction Nylon, NEMA Rating — and Standards UL498/CSA C22.2 No. 42/NOM/RoHS; Varies...More

    • LEVITON
    • Plug Insulgrip, IEC Pin And Sleeve Pin/Sleeve PlugPlug Insulgrip, IEC Pin And Sleeve Pin/Sleeve Plug
    • Multiple product options available

      IEC Pin and Sleeve Plug, Body Material Valox 357, Features Watertight and Abuse Resistant, Corrosion Resistance, Moisture Resistance and Standards UL Listed 1682 and...More

    Locking Plug,125/250V,50A,3P,4W,1PH
    • LEVITON
    • Locking Plug, 125/250V, 50A, 3P, 4W, 1PHLocking Plug
    • Item # 5DLP2
    • Mfr. Model # 6365-CR
    • Locking Plug, 50 Amps, NEMA Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Voltage 125/250VAC,...More

    IEC Pin and Sleeve Receptacle,20A,480V
    • LEVITON
    • IEC Pin and Sleeve Receptacle, 20A, 480VIEC Pin and Sleeve Receptacle,20A,480V
    • Item # 5DVD3
    • Mfr. Model # 420R7-W
    • IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 20, Color Red, Phase 3, HP 5,...More

    • LEVITON
    • Ball Nose Male ConnectorBall Nose Male Connector
    • Multiple product options available

      Ball Nose Male Connector, Single Pole Device, Voltage Rating 600 Volts, Amps AC 690, Cable Size Range (In.) .628 to .774, Conductor Material Brass, Fits Up to 690A...More

    Angle Back Box,100 Amp Pin & Sleeve
    IEC Pin and Sleeve Connector,20A,480V
    • LEVITON
    • IEC Pin and Sleeve Connector, 20A, 480VIEC Pin and Sleeve Connector,20A,480V
    • Item # 5DVD2
    • Mfr. Model # 420C7-W
    • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 20, Color Red, HP 5, Voltage 480VAC,...More

    • LEVITON
    • Single Pole Cam Adapter CableSingle Pole Cam Adapter Cable
    • Multiple product options available

      Single Pole Cam Adapter Cable, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Material of Construction Santoprene TPV, NEMA Rating 3R and Standards UL...More

    IEC Pin and Sleeve Connector,20A,250V
    • LEVITON
    • IEC Pin and Sleeve Connector, 20A, 250VIEC Pin and Sleeve Connector,20A,250V
    • Item # 5DLV2
    • Mfr. Model # 320C6-W
    • IEC Pin and Sleeve Connector, Number of Poles 2, Number of Wires 3, Amps 20, Color Blue, HP 1/2, Voltage...More

    • LEVITON
    • Ball Nose Female ConnectorBall Nose Female Connector
    • Multiple product options available

      Ball Nose Female Connector, Single Pole Device, Voltage Rating 600 Volts, Amps AC 690, Cable Size Range (In.) .628 to .774, Conductor Material Brass, Fits Up to 690A...More

    IEC Pin and Sleeve Receptacle,20A,250V
    • LEVITON
    • IEC Pin and Sleeve Receptacle, 20A, 250VIEC Pin and Sleeve Receptacle,20A,250V
    • Item # 5DLV3
    • Mfr. Model # 320R6-W
    • IEC Pin and Sleeve Receptacle, Number of Poles 2, Number of Wires 3, Amps 20, Color Blue, Phase 1, HP 1/2,...More

    Connector,347/600V,30A,L23-30R,4P,5W,3PH
    • LEVITON
    • Connector, 347/600V, 30A, L23-30R, 4P, 5W, 3PHWatertight Connector
    • Item # 4UFN1
    • Mfr. Model # 29W83
    • Locking Connector, Amps 30, NEMA Configuration L23-30R, Number of Poles 4, Number of Wires 5, Voltage...More

    Results per page: 16 | 32 | 48