Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

17 Results Found that Include 138 Products

Results per page: 16 | 32 | 48
    • LEVITON
    • ConnectorConnector
    • Multiple product options available

      Locking Connector, Industrial, Material of Construction Impact Modified Nylon, NEMA Rating WD-6 and Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI;...More

    • LEVITON
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

    • LEVITON
    • Angle PlugAngle Plug
    • Multiple product options available

      Angle Plug, Color Black/White, Industrial, Material of Construction Thermoplastic, Cord Size 0.625 to 1.375" and Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73; Varies by...More

    • LEVITON
    • Locking PlugLocking Plug
    • Multiple product options available

      Locking Plug, 50, NEMA Configuration Non-NEMA, Color Black/White, Industrial, Material of Construction Nylon, NEMA Rating —, Cord Size 0.68 to 1.125" and Standards...More

    • LEVITON
    • Industrial, Flush Mount ReceptacleIndustrial, Flush Mount Receptacle
    • Multiple product options available

      Flush Mount Receptacle, Color Black, Grade Industrial, Material of Construction Nylon and Wiring Method Side; Varies by Amps, NEMA Configuration, Number of Poles, Number...More

    • LEVITON
    • Receptacle with Locking CoverReceptacle with Locking Cover
    • Multiple product options available

      Receptacle with Locking Cover, Color Yellow, Grade Industrial, Material of Construction Nylon and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by NEMA Configuration, Voltage...More

    • LEVITON
    • Locking ConnectorLocking Connector
    • Multiple product options available

      Locking Connector, Amps 50, NEMA Configuration Non-NEMA, Industrial, Material of Construction Nylon, NEMA Rating — and Standards UL498/CSA C22.2 No. 42/NOM/RoHS; Varies...More

    • LEVITON
    • Single Pole Cam Multi-way ConnectorsSingle Pole Cam Multi-way Connectors
    • Multiple product options available

      Single Pole Cam Multi-way Connectors, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Material of Construction Santoprene TPV and Standards UL & CSA;...More

    • LEVITON
    • Flush Mount ReceptacleFlush Mount Receptacle
    • Multiple product options available

      Flush Mount Receptacle, Non-NEMA, 50, Color Black/White, Grade Industrial, Material of Construction Nylon and NEMA Rating —; Varies by Voltage

    • LEVITON
    • Industrial Grade Watertight ConnectorIndustrial Grade Watertight Connector
    • Multiple product options available

      Watertight Connector, Color Yellow, Industrial, Material of Construction Ethylene Propylene Thermoplastic Rubber and IP Rating 67; Varies by Amps, NEMA Configuration,...More

    • LEVITON
    • Industrial, Receptacle with CoverIndustrial, Receptacle with Cover
    • Multiple product options available

      Receptacle with Cover, Number of Poles 2, Number of Wires 3, Phase 1, Color Yellow, Grade Industrial, Material of Construction Thermoplastic Nylon, Wiring Method Side,...More

    • LEVITON
    • Flanged InletFlanged Inlet
    • Multiple product options available

      Flanged Inlet, Non-NEMA, 50, Color Metallic Gray, Grade Industrial, Material of Construction Reinforced Nylon and NEMA Rating —; Varies by Voltage

    • LEVITON
    • Hospital, Decorator Receptacle with Surge Suppression and Isolated GroundHospital, Decorator Receptacle with Surge Suppression and Isolated Ground
    • Multiple product options available

      Decorator Receptacle with Surge Suppression and Isolated Ground, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1, Grade Hospital, Material...More

    • LEVITON
    • Single Pole Cam Adapter CableSingle Pole Cam Adapter Cable
    • Multiple product options available

      Single Pole Cam Adapter Cable, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Material of Construction Santoprene TPV, NEMA Rating 3R and Standards UL...More

    Results per page: 16 | 32 | 48