Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

12 Results Found that Include 37 Products

Results per page: 16 | 32 | 48
    • LEVITON
    • ConnectorConnector
    • Multiple product options available

      Locking Connector, Industrial, Material of Construction Impact Modified Nylon, NEMA Rating WD-6 and Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI;...More

    Plug,125/250V,30A,L14-30P,3P,4W,1PH
    • LEVITON
    • Plug, 125/250V, 30A, L14-30P, 3P, 4W, 1PHWatertight Plug
    • Item # 4UFF6
    • Mfr. Model # 28W74
    • Watertight Plug, 30 Amps, NEMA Configuration L14-30P, Number of Poles 3, Number of Wires 4, Voltage...More

    • LEVITON
    • Angle PlugAngle Plug
    • Multiple product options available

      Angle Plug, Color Black/White, Industrial, Material of Construction Thermoplastic, Cord Size 0.625 to 1.375" and Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73; Varies by...More

    • LEVITON
    • Male ReceptacleMale Receptacle
    • Multiple product options available

      Male Receptacle, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Female Plug, Material of Construction Santoprene TPV, Mounting Screw Mount, NEMA...More

    • LEVITON
    • Female ReceptacleFemale Receptacle
    • Multiple product options available

      Female Receptacle, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Male Plug, Material of Construction Santoprene TPV, Mounting Screw Mount, NEMA...More

    Receptacle,250V,50A,3P,4W,3PH
    • LEVITON
    • Receptacle, 250V, 50A, 3P, 4W, 3PHFlush Mount Receptacle
    • Item # 5DLR7
    • Mfr. Model # CS836-9
    • Flush Mount Receptacle, Non-NEMA NEMA Configuration, Voltage 250VAC, 50 Amps, Color Black/White, Number of...More

    • LEVITON
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    • LEVITON
    • Female Angle ReceptacleFemale Angle Receptacle
    • Multiple product options available

      Female Angle Receptacle, Single Pole Panel, Voltage Rating 600, Amps AC 400, Cable Size Range (In.) # 2 through 4/0, Conductor Material Solid Brass, Fits 16 Series Male,...More

    • LEVITON
    • Male Angle ReceptacleMale Angle Receptacle
    • Multiple product options available

      Male Angle Receptacle, Single Pole Panel, Voltage Rating 600, Amps AC 400, Cable Size Range (In.) # 2 through 4/0, Conductor Material Solid Brass, Fits 16 Series Female,...More

    Results per page: 16 | 32 | 48