Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Plugs and Receptacles

11 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    • LEVITON
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

    • LEVITON
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

    Connector,120/208V,20A,L21-20R,4P,5W,3PH
    • LEVITON
    • Connector, 120/208V, 20A, L21-20R, 4P, 5W, 3PHConnector
    • Item # 5HYR1
    • Mfr. Model # 2513
    • Locking Connector, Amps 20, NEMA Configuration L21-20R, Number of Poles 4, Number of Wires 5, Voltage...More

    • LEVITON
    • Hospital, Tamper Resistant Illuminated ReceptacleHospital, Tamper Resistant Illuminated Receptacle
    • Multiple product options available

      Tamper Resistant Illuminated Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1, Duty Extra Heavy, Grade Hospital, Material of...More

    Angle Back Box,60 Amp Pin & Sleeve
    Receptacle,250V,50A,3P,4W,1PH
    • LEVITON
    • Receptacle, 250V, 50A, 3P, 4W, 1PHFlush Mount Receptacle
    • Item # 5DLR6
    • Mfr. Model # CS636-9
    • Flush Mount Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 50 Amps, Color Black/White, Number...More

    • LEVITON
    • Flanged InletFlanged Inlet
    • Multiple product options available

      Flanged Inlet, Non-NEMA, 50, Color Metallic Gray, Grade Industrial, Material of Construction Reinforced Nylon and NEMA Rating —; Varies by Voltage

    • LEVITON
    • Hospital, Tamper Resistant Illuminated Decora ReceptacleHospital, Tamper Resistant Illuminated Decora Receptacle
    • Multiple product options available

      Tamper Resistant Illuminated Decora Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1, Duty Extra Heavy, Grade Hospital,...More

    Watertight Connector,24-15R,15A,347VAC
    • LEVITON
    • Watertight Connector, 24-15R, 15A, 347VACIndustrial Grade Watertight Connector
    • Item # 4UFG8
    • Mfr. Model # 15W16
    • Watertight Connector, 15 Amps, NEMA Configuration 24-15R, Number of Poles 2, Number of Wires 3, Voltage...More

    Results per page: 16 | 32 | 48