Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

11 Results Found that Include 50 Products

Results per page: 16 | 32 | 48
    Connector,5-20R,20A,125V
    • LEVITON
    • Connector, 5-20R, 20A, 125VIndustrial Grade Connector
    • Item # 5C374
    • Mfr. Model # 5369-C
    • Connector, 20 Amps, NEMA Configuration 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 1,...More

    • LEVITON
    • Female ConnectorFemale Connector
    • Multiple product options available

      Female Connector, Single Pole Cam, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Male Plug, Material of Construction Santoprene TPV, NEMA Rating...More

    • LEVITON
    • Male ConnectorMale Connector
    • Multiple product options available

      Male Connector, Single Pole Cam, Voltage Rating 600, Amps AC 400, Conductor Material Solid Brass, Fits Female Plug, Material of Construction Santoprene TPV, NEMA Rating...More

    • LEVITON
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

    Plug,250V,20A,L15-20P,3P,4W,3PH
    • LEVITON
    • Plug, 250V, 20A, L15-20P, 3P, 4W, 3PHPlug
    • Item # 1PKJ2
    • Mfr. Model # 2421
    • Plug, 20 Amps, NEMA Configuration L15-20P, Number of Poles 3, Number of Wires 4, Voltage 250VAC, 3 Phase, HP...More

    USB Charger,Tamper Resistant,White
    • LEVITON
    • USB Charger, Tamper Resistant, WhiteUSB Charger,Tamper Resistant,White
    • Item # 36Y717
    • Mfr. Model # T5630-W
    • Single Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 2.1A @ 5VDC, Amps 15, Tamper...More

    Connector,277V,15A,L7-15R,2P,3W,1PH
    • LEVITON
    • Connector, 277V, 15A, L7-15R, 2P, 3W, 1PHConnector
    • Item # 1PKL8
    • Mfr. Model # 4779-C
    • Locking Connector, Amps 15, NEMA Configuration L7-15R, Number of Poles 2, Number of Wires 3, Voltage 277VAC,...More

    • LEVITON
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

    • LEVITON
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    Connector,5-15R,15A,125V
    • LEVITON
    • Connector, 5-15R, 15A, 125VHospital Grade Connector
    • Item # 6LN92
    • Mfr. Model # 8219-CT
    • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

    Results per page: 16 | 32 | 48