Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Plugs and Receptacles

9 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    • LEVITON
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

    • LEVITON
    • Hospital, ReceptacleHospital, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

    Connector,6-15R,15A,250V
    • LEVITON
    • Connector, 6-15R, 15A, 250VGeneral Grade Connector
    • Item # 5C372
    • Mfr. Model # 5669-C
    • Connector, 15 Amps, NEMA Configuration 6-15R, Number of Poles 2, Number of Wires 3, Voltage 250VAC, Color...More

    • LEVITON
    • PlugPlug
    • Multiple product options available

      Plug, Industrial and Material of Construction Super Tough Nylon; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

    Connector,5-15R,15A,125V
    • LEVITON
    • Connector, 5-15R, 15A, 125VIndustrial Grade Connector
    • Item # 1PKF9
    • Mfr. Model # 1547
    • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

    • LEVITON
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    • LEVITON
    • ConnectorConnector
    • Multiple product options available

      Locking Connector, Industrial, Material of Construction Impact Modified Nylon, NEMA Rating WD-6 and Standards UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI;...More

    Plug,250V,15A,L6-15P,2P,3W,1PH
    • LEVITON
    • Plug, 250V, 15A, L6-15P, 2P, 3W, 1PHWatertight Plug
    • Item # 4UFD5
    • Mfr. Model # 24W49
    • Watertight Plug, 15 Amps, NEMA Configuration L6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, 1...More

    • LEVITON
    • Hospital, Receptacle with Isolated GroundHospital, Receptacle with Isolated Ground
    • Multiple product options available

      Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital and Wiring Method Back and Side; Varies by Amps, NEMA...More

    Results per page: 16 | 32 | 48