Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

12 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Connector,5-15R,15A,125V
    • LEVITON
    • Connector, 5-15R, 15A, 125VGeneral Grade Connector
    • Item # 5C370
    • Mfr. Model # 5269-C
    • Connector, 15 Amps, NEMA Configuration 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, HP 0.5,...More

    • LEVITON
    • Industrial, Flush Mount ReceptacleIndustrial, Flush Mount Receptacle
    • Multiple product options available

      Flush Mount Receptacle, Color Black, Grade Industrial, Material of Construction Nylon and Wiring Method Side; Varies by Amps, NEMA Configuration, Number of Poles, Number...More

    • LEVITON
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

    • LEVITON
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Color Yellow, Industrial and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

    • LEVITON
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    Locking Connector,Midget,15 A,ML3
    • LEVITON
    • Locking Connector, Midget, 15 A, ML3Locking Connector,Midget,15 A,ML3
    • Item # 1PKH1
    • Mfr. Model # ML3-C
    • Locking Connector, Midget, 15 Amps AC, Number of Poles 3, Number of Wires 3, 125/250 Voltage Rating, 0.5 HP,...More

    Locking Connector,Midget,15 A,ML2
    • LEVITON
    • Locking Connector, Midget, 15 A, ML2Locking Connector,Midget,15 A,ML2
    • Item # 1PKG6
    • Mfr. Model # ML2-C
    • Locking Connector, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 3, 125 Voltage Rating, 0.5 HP, ML2...More

    • LEVITON
    • Hospital, ReceptacleHospital, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

    Plug,277V,20A,L7-20P,2P,3W,1PH
    • LEVITON
    • Plug, 277V, 20A, L7-20P, 2P, 3W, 1PHPlug
    • Item # 5HYP1
    • Mfr. Model # 2331
    • Plug, 20 Amps, NEMA Configuration L7-20P, Number of Poles 2, Number of Wires 3, Voltage 277VAC, 1 Phase, HP...More

    • LEVITON
    • Hospital, Receptacle with Isolated GroundHospital, Receptacle with Isolated Ground
    • Multiple product options available

      Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital and Wiring Method Back and Side; Varies by Amps, NEMA...More

    Plug Cap,Yellow,2.5x6x1.5
    • LEVITON
    • Plug Cap, Yellow, 2.5x6x1.5Plug Cap,Yellow,2.5x6x1.5
    • Item # 4UFU5
    • Mfr. Model # 28W
    • Plug Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.5 In., Depth 6...More

    Connector Cap,Yellow,3x7.75x1
    • LEVITON
    • Connector Cap, Yellow, 3x7.75x1Connector Cap,Yellow,3x7.75x1
    • Item # 4UFU8
    • Mfr. Model # 50W54
    • Connector Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 3 In., Depth...More

    Results per page: 16 | 32 | 48