Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

19 Results Found that Include 42 Products

Results per page: 16 | 32 | 48
    • LEVITON
    • PlugPlug
    • Multiple product options available

      Multiple product options available

    • LEVITON
    • PlugPlug
    • Multiple product options available

      Plug, Industrial and Material of Construction Super Tough Nylon; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase and Voltage

    Receptacle,30A,125V,TT-30R,2P,3W,1PH
    • LEVITON
    • Receptacle, 30A, 125V, TT-30R, 2P, 3W, 1PHReceptacle,30A,125V,TT-30R,2P,3W,1PH
    • Item # 39A772
    • Mfr. Model # 7313
    • Travel Trailer Receptacle, 30 Amps, TT-30R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

    Locking Plug,Midget,15 A,ML3
    • LEVITON
    • Locking Plug, Midget, 15 A, ML3Locking Plug,Midget,15 A,ML3
    • Item # 1PKG9
    • Mfr. Model # ML3-P
    • Locking Plug, Midget, 15 Amps AC, Number of Poles 3, Number of Wires 3, 125/250 Voltage Rating, 0.5 HP, ML3...More

    Locking Plug,Midget,15 A,ML2
    • LEVITON
    • Locking Plug, Midget, 15 A, ML2Locking Plug,Midget,15 A,ML2
    • Item # 1PKG5
    • Mfr. Model # ML2-P
    • Locking Plug, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 3, 125 Voltage Rating, 0.5 HP, ML2 NEMA...More

    • LEVITON
    • Hospital, ReceptacleHospital, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

    • LEVITON
    • Protective CapProtective Cap
    • Multiple product options available

      Protective Cap, Material of Construction Santoprene TPV, NEMA Rating 3R and Standards UL & CSA; Varies by Type, Color and Fits

    Yellow 20A & 30A Locking Connector Boot
    Connector,250V,15A,L6-15R,2P,3W,1PH
    • LEVITON
    • Connector, 250V, 15A, L6-15R, 2P, 3W, 1PHConnector
    • Item # 5HYN9
    • Mfr. Model # 4579-C
    • Locking Connector, Amps 15, NEMA Configuration L6-15R, Number of Poles 2, Number of Wires 3, Voltage 250VAC,...More

    Receptacle,30A,125/250V,14-30R,3P,4W,1PH
    • LEVITON
    • Receptacle, 30A, 125/250V, 14-30R, 3P, 4W, 1PHIndustrial, Flush Mount Receptacle
    • Item # 1PKB1
    • Mfr. Model # 278
    • Flush Mount Receptacle, 30 Amps, 14-30R NEMA Configuration, Number of Poles 3, Number of Wires 4, Voltage...More

    Locking Flanged Outlet,Midget,15 A,ML1
    Locking Flanged Outlet,Midget,15 A,ML2
    Locking Flanged Inlet,Midget,15 A,ML1
    Locking Flanged Inlet,Midget,15 A,ML2
    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Item # 5Z862
    • Mfr. Model # 5625-W
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Plug Cap,Yellow,2.25x6x1.5
    • LEVITON
    • Plug Cap, Yellow, 2.25x6x1.5Plug Cap,Yellow,2.25x6x1.5
    • Item # 4UFU4
    • Mfr. Model # 26W
    • Plug Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.25 In., Depth 6...More

    Boot,Connector,50A,Black
    • LEVITON
    • Boot, Connector, 50A, BlackBoot,Connector,50A,Black
    • Item # 5DLU5
    • Mfr. Model # 7717-CR
    • Boot, Corrosion Resistant, Amps 50, Body Material Santoprene, Housing Material Santoprene, Color Black,...More

    Connector Boot,50 Amp,Yellow
    • LEVITON
    • Connector Boot, 50 Amp, YellowConnector Boot,50 Amp,Yellow
    • Item # 39A777
    • Mfr. Model # 7717-CRY
    • Connector Boot, 50 Amps, Industrial Grade, Yellow, Material of Construction Thermoplastic Elastomer,...More

    Connector Cap,Yellow,2.75x7.75x1
    • LEVITON
    • Connector Cap, Yellow, 2.75x7.75x1Connector Cap,Yellow,2.75x7.75x1
    • Item # 4UFU7
    • Mfr. Model # 50W52
    • Connector Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.75 In.,...More

    Results per page: 16 | 32 | 48