Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plugs and Receptacles

18 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • LEVITON
    • Hospital, ReceptacleHospital, Receptacle
    • Multiple product options available

      Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

    Switch,Duplex,15 A
    • LEVITON
    • Switch, Duplex, 15 ASwitch,Duplex,15 A
    • Item # 5A061
    • Mfr. Model # 5224-2I
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

    Switch,Duplex,15 A
    • LEVITON
    • Switch, Duplex, 15 ASwitch,Duplex,15 A
    • Item # 1A181
    • Mfr. Model # 5224-2
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

    • LEVITON
    • Industrial, ReceptacleIndustrial, Receptacle
    • Multiple product options available

      Receptacle, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Voltage, Color, Duty, Material of...More

    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Item # 5A062
    • Mfr. Model # 5225-I
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Plug,250V,15A,L6-15P,2P,3W,1PH
    • LEVITON
    • Plug, 250V, 15A, L6-15P, 2P, 3W, 1PHPlug
    • Item # 5HYN8
    • Mfr. Model # 4570-C
    • Plug, 15 Amps, NEMA Configuration L6-15P, Number of Poles 2, Number of Wires 3, Voltage 250VAC, 1 Phase, HP...More

    Switch/Pilot Light
    • LEVITON
    • Switch/Pilot LightSwitch/Pilot Light
    • Item # 5A063
    • Mfr. Model # 5226-I
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Item # 1A182
    • Mfr. Model # 5225
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Switch/Pilot Light
    • LEVITON
    • Switch/Pilot LightSwitch/Pilot Light
    • Item # 1A183
    • Mfr. Model # 5226
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Wall Switch/Receptacle
    • LEVITON
    • Wall Switch/ReceptacleWall Switch/Receptacle
    • Item # 5Z857
    • Mfr. Model # 5225-WSP
    • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Receptacle,30A,125/250V,10-30R,3P,3W,1PH
    • LEVITON
    • Receptacle, 30A, 125/250V, 10-30R, 3P, 3W, 1PHIndustrial, Flush Mount Receptacle
    • Item # 1PKB4
    • Mfr. Model # 5207
    • Flush Mount Receptacle, 30 Amps, 10-30R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage...More

    Switch/Pilot Light
    • LEVITON
    • Switch/Pilot LightSwitch/Pilot Light
    • Item # 5Z859
    • Mfr. Model # 5226-W
    • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

    Switch,Duplex,15 A
    • LEVITON
    • Switch, Duplex, 15 ASwitch,Duplex,15 A
    • Item # 5Z858
    • Mfr. Model # 5224-2W
    • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

    Wall Plate,Switch,4-1/2in x 4-9/16inSize
    • LEVITON
    • Wall Plate, Switch, 4-1/2in x 4-9/16inSizeWall Plate,Switch,4-1/2in x 4-9/16inSize
    • Item # 38UP63
    • Mfr. Model # 84009-A40
    • Wall Plate, Switch, Number of Gangs 2, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

    Wall Plate,Switch,4-1/2in.x 2-3/4in.Size
    • LEVITON
    • Wall Plate, Switch, 4-1/2in.x 2-3/4in.SizeWall Plate,Switch,4-1/2in.x 2-3/4in.Size
    • Item # 38UP62
    • Mfr. Model # 84001-A40
    • Wall Plate, Switch, Number of Gangs 1, Color Gray, Finish Brushed, Material of Construction Stainless Steel,...More

    Yellow 15A & 20A Plug Boot
    • LEVITON
    • Yellow 15A & 20A Plug BootYellow 15A & 20A Plug Boot
    • Item # 40D771
    • Mfr. Model # 6017-Y
    • Straight Blade Plug BootColor Yellow, Material of Construction Thermoplastic Elastomer, For Use With 15 Amp...More

    Connector Boot,15 Amp,Yellow
    • LEVITON
    • Connector Boot, 15 Amp, YellowConnector Boot,15 Amp,Yellow
    • Item # 39A776
    • Mfr. Model # 6018-Y
    • Connector Boot, 15 Amps, Industrial Grade, Yellow, Material of Construction Thermoplastic Elastomer,...More

    Receptacle,20A,125V,5-20R,2P,3W,1PH
    • LEVITON
    • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHReceptacle,20A,125V,5-20R,2P,3W,1PH
    • Item # 5HZH8
    • Mfr. Model # 16362-IG
    • Decora Receptacle with Isolated Ground, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More