Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

15 Results Found that Include 49 Products 

Results per page: 16 | 32 | 48
    • LEVITON
    • Commercial, Receptacle
    • Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

    Cap,Electrical Safety,Pk 12
    • LEVITON
    • Blank Wall Plate
    • Blank Wall Plate and Number of Gangs 1; Varies by Material of Construction and Color

    • LEVITON
    • Residential, Receptacle
    • Receptacle, 15, 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1/2, Grade Residential, Material of Construction Thermoplastic, Wiring Method...More

    • LEVITON
    • GFCI Wall Plate
    • GFCI Wall Plate and Size Standard; Varies by Material of Construction, Number of Gangs and Color

    Cord Adapter,Ground
    • LEVITON
    • Cord Adapter, Ground
    • Item # 2X604
    • Mfr. Model # 274
    • Grounding Adapter, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1875 Watts, NEMA...More

    Plug,1-15P,15A,125V
    • LEVITON
    • Plug, 1-15P, 15A, 125V
    • Item # 6X783
    • Mfr. Model # 115PR
    • Plug, 15 Amps, NEMA Configuration 1-15P, Number of Poles 2, Number of Wires 2, Voltage 125VAC, HP 0.5, Color...More

    • LEVITON
    • Duplex Receptacle Wall Plate
    • Duplex Receptacle Wall Plate; Varies by Material of Construction, Number of Gangs and Color

    • LEVITON
    • Toggle Switch Wall Plate
    • Toggle Switch Wall Plate; Varies by Material of Construction, Number of Gangs and Color

    • LEVITON
    • Residential, Decorator Receptacle
    • Decorator Receptacle, 15, 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1/2, Grade Residential, Material of Construction Thermoplastic and...More

    Right Angle Switch Wiring Module,Lev-Lok
    • LEVITON
    • Right Angle Switch Wiring Module, Lev-Lok
    • Item # 13N293
    • Mfr. Model # MSPSW-ST
    • Right Angle Switch Wiring Module, For Use With Lev-Lok Switches, Stranded Wire Type, Voltage 125VAC, 15 or 20...More

    • LEVITON
    • Toggle Switch/GFCI Wall Plate
    • Toggle Switch/GFCI Wall Plate, Number of Gangs 2, Material of Construction Phenolic and Size Standard; Varies by Color

    • LEVITON
    • Duplex Receptacle/GFCI Wall Plate
    • Duplex Receptacle/GFCI Wall Plate, Number of Gangs 2, Material of Construction Phenolic and Size Standard; Varies by Color

    Right Angle Recep Wiring Module,Lev-Lok
    • LEVITON
    • Right Angle Recep Wiring Module, Lev-Lok
    • Item # 13N280
    • Mfr. Model # MSTWL-A
    • Right Angle Receptacle Wiring Module, For Use With Lev-Lok Receptacles, Stranded Wire Type, Voltage 125VAC,...More

    • LEVITON
    • Toggle Switch/Duplex Receptacle Wall Plate
    • Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs 2, Material of Construction Phenolic and Size Standard; Varies by Color

    Results per page: 16 | 32 | 48