Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

116 Results Found that Include 735 Products 

Results per page: 16 | 32 | 48
  • LEVITON
  • Plug
  • Multiple product options available

Cap,Electrical Safety,Pk 12
  • LEVITON
  • Blank Wall Plate
  • Multiple product options available

  • LEVITON
  • GFCI Wall Plate
  • Multiple product options available

Switch,Duplex,15 A
  • LEVITON
  • Switch, Duplex, 15 A
  • Item # 5A061
  • Mfr. Model # 5224-2I
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

  • LEVITON
  • Locking Plug
  • Multiple product options available

  • LEVITON
  • Locking Connector
  • Multiple product options available

  • LEVITON
  • Locking Receptacle
  • Multiple product options available

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/Receptacle
  • Item # 5Z857
  • Mfr. Model # 5225-WSP
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/Receptacle
  • Item # 5A062
  • Mfr. Model # 5225-I
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Lockout Wallplate,Single Gang Toggle,SS
  • LEVITON
  • Lockout Wallplate, Single Gang Toggle, SS
  • Item # 1PKD3
  • Mfr. Model # 84001-LOK
  • Lockout Wallplate, Number of Gangs 1, Color Silver, Finish Smooth, Material of Construction Stainless Steel,...More

Locking Plug,Midget,15 A,ML1
  • LEVITON
  • Locking Plug, Midget, 15 A, ML1
  • Item # 1PKG1
  • Mfr. Model # ML1-P
  • Locking Plug, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 2, 125 Voltage Rating, 0.5 HP, ML1 NEMA...More

  • LEVITON
  • Angle Plug
  • Multiple product options available

Cord Adapter,Ground
  • LEVITON
  • Cord Adapter, Ground
  • Item # 2X604
  • Mfr. Model # 274
  • Grounding Adapter, Current Rating 15 Amps, Voltage Rating 125 Volts, Power Rating 1875 Watts, NEMA...More

Locking Connector,Midget,15 A,ML1
  • LEVITON
  • Locking Connector, Midget, 15 A, ML1
  • Item # 1PKG2
  • Mfr. Model # ML1-C
  • Locking Connector, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 2, 125 Voltage Rating, 0.5 HP, ML1...More

Switch/Pilot Light
  • LEVITON
  • Switch/Pilot Light
  • Item # 5Z859
  • Mfr. Model # 5226-W
  • Wall Switch/Pilot Light, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Wall Switch/Receptacle
  • LEVITON
  • Wall Switch/Receptacle
  • Item # 1A182
  • Mfr. Model # 5225
  • Wall Switch/Receptacle, Current Rating 15 Amps, Voltage Rating 120 VAC, Power Rating 1/2 HP, Grade...More

Switch,Duplex,15 A
  • LEVITON
  • Switch, Duplex, 15 A
  • Item # 5Z858
  • Mfr. Model # 5224-2W
  • Wall Duplex Switch, Current Rating 15 Amps, Voltage Rating 120/277 VAC, Power Rating 1/2 HP, Grade...More

Results per page: 16 | 32 | 48