Skip Content

Filter Results By

Applied Filters Clear All

Item
Voltage
Amps
HP
Number of Wires
Number of Poles
NEMA Type
Material
Price
  • View MoreView Less

Plugs and Receptacles

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Receptacle,Hazardous
    • KILLARK
    • Receptacle, HazardousReceptacle,Hazardous
    • Item # 2CA30
    • Mfr. Model # UGR5-20231
    • Hazardous Area Receptacles, 125 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 1 Hp, Number of...More

    Pin & Sleeve Connector,3W,4P,60A
    • KILLARK
    • Pin & Sleeve Connector, 3W, 4P, 60APin & Sleeve Connector,3W,4P,60A
    • Item # 5HJ68
    • Mfr. Model # VPR6465
    • NEC Pin and Sleeve Connector, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

    Pin & Sleeve Plug,4W,4P,60A
    • KILLARK
    • Pin & Sleeve Plug, 4W, 4P, 60APin & Sleeve Plug,4W,4P,60A
    • Item # 2NVR1
    • Mfr. Model # VP6475
    • NEC Pin and Sleeve Plug, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number of...More

    Receptacle,Hazardous
    • KILLARK
    • Receptacle, HazardousReceptacle,Hazardous
    • Item # 2CA33
    • Mfr. Model # UGR5-20232
    • Hazardous Area Receptacles, 250 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 3/4 In, Power Rating 2 Hp, Number of...More

    Pin & Sleeve Receptacle,4W,4P,60A
    • KILLARK
    • Pin & Sleeve Receptacle, 4W, 4P, 60APin & Sleeve Receptacle,4W,4P,60A
    • Item # 2NVR5
    • Mfr. Model # VR641
    • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 3 Phase, Number...More

    Pin & Sleeve Receptacle,2W,3P,60A
    • KILLARK
    • Pin & Sleeve Receptacle, 2W, 3P, 60APin & Sleeve Receptacle,2W,3P,60A
    • Item # 2NVR2
    • Mfr. Model # VR632
    • NEC Pin and Sleeve Receptacle, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 Phase,...More

    Receptacle,Hazardous
    • KILLARK
    • Receptacle, HazardousReceptacle,Hazardous
    • Item # 2CA27
    • Mfr. Model # UGR4-20232
    • Hazardous Area Receptacles, 250 VAC, 60 Hz, 20 Amps AC, Feed-Thru Hub 1/2 In, Power Rating 2 Hp, Number of...More

    Pin & Sleeve Plug,3W,3P,60A
    • KILLARK
    • Pin & Sleeve Plug, 3W, 3P, 60APin & Sleeve Plug,3W,3P,60A
    • Item # 2NVP8
    • Mfr. Model # VP6375
    • NEC Pin and Sleeve Plug, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase, Number...More

    Pin & Sleeve Receptacle,3W,3P,100A
    • KILLARK
    • Pin & Sleeve Receptacle, 3W, 3P, 100APin & Sleeve Receptacle,3W,3P,100A
    • Item # 2NVT6
    • Mfr. Model # VR1031
    • NEC Pin and Sleeve Receptacle, Grounding Style I, Amps 100, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase,...More

    Pin & Sleeve Connector,3W,3P,60A
    • KILLARK
    • Pin & Sleeve Connector, 3W, 3P, 60APin & Sleeve Connector,3W,3P,60A
    • Item # 2NVR7
    • Mfr. Model # VPR6355
    • NEC Pin and Sleeve Connector, Grounding Style I, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 or 3 Phase,...More

    Pin & Sleeve Connector,2W,3P,60A
    • KILLARK
    • Pin & Sleeve Connector, 2W, 3P, 60APin & Sleeve Connector,2W,3P,60A
    • Item # 2NVR6
    • Mfr. Model # VPR6365
    • NEC Pin and Sleeve Connector, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number...More

    Pin & Sleeve Plug,2W,3P,60A
    • KILLARK
    • Pin & Sleeve Plug, 2W, 3P, 60APin & Sleeve Plug,2W,3P,60A
    • Item # 2NVP7
    • Mfr. Model # VP6385
    • NEC Pin and Sleeve Plug, Grounding Style II, Amps 60, Color Gray, Voltage 600VAC/250VDC, 1 Phase, Number of...More

    Results per page: 16 | 32 | 48