Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Plugs and Receptacles

146 Results Found that Include 280 Products

Results per page: 16 | 32 | 48
Twist-Lock Connector
TR Receptacle,20A,125VAC,5-20R,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • TR Receptacle, 20A, 125VAC, 5-20R, IvoryTR Receptacle,20A,125VAC,5-20R,Ivory
  • Item # 32XC09
  • Mfr. Model # 8300IVLTR
  • Tamper Resistant Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

USB Charger Receptacle,Brown
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charger Receptacle, BrownUSB Charger Receptacle,Brown
  • Item # 39E881
  • Mfr. Model # USB15X2
  • USB Charger Receptacle, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PK97
  • Mfr. Model # USB8200W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 15, Tamper Resistant,...More

4-Plex Accessory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Four Outlet ReceptacleSpecification, Four Outlet Receptacle
  • Multiple product options available

    Four Outlet Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Specification, Material of Construction Polycarbonate and Wiring Method...More

USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PK91
  • Mfr. Model # USB20X2W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

USB Charger Recp,20A,125V,5A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charger Recp, 20A, 125V, 5A@5VDC, WhiteUSB Charger Recp,20A,125V,5A@5VDC,White
  • Item # 32FV41
  • Mfr. Model # USB4W
  • USB Charger Receptacle, Number of USB Ports 4, USB Charging Capacity 5A @ 5VDC, Amps 20, Tamper Resistant,...More

USB Charger Recp,20A,125V,5A@5VDC,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charger Recp, 20A, 125V, 5A@5VDC, IvoryUSB Charger Recp,20A,125V,5A@5VDC,Ivory
  • Item # 32FV39
  • Mfr. Model # USB4I
  • USB Charger Receptacle, Number of USB Ports 4, USB Charging Capacity 5A @ 5VDC, Amps 20, Tamper Resistant,...More

Receptacle Box,15A,125V,5-15R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle Box, 15A, 125V, 5-15R, 2P, 3WReceptacle Box,15A,125V,5-15R,2P,3W
  • Item # 1DNV4
  • Mfr. Model # DRUB15
  • Din Rail Receptacle Box, 15 Amps, 5-15R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

USB Charge Recp,20A,125V,3A@5VDC,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, WhiteUSB Charge Recp,20A,125V,3A@5VDC,White
  • Item # 24PL04
  • Mfr. Model # USB8300W
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

Twist-Lock Connector,3 Pole,4 Wire,50A
Receptacle Box,20A,125V,5-20R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle Box, 20A, 125V, 5-20R, 2P, 3WReceptacle Box,20A,125V,5-20R,2P,3W
  • Item # 1DNV8
  • Mfr. Model # DRUB20
  • Din Rail Duplex Receptacle Box, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

Receptacle,250V,30A,3P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 250V, 30A, 3P, 3WLocking Flanged Receptacle
  • Item # 3D113
  • Mfr. Model # HBL3335C
  • Locking Flanged Receptacle, Non-NEMA NEMA Configuration, Voltage 125/250VAC, 30 Amps, Color White, Number of...More

Receptacle,125V,15A,L5-15R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 125V, 15A, L5-15R, 2P, 3W, 1PHReceptacle,125V,15A,L5-15R,2P,3W,1PH
  • Item # 21VL04
  • Mfr. Model # HBL47CM00
  • Corrosion Resistant Receptacle, L5-15R NEMA Configuration, Voltage 125VAC, 15 Amps, Color Yellow, Number of...More

USB Charge Recp,20A,125V,3A@5VDC,Almond
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, AlmondUSB Charge Recp,20A,125V,3A@5VDC,Almond
  • Item # 24PK90
  • Mfr. Model # USB20X2LA
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

IEC Pin and Sleeve Receptacle,60A,250V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Receptacle, 60A, 250VIEC Pin and Sleeve Receptacle,60A,250V
  • Item # 1XC91
  • Mfr. Model # A460R9
  • Angled IEC Pin and Sleeve Receptacle, Number of Poles 3, Number of Wires 4, Amps 60, Color Blue, Phase 3, HP...More

IEC Pin and Sleeve Inlet,32A,220-240V
  • HUBBELL WIRING DEVICE-KELLEMS
  • IEC Pin and Sleeve Inlet, 32A, 220-240VIEC Pin and Sleeve Inlet,32A,220-240V
  • Item # 3D890
  • Mfr. Model # HBL532B6W
  • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 32, Color Red, Voltage 220 to 240VAC,...More

Pin and Sleeve Inlet,100A,125/250V,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • Pin and Sleeve Inlet, 100A, 125/250V, GrayPin and Sleeve Inlet,100A,125/250V,Gray
  • Item # 4D340
  • Mfr. Model # M4100B12R
  • Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 100, Color Gray, Voltage 125/250VAC, Phase...More

4-Plex Accessory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Weatherproof BootWeatherproof Boot
  • Multiple product options available

    Weatherproof Boot, Color Black and Standards UL Listed, CSA Certified; Varies by For Use With

Plug,5-15P,15A,125V
  • HUBBELL WIRING DEVICE-KELLEMS
  • Plug, 5-15P, 15A, 125VPlug
  • Item # 3D875
  • Mfr. Model # HBL52CM66V
  • Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Color Yellow,...More

Wall Plate,2Gang,Nylon,Ivory
Twist-Lock Connector
USB Charge Recp,20A,125V,3A@5VDC,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, IvoryUSB Charge Recp,20A,125V,3A@5VDC,Ivory
  • Item # 24PK89
  • Mfr. Model # USB20X2I
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

USB Charge Recp,20A,125V,3A@5VDC,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, GrayUSB Charge Recp,20A,125V,3A@5VDC,Gray
  • Item # 24PK88
  • Mfr. Model # USB20X2GY
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

USB Charge Recp,20A,125V,3A@5VDC,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charge Recp, 20A, 125V, 3A@5VDC, IvoryUSB Charge Recp,20A,125V,3A@5VDC,Ivory
  • Item # 24PL01
  • Mfr. Model # USB8300I
  • Duplex Charger Receptacle, Number of USB Ports 2, USB Charging Capacity 3A @ 5VDC, Amps 20, Tamper Resistant,...More

USB Charger Recp,20A,125V,5A@5VDC,Gray
  • HUBBELL WIRING DEVICE-KELLEMS
  • USB Charger Recp, 20A, 125V, 5A@5VDC, GrayUSB Charger Recp,20A,125V,5A@5VDC,Gray
  • Item # 32FV38
  • Mfr. Model # USB4GY
  • USB Charger Receptacle, Number of USB Ports 4, USB Charging Capacity 5A @ 5VDC, Amps 20, Tamper Resistant,...More

Receptacle
  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Item # 4CW32
  • Mfr. Model # UGRA20231
  • Receptacle, 20 Amp, 125V, 2 Pole 3 Wire, Explosion Proof

Results per page: 16 | 32 | 48