Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Plugs and Receptacles

8 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Industrial, Material of Construction Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight ConnectorWatertight Connector
    • Multiple product options available

      Watertight Connector, Material of Construction Thermoplastic Elastomer (TPE), NEMA Rating 4, 4X, 12, 6, 6P, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by Amps,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Receptacle with CoverWatertight Receptacle with Cover
    • Multiple product options available

      Watertight Receptacle with Cover, Color Yellow, Material of Construction Thermoplastic Elastomer, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by NEMA...More

    Watertight Plug,5-15P,15A,125V 1 Phase
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Plug, 5-15P, 15A, 125V 1 PhaseWatertight Plug
    • Item # 5RVU6
    • Mfr. Model # 14W47HBK
    • Watertight Plug, 15 Amps, NEMA Configuration 5-15P, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Industrial Grade Watertight ConnectorIndustrial Grade Watertight Connector
    • Multiple product options available

      Watertight Connector, Number of Poles 2, Number of Wires 3, Industrial, Material of Construction Thermoplastic Elastomer (TPE), IP Rating 65, 66, 67 and Cord Size 0.300...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight PlugWatertight Plug
    • Multiple product options available

      Watertight Plug, Number of Poles 2, Number of Wires 3 and Color Yellow; Varies by Amps, NEMA Configuration, Voltage, HP, Grade, Material of Construction and Description

    Receptacle,20A,125V,5-20R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHReceptacle,20A,125V,5-20R,2P,3W,1PH
    • Item # 5RWA9
    • Mfr. Model # 60W33H
    • Watertight Receptacle with Cover, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

    Twist-Lock Plug
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More