Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Plugs and Receptacles

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    IEC Pin and Sleeve Inlet,100A,480V,Red
    • IEC Pin and Sleeve Inlet, 100A, 480V, RedIEC Pin and Sleeve Inlet,100A,480V,Red
    • Item # 1VCN1
    • Mfr. Model # HBL4100B7W
    • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 100, Color Red, HP 50, Voltage 480VAC,...More

    Plug,250V,60A,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 250V, 60A, 2P, 3W, 1PHPlug
    • Item # 21VL01
    • Mfr. Model # HBL25625
    • Plug, 60 Amps, NEMA Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Voltage 250, 1 Phase, Color...More

    Pin and Sleeve Connector,100A,600VAC
    • Pin and Sleeve Connector, 100A, 600VACPin and Sleeve Connector,100A,600VAC
    • Item # 5HJ32
    • Mfr. Model # HBL5100CS1W
    • Type 4X Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 100, Color Gray, Phase 3, HP -,...More

    IEC Pin and Sleeve Connector,100A,208V
    • IEC Pin and Sleeve Connector, 100A, 208VIEC Pin and Sleeve Connector,100A,208V
    • Item # 6C129
    • Mfr. Model # HBL5100C9W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, Phase 3, HP 10,...More

    IEC Pin and Sleeve Connector,100A,600V
    • IEC Pin and Sleeve Connector, 100A, 600VIEC Pin and Sleeve Connector,100A,600V
    • Item # 1VCN9
    • Mfr. Model # HBL5100C5W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 100, Color Black, Phase 3, HP 30,...More

    IEC Pin and Sleeve Inlet,100A,480V,Red
    • IEC Pin and Sleeve Inlet, 100A, 480V, RedIEC Pin and Sleeve Inlet,100A,480V,Red
    • Item # 3D675
    • Mfr. Model # HBL3100B7W
    • IEC Pin and Sleeve Inlet, Number of Poles 2, Number of Wires 3, Amps 100, Color Red, Voltage 480VAC, Phase 1,...More

    Marine Y Adapter
    IEC Pin and Sleeve Inlet,100A,600V,Black
    • IEC Pin and Sleeve Inlet, 100A, 600V, BlackIEC Pin and Sleeve Inlet,100A,600V,Black
    • Item # 3D835
    • Mfr. Model # HBL5100B5W
    • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 100, Color Black, HP 30, Voltage 600VAC,...More

    IEC Pin and Sleeve Inlet,100A,120/208V
    • IEC Pin and Sleeve Inlet, 100A, 120/208VIEC Pin and Sleeve Inlet,100A,120/208V
    • Item # 6C591
    • Mfr. Model # HBL5100B9W
    • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 100, Color Blue, HP 20, Voltage...More

    IEC Pin and Sleeve Inlet,100A,600V,Black
    • IEC Pin and Sleeve Inlet, 100A, 600V, BlackIEC Pin and Sleeve Inlet,100A,600V,Black
    • Item # 1VCL9
    • Mfr. Model # HBL4100B5W
    • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 100, Color Black, HP 50, Voltage 600VAC,...More

    IEC Pin and Sleeve Plug,4P,5W,125A,415V
    • HUBBELL WIRING DEVICE-KELLEMS
    • IEC Pin and Sleeve Plug, 4P, 5W, 125A, 415VPin/Sleeve Plug
    • Item # 3D174
    • Mfr. Model # HBL5125P6W
    • IEC Pin and Sleeve Plug, Number of Poles 4, Number of Wires 5, Amps 125, Color Red, HP -, Voltage 240/415VAC,...More

    IEC Pin and Sleeve Connector,100A,480V
    • IEC Pin and Sleeve Connector, 100A, 480VIEC Pin and Sleeve Connector,100A,480V
    • Item # 1VCP4
    • Mfr. Model # HBL5100C7W
    • IEC Pin and Sleeve Connector, Number of Poles 4, Number of Wires 5, Amps 100, Color Red, Phase 3, HP 30,...More

    Plug,250V,50A,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, 250V, 50A, 2P, 3W, 1PHPlug with Epoxy Kit
    • Item # 21VK96
    • Mfr. Model # HBL25515
    • Plug with Epoxy Kit, 50 Amps, NEMA Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Voltage 250,...More

    IEC Pin and Sleeve Connector,100A,600V
    • IEC Pin and Sleeve Connector, 100A, 600VIEC Pin and Sleeve Connector,100A,600V
    • Item # 3D131
    • Mfr. Model # HBL4100C5W
    • IEC Pin and Sleeve Connector, Number of Poles 3, Number of Wires 4, Amps 100, Color Black, Phase 3, HP 30,...More

    IEC Pin and Sleeve Inlet,100A,277/480V
    • IEC Pin and Sleeve Inlet, 100A, 277/480VIEC Pin and Sleeve Inlet,100A,277/480V
    • Item # 1VCP3
    • Mfr. Model # HBL5100B7W
    • IEC Pin and Sleeve Inlet, Number of Poles 4, Number of Wires 5, Amps 100, Color Red, HP 30, Voltage...More

    IEC Pin and Sleeve Inlet,100A,250V,Blue
    • IEC Pin and Sleeve Inlet, 100A, 250V, BlueIEC Pin and Sleeve Inlet,100A,250V,Blue
    • Item # 3D130
    • Mfr. Model # HBL4100B9W
    • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 100, Color Blue, HP 25, Voltage 250VAC,...More

    IEC Pin and Sleeve Inlet,100A,125/250V
    • IEC Pin and Sleeve Inlet, 100A, 125/250VIEC Pin and Sleeve Inlet,100A,125/250V
    • Item # 3D129
    • Mfr. Model # HBL4100B12W
    • IEC Pin and Sleeve Inlet, Number of Poles 3, Number of Wires 4, Amps 100, Color Orange, HP -, Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More